Spring Summer CA 2017 Page 203 Retail

Shipping Supply Specialists PHONE 1-800-295-5510 203 RETAIL COLLECTION TABLES AND SHELVES PIPE CLOTHING RACKS Attractive, high-end displays work in your store or at home. Natural distressed pine and steel pipe for a vintage look. Tables - Nest together for layered display or use separately. Island - 3 fixed shelves are 14" apart. tagre - 3 shelves adjust in 7" increments. Upscale, industrial-style racks inspired by New York's Garment District. 1 1 /4" plumbing pipe and connectors in gray finish. Adjustable height with locking twist knobs. 3 3 /8" casters, 2 locking. TAGRE SINGLE RAIL DOUBLE RAIL MEDIUM TABLE LARGE TABLE ISLAND EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER. SHIPS UNASSEMBLED VIA MOTOR FREIGHT MODEL NO. DESCRIPTION HEIGHT LENGTH CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-5816 Single Rail 44-72" 41" 450 lbs. 37 $175 $163 H-5817 Double Rail 50-78" 50" 58 263 250 MODEL NO. DESCRIPTION SIZE W x D x H SHELF CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-5523 Medium Table 60 x 30 x 24" 175 lbs. 64 $605 $542 H-5524 Large Table 72 x 36 x 30" 92 693 599 H-5525 Island 72 x 26 x 36" 112 1,071 945 H-5526 tagre 48 x 26 x 84" 225 lbs. 134 1,229 1,103

Previous Page
Next Page