Spring Summer CA 2017 Page 20 Boxes

20 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-21047 22 x 16 x 4" $2.23 $2.09 $1.96 $1.84 $1.69 25 / 300 35 lbs. S-20497 22 x 16 x 6" 2.29 2.14 2.02 1.87 1.72 25 / 300 39 lbs. S-18361 22 x 16 x 8" 2.39 2.23 2.11 1.95 1.80 20 / 240 33 lbs. S-13322 22 x 16 x 10" 2.66 2.44 2.33 2.12 2.00 20 / 140 35 lbs. S-18363 22 x 16 x 12" 2.79 2.60 2.46 2.27 2.11 20 / 140 39 lbs. S-19050 22 x 16 x 14" 2.93 2.74 2.59 2.38 2.23 20 / 140 42 lbs. S-4841 22 x 16 x 16" 200 LB. TEST 3.06 2.88 2.69 2.52 2.33 15 / 120 34 lbs. S-21549 22 x 16 x 16" 32 ECT LIGHTWEIGHT NEW 2.58 2.41 2.26 2.11 1.97 20 / 140 37 lbs. S-4471 22 x 17 x 12" 200 LB. TEST 2.12 2.12 2.12 2.12 2.12 10 / 120 20 lbs. S-21550 22 x 17 x 12" 32 ECT LIGHTWEIGHT NEW 1.78 1.78 1.78 1.78 1.78 25 / 150 43 lbs. S-21048 22 x 18 x 4" 2.28 2.15 2.02 1.92 1.79 25 / 300 41 lbs. S-4735 22 x 18 x 6" 2.32 2.19 2.07 1.96 1.83 20 / 120 35 lbs. S-15039 22 x 18 x 8" 2.57 2.39 2.29 2.16 2.06 20 / 140 37 lbs. S-18364 22 x 18 x 10" 2.84 2.66 2.48 2.33 2.18 20 / 140 41 lbs. S-4997 22 x 18 x 12" 3.05 2.87 2.66 2.51 2.32 15 / 120 34 lbs. S-4797 22 x 18 x 16" 200 LB. TEST 3.52 3.30 3.08 2.92 2.70 15 / 120 37 lbs. S-21049 22 x 18 x 16" 32 ECT LIGHTWEIGHT 2.94 2.75 2.59 2.44 2.27 20 / 140 42 lbs. S-16458 22 x 18 x 16" 275 LB. TEST DW 6.43 5.95 5.52 5.17 5.03 10 / 90 39 lbs. S-20495 22 x 18 x 18" 3.84 3.58 3.38 3.17 2.96 15 / 150 39 lbs. S-15040 22 x 20 x 10" 3.17 2.93 2.74 2.57 2.38 15 / 150 33 lbs. S-16742 22 x 20 x 14" 3.78 3.53 3.34 3.15 2.89 15 / 150 39 lbs. S-19051 22 x 20 x 20" 4.16 3.88 3.62 3.33 3.15 15 / 150 46 lbs. S-12606 22 x 22 x 4" 2.92 2.66 2.46 2.30 2.15 10 / 240 20 lbs. S-4413 22 x 22 x 6" 3.12 2.87 2.65 2.47 2.30 15 / 120 33 lbs. S-4651 22 x 22 x 8" 3.24 2.96 2.79 2.60 2.44 15 / 120 35 lbs. S-4763 22 x 22 x 10" 3.58 3.25 3.07 2.79 2.64 15 / 120 38 lbs. S-4736 22 x 22 x 12" 200 LB. TEST 3.75 3.46 3.21 3.02 2.80 10 / 120 26 lbs. S-21551 22 x 22 x 12" 32 ECT LIGHTWEIGHT NEW 3.15 2.90 2.70 2.53 2.36 20 / 140 46 lbs. S-20411 22 x 22 x 12" 275 LB. TEST DW 7.08 6.40 6.03 5.53 5.25 10 / 90 43 lbs. S-14289 22 x 22 x 14" 3.88 3.58 3.34 3.10 2.92 15 / 150 42 lbs. S-4501 22 x 22 x 16" 4.02 3.76 3.51 3.25 3.07 10 / 120 30 lbs. S-12607 22 x 22 x 18" 4.29 4.02 3.76 3.49 3.24 10 / 150 31 lbs. S-4826 22 x 22 x 20" 4.57 4.26 3.98 3.66 3.46 10 / 120 33 lbs. S-4319 22 x 22 x 22" 200 LB. 6 CU. FT. 3.60 3.60 3.60 3.60 3.60 10 / 120 34 lbs. S-20473 22 x 22 x 22" 32 ECT LIGHTWEIGHT 3.02 3.02 3.02 3.02 3.02 15 / 150 43 lbs. S-4447 22 x 22 x 22" 22,20,18,16" 5.41 5.02 4.77 4.44 4.19 10 / 120 34 lbs. S-4798 22 x 22 x 22" 275 LB. TEST DW 8.46 7.90 7.50 7.03 6.59 10 / 90 53 lbs. S-21561 22 x 22 x 24" NEW 5.65 5.24 4.99 4.65 4.37 10 / 140 37 lbs. S-13323 22 x 22 x 30" 6.17 5.88 5.54 5.35 4.95 10 / 120 39 lbs. S-4652 22 x 22 x 36" 6.71 6.36 6.02 5.71 5.35 10 / 120 45 lbs. S-4213 23 x 16 x 18 5 /8" 3.47 3.19 2.98 2.76 2.64 15 / 120 37 lbs. S-4231 23 x 17 x 12" 2.84 2.66 2.47 2.32 2.20 10 / 120 21 lbs. S-20542 23 x 23 x 23" 5.39 5.02 4.71 4.36 4.08 10 / 150 38 lbs. S-4472 24 x 4 x 4" .97 .90 .84 .82 .73 25 / 500 11 lbs. S-4552 24 x 5 x 18" FOL 1.72 1.72 1.72 1.72 1.72 25 / 250 36 lbs. S-4998 24 x 5 x 24" FOL 2.84 2.64 2.43 2.28 2.15 10 / 140 18 lbs. S-14290 24 x 6 x 4" 1.16 1.02 .96 .91 .82 25 / 500 14 lbs. S-4240 24 x 6 x 6" 200 LB. TEST .83 .83 .83 .83 .83 25 / 500 17 lbs. S-19871 24 x 6 x 6" 32 ECT LIGHTWEIGHT .70 .70 .70 .70 .70 25 / 600 14 lbs. S-18924 24 x 6 x 6" 275 LB. TEST DW 2.33 2.16 2.02 1.89 1.77 15 / 360 17 lbs. S-4904 24 x 6 x 8" 1.22 1.16 1.08 .96 .91 25 / 375 20 lbs. S-18319* 24 x 6 x 18" FOL, 275 LB. TEST 4.86 4.40 3.97 3.65 3.40 10 / 140 23 lbs. S-20535 24 x 8 x 4" 1.27 1.19 1.11 1.01 .93 25 / 500 18 lbs. S-12608 24 x 8 x 6" 1.29 1.20 1.13 1.02 .95 25 / 375 20 lbs. S-4502 24 x 8 x 8" 200 LB. TEST 1.50 1.37 1.25 1.20 1.09 25 / 375 24 lbs. S-21028 24 x 8 x 8" 32 ECT LIGHTWEIGHT 1.27 1.15 1.05 1.00 .92 25 / 450 20 lbs. S-14259 24 x 8 x 57 - 108" TELESCOPIC, FOL SURFBOARD 35.03 33.52 31.83 29.93 27.93 5 / 75 38 lbs. S-4737 24 x 9 x 6" 1.46 1.29 1.19 1.09 1.02 25 / 250 24 lbs. S-11381 24 x 9 x 9" 1.57 1.45 1.36 1.24 1.19 25 / 250 27 lbs. S-12609 24 x 10 x 4" 1.42 1.25 1.18 1.08 1.01 25 / 250 22 lbs. S-4842 24 x 10 x 6" 1.51 1.40 1.29 1.20 1.16 25 / 250 25 lbs. S-4545 24 x 10 x 8" 1.69 1.57 1.46 1.37 1.29 25 / 250 28 lbs. S-4414 24 x 10 x 10" 1.79 1.70 1.60 1.43 1.37 25 / 250 32 lbs. S-19052 24 x 10 x 12" 2.02 1.92 1.83 1.68 1.47 25 / 250 35 lbs. S-13324 24 x 12 x 4" 1.66 1.48 1.40 1.29 1.20 25 / 375 25 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT LARGER QUANTITIES CALL FOR QUOTE S-4319 22 x 22 x 22" $3.60 per box any bundle qty. S-20495 22 x 18 x 18" IN STOCK. SHIPS FROM 11 LOCATIONS. S-4655 24 x 14 x 18"

Previous Page
Next Page