Spring Summer CA 2017 Page 197 Retail

Shipping Supply Specialists PHONE 1-800-295-5510 197 GONDOLA SHELVING Build custom-length store aisles for retail, grocery and hardware stores. Simple - Purchase one starter unit and the desired number of add-on units to build each aisle. Built-in grooves to connect multiple units together. Steel base with 1/4" thick pegboard panel. Assembles in minutes. No tools required. Shelves - 500 lb. capacity. Powder-coated finish. Built-in price channel. Sold separately. Accessories and price tag holders, see page 196. Starter Unit Add-on Unit DOUBLE-SIDED STARTER UNITS INCLUDE: 2 16" shelves 2 upright end trims 2 uprights, 1 top rail 2 back panels 1 center rail 1 bottom rail 4 base end trims 4 base brackets 2 base decks 2 closed base fronts STARTER UNITS SHELVES Sold in carton quantities ADD-ON UNITS SHIPS UNASSEMBLED VIA MOTOR FREIGHT END CAP UNITS Add merchandising space to aisle ends. Pegboard panels front and back. SHELVES Sold in carton quantities SHIPS UNASSEMBLED VIA MOTOR FREIGHT End Cap Unit ECONOMY GONDOLA SHELVING Effective, low-cost product displays for pharmacies, convenience and hardware stores. Steel base with 1/4" thick MDF pegboard panel. 9/32" diameter holes are 1" apart. Assembles in minutes. No tools required. Shelves - Durable powder-coated steel. Built-in price channel. 75 lb. capacity. Accessories and price tag holders, see uline.ca GONDOLA UNITS SHELVES Sold separately *SPECIFY COLOR: Platinum Black *SPECIFY COLOR: Platinum Black *SPECIFY COLOR: Platinum Black MODEL NO. DESCRIPTION SIZE W x D x H WT. (LBS.) PRICE EACH MODEL NO. SIZE W x D QTY./ CTN. PRICE/CTN. 1 3 5+ 1 3+ H-3867 Gondola Unit 24 x 14 x 54" 34 $153 $142 $131 H-3870 24 x 12" 1 $34 $32 H-3868 36 x 14 x 54" 42 186 175 164 H-3871 36 x 12" 40 37 H-3869 48 x 14 x 54" 50 208 197 186 H-3872 48 x 12" 44 42 MODEL NO. STYLE SIZE W x D x H BASE SHELF WT. (LBS.) PRICE EACH MODEL NO. SIZE W x D QTY./ CTN. PRICE EACH 1 3 5+ 2 10+ H-3873 Single- Sided 48 x 19 x 54" 16" Deep 70 $280 $269 $258 H-3877* 48 x 16" 2 $39 $33 H-3874* 48 x 19 x 72" 87 297 286 275 H-3875* Double- Sided 48 x 35 x 54" 16" Deep 134 462 434 412 H-3877* 48 x 16" 2 39 33 H-3876 48 x 35 x 72" 156 484 456 434 MODEL NO. STYLE FOR USE WITH BASE SHELF WT. (LBS.) PRICE EACH MODEL NO. SIZE W x D QTY./ CTN. PRICE EACH 1 3 5+ 2 10+ H-3873-ADD Single- Sided H-3873 16" Deep 50 $181 $170 $159 H-3877* 48 x 16" 2 $39 $33 H-3874-ADD* H-3874 61 192 181 170 H-3875-ADD* Double- Sided H-3875 16" Deep 83 231 220 209 H-3877* 48 x 16" 2 39 33 H-3876-ADD H-3876 100 247 236 225 MODEL NO. STYLE SIZE W x D x H BASE SHELF WT. (LBS.) PRICE EACH MODEL NO. SIZE W x D QTY./ CTN. PRICE EACH 1 3 5+ 2 10+ H-4441* Single- Sided 36 x 19 x 54" 16" Deep 134 $308 $297 $286 H-4443* 36 x 16" 2 $39 $33 H-4442 36 x 19 x 72" 171 319 308 297

Previous Page
Next Page