Spring Summer CA 2017 Page 19 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 19 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES S-4301 20 x 20 x 4" GARMENT BOX $2.07 $2.07 $2.07 $2.07 $2.07 10 / 240 18 lbs. S-4500 20 x 20 x 6" 200 LB. TEST 2.10 2.10 2.10 2.10 2.10 15 / 240 28 lbs. S-20472 20 x 20 x 6" 32 ECT LIGHTWEIGHT 1.75 1.75 1.75 1.75 1.75 25 / 300 39 lbs. S-19094 20 x 20 x 7" 2.68 2.52 2.37 2.25 2.12 15 / 150 30 lbs. S-4470 20 x 20 x 8" 2.71 2.56 2.39 2.28 2.15 15 / 150 31 lbs. S-21045 20 x 20 x 8" 275 LB. TEST DW 5.30 4.94 4.57 4.25 4.01 10 / 90 33 lbs. S-4364 20 x 20 x 10" 200 LB. TEST 2.79 2.65 2.51 2.33 2.27 15 / 150 32 lbs. S-21046 20 x 20 x 10" 32 ECT LIGHTWEIGHT 2.34 2.21 2.10 1.95 1.89 25 / 150 46 lbs. S-18165 20 x 20 x 10" 275 LB. TEST DW 5.67 5.29 4.89 4.53 4.29 10 / 90 33 lbs. S-14287 20 x 20 x 11" 2.92 2.74 2.61 2.43 2.33 15 / 150 33 lbs. S-4210 20 x 20 x 12" 200 LB. TEST 2.37 2.37 2.37 2.37 2.37 15 / 120 34 lbs. S-18358 20 x 20 x 12" 32 ECT LIGHTWEIGHT 2.01 2.01 2.01 2.01 2.01 20 / 140 38 lbs. S-4543 20 x 20 x 12" 12,10,8,6" 3.75 3.51 3.34 3.20 2.87 15 / 120 34 lbs. S-4996 20 x 20 x 12" 275 LB. TEST DW 6.05 5.47 5.15 4.74 4.48 10 / 90 36 lbs. S-4350 20 x 20 x 14" 3.67 3.49 3.33 3.19 2.84 25 / 150 61 lbs. S-4862 20 x 20 x 15" 3.78 3.53 3.34 3.20 2.87 20 / 120 50 lbs. S-4568 20 x 20 x 16" 3.88 3.58 3.35 3.21 2.88 20 / 120 51 lbs. S-13318 20 x 20 x 16" 275 LB. TEST DW 6.78 6.28 5.85 5.47 5.31 10 / 90 40 lbs. S-4158 20 x 20 x 18" 4.2 CU. FT. 3.90 3.61 3.38 3.23 2.91 10 / 120 28 lbs. S-4201 20 x 20 x 20" 200 LB. TEST 3.02 3.02 3.02 3.02 3.02 10 / 120 29 lbs. S-18359 20 x 20 x 20" 32 ECT LIGHTWEIGHT 2.53 2.53 2.53 2.53 2.53 10 / 150 24 lbs. S-11247 20 x 20 x 20" 20,18,16,14,12" 4.57 4.21 3.93 3.66 3.35 10 / 120 29 lbs. S-4372 20 x 20 x 20" 20,10,8,6" 4.57 4.21 3.93 3.66 3.35 10 / 120 29 lbs. S-4934 20 x 20 x 20" WHITE 4.74 4.40 4.19 3.90 3.58 10 / 120 29 lbs. S-4697* 20 x 20 x 20" 275 LB. TEST 5.31 4.97 4.67 4.36 4.15 10 / 120 42 lbs. S-18983* 20 x 20 x 20" 20,18,16,14,12,10" 275 LB. TEST 5.43 5.13 4.81 4.52 4.16 10 / 120 42 lbs. S-4733 20 x 20 x 20" 275 LB. TEST DW 5.61 5.61 5.61 5.61 5.61 10 / 90 45 lbs. S-18918 20 x 20 x 20" 500 LB. TEST DW 16.82 15.80 14.86 13.94 13.04 10 / 70 71 lbs. S-11379 20 x 20 x 24" 4.52 4.20 3.92 3.65 3.33 10 / 120 31 lbs. S-21533 20 x 20 x 24" 275 LB. TEST DW NEW 8.25 7.64 7.12 6.66 6.46 10 / 90 51 lbs. S-4544 20 x 20 x 25" MAX. U.S. POSTAL SIZE 4.62 4.28 3.99 3.75 3.38 10 / 120 33 lbs. S-4212 20 x 20 x 26" 4.81 4.45 4.19 3.89 3.51 10 / 120 34 lbs. S-16740 20 x 20 x 28" 5.07 4.68 4.40 4.08 3.69 10 / 140 35 lbs. S-20494 20 x 20 x 30" 5.27 4.89 4.58 4.26 3.85 10 / 150 36 lbs. S-4569 20 x 20 x 36" 6.03 5.71 4.92 4.71 4.21 10 / 120 39 lbs. S-19048 20 x 20 x 40" 6.72 6.43 5.58 5.32 4.81 10 / 150 44 lbs. S-11250 20 x 20 x 40 - 74" TELESCOPIC 12.90 12.15 11.47 10.68 9.89 10 / 120 77 lbs. S-4822 20 x 20 x 48" 7.32 6.96 6.07 5.77 5.26 10 / 120 47 lbs. S-4314 21 x 10 x 10" 1.79 1.57 1.45 1.31 1.20 25 / 250 28 lbs. S-4648 21 x 12 x 12" 2.28 2.10 1.96 1.82 1.66 20 / 240 25 lbs. S-19049 21 x 13 x 13" 2.53 2.33 2.20 2.06 1.88 20 / 240 33 lbs. S-11380 21 x 14 x 10" 2.38 2.18 2.01 1.86 1.73 20 / 240 30 lbs. S-4365 21 x 14 x 14" 2.71 2.60 2.43 2.29 2.12 20 / 120 35 lbs. S-16741 21 x 15 x 15" 2.84 2.65 2.53 2.33 2.16 20 / 140 39 lbs. S-14288 21 x 21 x 21" 4.54 4.21 3.93 3.66 3.35 15 / 150 46 lbs. S-15962 21 3 /8 x 15 5 /8 x 6 3 /8" GARMENT BOX 2.38 2.25 2.10 1.98 1.82 25 / 250 35 lbs. S-15963 21 3 /8 x 15 5 /8 x 9 1 /2" GARMENT BOX 2.59 2.38 2.27 2.10 1.98 20 / 240 33 lbs. S-15964 21 3 /8 x 15 5 /8 x 12 5 /8" GARMENT BOX 2.91 2.68 2.56 2.37 2.20 20 / 140 36 lbs. S-4937 22 x 6 x 6" 1.16 1.06 .93 .90 .82 25 / 500 19 lbs. S-4649 22 x 10 x 4" 1.20 1.09 .95 .91 .84 25 / 250 20 lbs. S-13319 22 x 10 x 6" 1.50 1.32 1.23 1.11 1.01 25 / 375 23 lbs. S-4650 22 x 10 x 9" 1.79 1.57 1.45 1.31 1.20 20 / 240 22 lbs. S-19850 22 x 12 x 6" 1.80 1.70 1.60 1.48 1.38 25 / 300 29 lbs. S-21050 22 x 12 x 8" 1.93 1.80 1.70 1.61 1.50 25 / 300 32 lbs. S-4863 22 x 12 x 10" 2.05 1.89 1.79 1.70 1.60 20 / 240 27 lbs. S-4159 22 x 12 x 12" 2.20 2.10 1.96 1.83 1.73 20 / 240 29 lbs. S-20496 22 x 14 x 4" 1.91 1.79 1.68 1.59 1.46 25 / 300 30 lbs. S-4796 22 x 14 x 6" 2.12 2.00 1.86 1.75 1.63 20 / 240 26 lbs. S-12605 22 x 14 x 8" 2.19 2.05 1.91 1.79 1.70 20 / 240 28 lbs. S-13320 22 x 14 x 10" 2.28 2.11 2.00 1.86 1.74 20 / 240 30 lbs. S-4221 22 x 14 x 12" 200 LB. TEST 1.75 1.75 1.75 1.75 1.75 20 / 240 34 lbs. S-19851 22 x 14 x 12" 32 ECT LIGHTWEIGHT 1.46 1.46 1.46 1.46 1.46 25 / 300 35 lbs. S-18166 22 x 14 x 12" 275 LB. TEST DW 4.48 4.15 3.87 3.61 3.49 15 / 90 39 lbs. S-4734 22 x 14 x 14" 2.69 2.47 2.37 2.16 2.02 20 / 240 38 lbs. S-13321 22 x 15 x 15" 2.91 2.71 2.60 2.37 2.20 20 / 140 39 lbs. LARGER QUANTITIES CALL FOR QUOTE ORDER BY 6 PM FOR SAME DAY SHIPPING S-4159 22 x 12 x 12" SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) SHIPS VIA MOTOR FREIGHT S-11250 20 x 20 x 40 - 74" TELESCOPIC S-4122 12 x 12 x 6" S-4187 18 x 12 x 6" S-4542 20 x 14 x 6" S-4303 26 x 15 x 5" 190+ FLAT SIZES FLAT BOXES 4 POPULAR SIZES

Previous Page
Next Page