Spring Summer CA 2017 Page 18 Boxes

18 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-4458 20 x 10 x 10" 200 LB. TEST $1.68 $1.55 $1.46 $1.32 $1.24 25 / 250 27 lbs. S-21558 20 x 10 x 10" 32 ECT LIGHTWEIGHT NEW 1.41 1.29 1.23 1.11 1.04 25 / 300 24 lbs. S-4900 20 x 10 x 12" 1.83 1.72 1.61 1.46 1.38 25 / 250 30 lbs. S-19079 20 x 12 x 3" 1.52 1.45 1.37 1.24 1.18 25 / 450 23 lbs. S-4945 20 x 12 x 4" 1.55 1.46 1.38 1.25 1.19 25 / 450 24 lbs. S-4349 20 x 12 x 6" 1.73 1.60 1.50 1.43 1.25 25 / 250 26 lbs. S-21539 20 x 12 x 6" 275 LB. TEST DW NEW 2.86 2.67 2.48 2.34 2.22 15 / 180 26 lbs. S-4195 20 x 12 x 8" 1.77 1.61 1.55 1.46 1.31 20 / 240 24 lbs. S-4203 20 x 12 x 10" 1.96 1.79 1.68 1.55 1.45 20 / 240 26 lbs. S-4204 20 x 12 x 12" 200 LB. TEST 1.55 1.55 1.55 1.55 1.55 20 / 240 29 lbs. S-19847 20 x 12 x 12" 32 ECT LIGHTWEIGHT 1.31 1.31 1.31 1.31 1.31 25 / 300 29 lbs. S-12602 20 x 12 x 12" 12,10,8,6" 2.33 2.18 2.06 1.88 1.78 20 / 240 29 lbs. S-12603 20 x 12 x 12" 275 LB. TEST DW 3.98 3.62 3.28 3.01 2.79 15 / 180 35 lbs. S-19848 20 x 12 x 16" 2.47 2.32 2.19 2.10 1.95 20 / 240 33 lbs. S-21067 20 x 12 x 20" 2.88 2.69 2.56 2.46 2.29 20 / 140 38 lbs. S-4567 20 x 13 x 10" 2.10 1.91 1.79 1.66 1.51 25 / 250 34 lbs. S-16761 20 x 14 x 3" 1.72 1.60 1.47 1.38 1.31 25 / 300 27 lbs. S-4994 20 x 14 x 4" 1.73 1.61 1.48 1.40 1.32 25 / 250 28 lbs. S-4542 20 x 14 x 6" 200 LB. TEST 1.43 1.43 1.43 1.43 1.43 25 / 250 31 lbs. S-21040 20 x 14 x 6" 32 ECT LIGHTWEIGHT 1.20 1.20 1.20 1.20 1.20 25 / 300 27 lbs. S-4732 20 x 14 x 8" 2.02 1.88 1.77 1.68 1.50 25 / 250 34 lbs. S-4196 20 x 14 x 10" 200 LB. TEST 2.20 2.02 1.91 1.79 1.61 20 / 240 30 lbs. S-21041 20 x 14 x 10" 32 ECT LIGHTWEIGHT 1.84 1.69 1.61 1.48 1.34 25 / 300 32 lbs. S-4206 20 x 14 x 12" 200 LB. TEST 1.77 1.77 1.77 1.77 1.77 20 / 240 33 lbs. S-20471 20 x 14 x 12" 32 ECT LIGHTWEIGHT 1.48 1.48 1.48 1.48 1.48 25 / 300 34 lbs. S-19774 20 x 14 x 12" 275 LB. TEST DW 4.21 3.93 3.64 3.42 3.28 15 / 180 39 lbs. S-4207 20 x 14 x 14" 200 LB. TEST 2.61 2.38 2.27 2.10 1.91 20 / 240 35 lbs. S-21042 20 x 14 x 14" 32 ECT LIGHTWEIGHT 2.19 2.01 1.89 1.75 1.61 25 / 300 37 lbs. S-4641 20 x 14 x 14" 14,12,10,8" 3.10 2.88 2.73 2.61 2.43 15 / 240 25 lbs. S-18164 20 x 14 x 14" 275 LB. TEST DW 4.52 4.21 3.92 3.66 3.53 15 / 90 40 lbs. S-16759 20 x 14 x 16" 2.76 2.61 2.44 2.34 2.18 20 / 140 37 lbs. S-4901 20 x 14 x 18" 2.96 2.76 2.61 2.51 2.32 20 / 120 40 lbs. S-21562 20 x 14 x 20" NEW 3.14 2.94 2.77 2.67 2.46 20 / 140 42 lbs. S-13316 20 x 15 x 6" 2.25 2.10 1.96 1.82 1.73 25 / 250 32 lbs. S-15038 20 x 15 x 9" 2.30 2.15 2.01 1.89 1.78 25 / 300 37 lbs. S-11378 20 x 15 x 10" 2.33 2.18 2.05 1.96 1.82 20 / 240 32 lbs. S-4926 20 x 15 x 12" 2.51 2.30 2.16 2.01 1.88 25 / 250 42 lbs. S-4642 20 x 15 x 15" 200 LB. TEST 2.15 2.15 2.15 2.15 2.15 20 / 240 40 lbs. S-21559 20 x 15 x 15" 32 ECT LIGHTWEIGHT NEW 1.80 1.80 1.80 1.80 1.80 25 / 300 40 lbs. S-4821 20 x 16 x 4" 2.19 2.05 1.89 1.78 1.68 25 / 250 33 lbs. S-4902 20 x 16 x 6" 2.28 2.12 2.00 1.86 1.75 25 / 250 36 lbs. S-4643 20 x 16 x 8" 200 LB. TEST 2.33 2.19 2.05 1.89 1.79 25 / 250 39 lbs. S-21547 20 x 16 x 8" 32 ECT LIGHTWEIGHT NEW 1.97 1.83 1.71 1.60 1.50 25 / 300 33 lbs. S-4644 20 x 16 x 10" 2.46 2.32 2.16 2.11 2.02 20 / 240 34 lbs. S-21043 20 x 16 x 10" 275 LB. TEST DW 4.44 4.13 3.87 3.61 3.48 15 / 180 41 lbs. S-4339 20 x 16 x 12" 200 LB. TEST 2.60 2.37 2.25 2.15 2.05 25 / 250 45 lbs. S-21560 20 x 16 x 12" 32 ECT LIGHTWEIGHT NEW 2.17 1.99 1.90 1.80 1.71 25 / 300 39 lbs. S-21540 20 x 16 x 12" 275 LB. TEST DW NEW 4.77 4.44 4.15 3.87 3.75 15 / 90 44 lbs. S-4200 20 x 16 x 14" 200 LB. TEST 2.15 2.15 2.15 2.15 2.15 20 / 240 40 lbs. S-18357 20 x 16 x 14" 32 ECT LIGHTWEIGHT 1.79 1.79 1.79 1.79 1.79 25 / 300 40 lbs. S-4861 20 x 16 x 14" 14,12,10,8" 2.46 2.46 2.46 2.46 2.46 20 / 240 40 lbs. S-4794* 20 x 16 x 14" 275 LB. TEST 2.98 2.98 2.98 2.98 2.98 15 / 120 36 lbs. S-13317 20 x 16 x 14" 275 LB. TEST DW 5.11 4.76 4.43 4.15 3.99 15 / 90 45 lbs. S-4645 20 x 16 x 16" 200 LB. TEST 3.12 2.98 2.80 2.71 2.52 15 / 150 31 lbs. S-21044 20 x 16 x 16" 32 ECT LIGHTWEIGHT 2.61 2.50 2.36 2.27 2.11 25 / 150 44 lbs. S-4995 20 x 16 x 16" 275 LB. TEST DW 5.43 5.07 4.71 4.43 4.26 10 / 90 32 lbs. S-19093 20 x 18 x 4" 2.23 2.10 1.96 1.83 1.74 25 / 250 39 lbs. S-4903 20 x 18 x 6" 2.30 2.18 2.05 1.91 1.82 25 / 250 41 lbs. S-12604 20 x 18 x 10" 2.83 2.65 2.47 2.32 2.16 20 / 240 37 lbs. S-4227 20 x 18 x 12" 2 1 /2 CU. FT. 3.03 2.84 2.65 2.48 2.30 10 / 150 21 lbs. S-19841 20 x 18 x 14" 3.32 3.10 2.91 2.75 2.57 15 / 150 33 lbs. S-4795 20 x 18 x 16" 3.51 3.28 3.07 2.91 2.69 10 / 150 24 lbs. S-14286 20 x 18 x 18" 3.65 3.42 3.21 3.06 2.80 15 / 150 36 lbs. S-4646 20 x 18 x 22" 4.11 3.81 3.53 3.33 3.05 10 / 120 27 lbs. S-4647 20 x 20 x 2" 2.59 2.39 2.32 2.14 2.05 20 / 240 33 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) OVER 1,450 BOX SIZES ALWAYS IN STOCK SEE RED AND SAVE ON POPULAR SIZES ! S-4646 20 x 18 x 22" S-4458 20 x 10 x 10" S-4569 20 x 20 x 36"

Previous Page
Next Page