Spring Summer CA 2017 Page 17 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 17 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES S-4238 18 x 16 x 14" 200 LB. TEST $2.46 $2.32 $2.19 $2.07 $1.96 25 / 250 45 lbs. S-20469 18 x 16 x 14" 32 ECT LIGHTWEIGHT 2.05 1.93 1.83 1.73 1.65 25 / 300 39 lbs. S-21538 18 x 16 x 14" 275 LB. TEST DW NEW 4.94 4.60 4.24 4.01 3.81 15 / 90 45 lbs. S-12600 18 x 16 x 16" 2.65 2.51 2.37 2.25 2.10 20 / 140 38 lbs. S-20479 18 x 18 x 2" 2.12 1.98 1.91 1.75 1.68 25 / 300 33 lbs. S-4541 18 x 18 x 4" 2.15 2.01 1.93 1.78 1.69 25 / 250 36 lbs. S-21027 18 x 18 x 5" 2.24 2.10 2.04 1.86 1.70 25 / 250 38 lbs. S-4398 18 x 18 x 6" 200 LB. TEST 1.70 1.70 1.70 1.70 1.70 20 / 240 32 lbs. S-20470 18 x 18 x 6" 32 ECT LIGHTWEIGHT 1.42 1.42 1.42 1.42 1.42 25 / 300 33 lbs. S-4793 18 x 18 x 6" 6,4,2" 2.57 2.37 2.25 2.12 1.98 20 / 240 32 lbs. S-19773 18 x 18 x 6" 275 LB. TEST DW 4.21 3.94 3.65 3.44 3.28 15 / 180 38 lbs. S-4239 18 x 18 x 8" 200 LB. TEST 2.46 2.32 2.19 2.07 1.96 25 / 250 41 lbs. S-21556 18 x 18 x 8" 32 ECT LIGHTWEIGHT NEW 2.06 1.95 1.83 1.74 1.65 25 / 300 36 lbs. S-14232 18 x 18 x 8" 275 LB. TEST DW 4.54 4.25 3.94 3.70 3.55 15 / 90 39 lbs. S-4468 18 x 18 x 10" 200 LB. TEST 2.60 2.38 2.27 2.11 2.00 20 / 240 37 lbs. S-21025 18 x 18 x 10" 32 ECT LIGHTWEIGHT 2.18 2.01 1.89 1.77 1.66 25 / 300 39 lbs. S-20410 18 x 18 x 10" 275 LB. TEST DW 4.81 4.49 4.15 3.90 3.75 15 / 90 44 lbs. S-4399 18 x 18 x 12" 200 LB. TEST 2.02 2.02 2.02 2.02 2.02 20 / 240 38 lbs. S-18355 18 x 18 x 12" 32 ECT LIGHTWEIGHT 1.69 1.69 1.69 1.69 1.69 25 / 300 40 lbs. S-4636 18 x 18 x 12" 12,10,8,6" 3.07 2.87 2.71 2.60 2.39 20 / 120 38 lbs. S-4771* 18 x 18 x 12" 275 LB. TEST 3.51 3.21 3.07 2.93 2.79 25 / 125 63 lbs. S-4968 18 x 18 x 12" 275 LB. TEST DW 3.93 3.93 3.93 3.93 3.93 10 / 90 30 lbs. S-4729 18 x 18 x 14" 2.80 2.57 2.43 2.25 2.11 20 / 240 42 lbs. S-13314 18 x 18 x 15" 2.92 2.64 2.51 2.30 2.18 20 / 140 41 lbs. S-4456 18 x 18 x 16" 200 LB. 3 CU. FT. 2.20 2.20 2.20 2.20 2.20 20 / 120 48 lbs. S-21026 18 x 18 x 16" 32 ECT LIGHTWEIGHT 1.84 1.84 1.84 1.84 1.84 20 / 140 38 lbs. S-18923 18 x 18 x 16" 275 LB. TEST DW 5.61 5.26 4.88 4.54 4.25 10 / 90 36 lbs. S-4185 18 x 18 x 18" 200 LB. TEST 2.33 2.33 2.33 2.33 2.33 20 / 120 48 lbs. S-18356 18 x 18 x 18" 32 ECT LIGHTWEIGHT 1.95 1.95 1.95 1.95 1.95 20 / 140 38 lbs. S-4371 18 x 18 x 18" 18,16,14,12,10" 2.61 2.61 2.61 2.61 2.61 20 / 120 48 lbs. S-11262 18 x 18 x 18" WHITE 4.02 3.67 3.51 3.33 3.15 20 / 120 48 lbs. S-4730* 18 x 18 x 18" 275 LB. TEST 4.57 4.11 3.90 3.58 3.38 10 / 120 32 lbs. S-4731 18 x 18 x 18" 275 LB. TEST DW 4.48 4.48 4.48 4.48 4.48 10 / 90 36 lbs. S-4637 18 x 18 x 20" 3.38 3.12 3.02 2.74 2.57 15 / 120 36 lbs. S-4338 18 x 18 x 24" 200 LB. 4 1 /2 CU. FT. 2.80 2.80 2.80 2.80 2.80 15 / 120 41 lbs. S-21557 18 x 18 x 24" 32 ECT LIGHTWEIGHT NEW 2.36 2.36 2.36 2.36 2.36 15 / 150 35 lbs. S-11254 18 x 18 x 24" 275 LB. TEST DW 7.12 6.36 6.03 5.54 5.26 10 / 90 42 lbs. S-4758 18 x 18 x 28" 4.04 3.80 3.61 3.47 3.17 10 / 120 28 lbs. S-4676 18 x 18 x 28" 350 LB. TEST DW 8.46 8.08 7.73 7.35 6.98 5 / 75 23 lbs. S-15045 18 x 18 x 30" 4.53 4.19 4.01 3.78 3.48 15 / 150 45 lbs. S-4638 18 x 18 x 36" 5.38 4.81 4.68 4.35 3.98 10 / 120 35 lbs. S-20428 18 x 18 x 40 - 74" TELESCOPIC 11.35 10.66 10.09 9.38 8.70 10 / 150 64 lbs. S-11377 18 x 18 x 48" 6.05 5.41 5.30 4.85 4.49 10 / 120 42 lbs. S-13315 18 1 /2 x 12 1 /2 x 7" 1.72 1.57 1.47 1.42 1.31 25 / 250 27 lbs. S-4759 18 1 /2 x 12 1 /2 x 9" 1.77 1.63 1.51 1.46 1.36 20 / 240 24 lbs. S-4760 18 1 /2 x 12 1 /2 x 12" 1.88 1.79 1.73 1.70 1.46 20 / 240 27 lbs. S-4696 18 1 /2 x 18 1 /2 x 9" 2.60 2.39 2.27 2.11 2.01 20 / 240 37 lbs. S-16757 19 x 6 x 4" .97 .88 .84 .79 .69 25 / 1000 12 lbs. S-4761 19 x 12 x 3" 1.50 1.43 1.36 1.23 1.16 25 / 500 24 lbs. S-4899 19 x 12 x 4" 1.51 1.45 1.37 1.24 1.18 25 / 250 25 lbs. S-19846 19 x 12 x 7" 1.72 1.60 1.48 1.40 1.29 25 / 300 28 lbs. S-20482 19 x 13 x 6" 1.77 1.65 1.55 1.43 1.33 25 / 300 28 lbs. S-16760 19 x 13 x 13" 2.29 2.10 1.96 1.79 1.69 25 / 250 38 lbs. S-4860 19 x 19 x 19" 3.58 3.28 3.19 2.91 2.71 10 / 120 27 lbs. S-12601 20 x 4 x 4" .86 .82 .70 .64 .61 25 / 1000 9 lbs. S-4498 20 x 5 x 5" .96 .88 .81 .74 .64 25 / 1000 12 lbs. S-4639 20 x 6 x 6" 1.08 .97 .90 .84 .78 25 / 500 15 lbs. S-18362 20 x 8 x 4" 1.18 1.09 1.02 .91 .87 25 / 500 16 lbs. S-16758 20 x 8 x 6" 1.23 1.15 1.01 .95 .90 25 / 375 18 lbs. S-4499 20 x 8 x 8" .92 .92 .92 .92 .92 25 / 250 21 lbs. S-4922* 20 x 8 x 50" FOL, GUITAR BOX 8.90 8.90 8.90 8.90 8.90 5 / 120 21 lbs. S-14225* 20 x 8 x 60" FOL, KEYBOARD BOX 14.12 12.94 12.02 11.10 10.57 5 / 120 26 lbs. S-4840 20 x 10 x 4" 1.22 1.16 1.08 .96 .91 25 / 375 20 lbs. S-4640 20 x 10 x 6" 1.24 1.19 1.13 1.01 .93 25 / 250 23 lbs. S-4469 20 x 10 x 8" 1.37 1.29 1.22 1.13 1.06 20 / 200 20 lbs. SEE RED AND SAVE ON POPULAR SIZES ! ORDER BY 6 PM FOR SAME DAY SHIPPING SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT S-4922 20 x 8 x 50" $8.90 per box any bundle qty. S-4469 20 x 10 x 8" S-4475 12 x 12 x 12" S-4635 18 x 12 x 12" S-4794 20 x 16 x 14" S-4801 24 x 18 x 12" 275# TEST BOXES BEST SELLERS 38% STRONGER!

Previous Page
Next Page