Spring Summer CA 2017 Page 157 Cable Ties

Shipping Supply Specialists PHONE 1-800-295-5510 157 COLOR CABLE TIES Create a color coding system. Locks tightly - Won't stretch or slide. Tamperproof for permanent use. UL Listed 6.6 nylon. CABLE TIE KITS Our most popular sizes and colors of self-locking nylon cable ties. All the sizes you need. RELEASABLE CABLE TIES Ideal for frequently used cables, wires, etc. Easy-to-use nylon ties. Just press tab, release and re-use. No need to cut ties to add or remove bundled cables. CABLE TIE MOUNTS Keep cables bundled and organized. Adhesive backing sticks to walls and floors. * Includes: 400 5 1 /2" ties in 40-lb. tensile strength; 400 8" ties in 40-lb. tensile strength; and 200 11" ties in 50-lb. tensile strength. Includes: 80 each of Black, Blue, Green, Red and Yellow of 5 1 /2" and 8" ties in 40-lb. tensile strength; 40 each of the same colors of 11" ties in 50-lb. tensile strength. LARGER QUANTITIES OF CABLE TIES, CALL FOR QUOTE REGULAR COLORS FLUORESCENT COLORS SPECIFY COLOR: Regular: Green, Yellow, Red, Blue, Purple or Gray. Fluorescent: Green, Orange, Yellow, Red or Pink. SPECIFY COLOR: Black or Natural *Slightly different than pictured SPECIFY COLOR: Black or Natural BLACK NATURAL MODEL NO. LENGTH WIDTH TENSILE STRENGTH QTY./ PACK PRICE PER PACK 1 5 10 20+ S-2151 4" .10" 18 lbs. 1,000 $24 $23 $22 $19 S-2152 5 1 /2" .14" 40 lbs. 1,000 32 31 30 28 S-2153 8" 43 42 41 40 S-2154 11" .19" 50 lbs. 1,000 81 77 73 69 S-2155 14" 1,000 118 112 106 99 S-12356 18" 500 82 80 78 75 MODEL NO. LENGTH COLOR QTY./ KIT LBS./ KIT PRICE PER KIT 1 2 10+ S-6706 Assorted Natural* 1,000 3 $45 $44 $43 S-6707 Assorted 1,000 3 48 46 45 MODEL NO. LENGTH WIDTH TENSILE STRENGTH QTY./ PACK PRICE PER PACK 1 5 10 20+ S-1258 5 1 /2" .295" 50 lbs. 1,000 $68 $64 $62 $57 S-1259 8" 80 75 71 69 S-5366 10" 103 96 94 90 S-11158* 12" .30" 120 lbs. 100 24 23 22 19 S-14019* 14" 26 25 24 23 S-11159* 16" 29 28 26 25 S-14020* 21" .35" 175 lbs. 100 38 36 35 32 S-11160* 26" 43 42 41 38 S-14021* 36" 83 80 76 70 S-14022* 18" .50" 250 lbs. 100 60 57 55 51 S-14023* 24" 78 76 73 69 MODEL NO. SIZE L x W CABLE TIE CAPACITY QTY./ PACK PRICE PER PACK 1 5 10 20+ S-12410 3/4 x 3/4" Up to .14", 40 lbs. 100 $14 $12 $11 $10 S-12411 1 x 1" Up to .19", 50 lbs. 20 19 17 16 S-14938 1 1 /2 x 1 1 /2" Up to .30", 120 lbs. 32 30 27 24

Previous Page
Next Page