Spring Summer CA 2017 Page 150 Bags

150 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 BAGS Pre-opened and perforated bags on a roll make packaging quick and easy. Special blend of poly provides strength at a lower gauge. Low-density poly. FDA/USDA compliant. VACUUM BAGS Provide excellent barrier protection and lock out moisture. Transparent poly nylon vacuum pouches. Package food items. FDA/USDA compliant. VACUUM SEALER Create an airtight seal. Seals vacuum bags, Dri Shield bags and metallized poly bags. Use with air compressor. Working tray sold separately. BAGS ON A ROLL WHITE BACK Label and display parts. White opaque back with clear front. 1.5 MIL See uline.ca for more information 2 MIL MODEL NO. SIZE W x L MIL BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 3 6+ S-16465 3 x 3" 1.5 5,500 5 $99 $90 $83 S-8426 3 x 4" 4,000 6 75 70 64 S-8427 3 x 5" 3,000 6 62 58 54 S-11111 4 x 4" 4,000 6 78 73 67 S-8428 4 x 5" 3,000 8 70 65 59 S-11112 4 x 6" 2,500 6 61 57 53 S-16466 4 x 8" 1,750 6 60 56 50 S-8429 5 x 7" 2,000 9 56 53 47 S-8430 6 x 8" 1,750 9 62 58 54 S-8431 8 x 10" 1,500 15 75 70 64 S-8432 9 x 12 1 /2" 1,250 16 88 80 74 S-11113 12 x 14" 1,250 22 162 150 137 MODEL NO. OUTSIDE DIM. W x L MIL QTY./ CTN. PRICE PER CARTON 1 3 5+ S-14569 5 x 7" 3 1,000 $47 $44 $40 S-7554 6 x 8" 58 53 48 S-12337 6 x 10" 74 68 62 S-14570 6 x 12" 81 76 70 S-15150 6 x 15" 101 95 88 S-15151 7 x 9" 72 65 62 S-15152 7 x 11" 87 81 76 S-7556 8 x 10" 87 81 76 S-7557 8 x 12" 105 98 91 MODEL NO. SIZE W x L MIL BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 3 6+ S-11117 4 x 6" 2 2,000 7 $64 $56 $49 S-11118 6 x 8" 1,500 11 66 58 53 S-11119 8 x 10" 1,250 14 89 79 73 S-11120 9 x 12 1 /2" 1,000 16 92 83 76 MODEL NO. OUTSIDE DIM. W x L MIL QTY./ CTN. PRICE PER CARTON 1 3 5+ S-14571 8 x 15" 3 1,000 $125 $119 $110 S-12338 10 x 10" 108 103 94 S-19799 10 x 12" 125 119 110 S-7558 10 x 13" 135 129 120 S-12339 10 x 15" 157 149 138 S-19800 10 x 18" 200 190 179 S-15153 10 x 22" 3 500 116 108 101 S-16470 10 x 30" 157 146 138 S-15154 12 x 12" 81 76 70 S-14572 12 x 14" 96 89 83 S-7559 12 x 16" 105 98 91 S-11114 12 x 18" 116 108 101 S-14573 14 x 16" 119 111 103 S-12340 14 x 20" 146 138 130 S-16471 14 x 24" 177 166 155 S-11115 16 x 20" 166 156 146 S-14574 16 x 24" 197 185 174 S-14575 18 x 28" 3 250 128 120 111 S-15155 24 x 36" 216 205 193 MODEL NO. DESCRIPTION SEALING SIZE L x W SHPG. WT. PRICE EACH H-4012 Sealer 20 x 1/4" 25 lbs. $2,354 H-1076 Working Tray 4 lbs. 118

Previous Page
Next Page