Spring Summer CA 2017 Page 15 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 15 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES S-16518 16 x 16 x 10" 275 LB. TEST DW $3.92 $3.62 $3.35 $3.16 $3.05 15 / 90 36 lbs. S-4538 16 x 16 x 11" 2.44 2.19 2.00 1.86 1.72 25 / 250 37 lbs. S-4165 16 x 16 x 12" 200 LB. TEST 2.56 2.29 2.07 1.89 1.79 25 / 250 41 lbs. S-19823 16 x 16 x 12" 32 ECT LIGHTWEIGHT 2.14 1.92 1.73 1.60 1.50 25 / 300 34 lbs. S-11253 16 x 16 x 12" 275 LB. TEST DW 4.20 3.90 3.61 3.38 3.25 10 / 90 25 lbs. S-21056 16 x 16 x 13" 2.65 2.37 2.14 1.98 1.86 25 / 150 43 lbs. S-4893 16 x 16 x 14" 2.73 2.46 2.20 2.05 1.91 25 / 125 43 lbs. S-4166 16 x 16 x 16" 200 LB. TEST 1.87 1.87 1.87 1.87 1.87 25 / 125 47 lbs. S-18351 16 x 16 x 16" 32 ECT LIGHTWEIGHT 1.59 1.59 1.59 1.59 1.59 25 / 150 38 lbs. S-4370 16 x 16 x 16" 16,14,12,10,8" 3.17 2.80 2.60 2.37 2.19 25 / 125 47 lbs. S-4933 16 x 16 x 16" WHITE 3.28 2.97 2.71 2.47 2.37 25 / 125 47 lbs. S-4627* 16 x 16 x 16" 275 LB. TEST 3.61 3.20 3.01 2.76 2.68 25 / 125 66 lbs. S-4774 16 x 16 x 16" 275 LB. TEST DW 4.04 4.04 4.04 4.04 4.04 15 / 90 45 lbs. S-18917 16 x 16 x 16" 500 LB. TEST DW 10.93 10.28 9.64 9.04 8.40 15 / 75 69 lbs. S-21057 16 x 16 x 18" 3.12 2.83 2.66 2.53 2.30 25 / 150 50 lbs. S-21537 16 x 16 x 18" 275 LB. TEST DW NEW 5.47 5.10 4.75 4.48 4.28 15 / 90 48 lbs. S-4565 16 x 16 x 19" 3.21 2.92 2.74 2.61 2.37 25 / 125 50 lbs. S-4628 16 x 16 x 20" 3.40 3.08 2.92 2.76 2.56 20 / 120 40 lbs. S-20483 16 x 16 x 22" 3.55 3.25 3.06 2.87 2.65 20 / 140 45 lbs. S-16751 16 x 16 x 24" 3.67 3.42 3.19 2.96 2.73 15 / 120 35 lbs. S-4629 16 x 16 x 26" 3.88 3.58 3.35 3.10 2.87 10 / 120 25 lbs. S-19081 16 x 16 x 30" 4.22 3.92 3.67 3.40 3.15 15 / 150 40 lbs. S-4894 16 x 16 x 36" 4.74 4.44 4.15 3.87 3.53 10 / 120 30 lbs. S-11249 16 x 16 x 40 - 74" TELESCOPIC 9.78 9.18 8.70 8.08 7.50 10 / 120 59 lbs. S-16752 16 x 16 x 48" 5.58 5.22 5.00 4.62 4.28 10 / 120 37 lbs. S-4992 17 x 6 x 6" .96 .88 .83 .73 .67 25 / 750 14 lbs. S-4630 17 x 9 x 9" 1.47 1.29 1.20 1.08 .97 25 / 500 21 lbs. S-19837 17 x 11 x 8" 1.50 1.41 1.28 1.19 1.11 25 / 500 25 lbs. S-19082 17 x 12 x 6" 1.52 1.45 1.32 1.22 1.18 25 / 300 25 lbs. S-16753 17 x 12 x 10" 1.64 1.55 1.42 1.33 1.27 25 / 300 30 lbs. S-13309 17 x 12 x 12" 1.75 1.68 1.50 1.42 1.36 25 / 250 31 lbs. S-4755 17 x 13 x 5" 1.55 1.47 1.36 1.24 1.19 25 / 500 22 lbs. S-18388 17 x 13 x 7" 1.73 1.66 1.50 1.38 1.32 25 / 300 28 lbs. S-4723 17 x 13 x 13" 1.98 1.86 1.72 1.60 1.48 25 / 250 33 lbs. S-13310 17 x 14 x 5" 1.73 1.61 1.46 1.37 1.29 25 / 300 26 lbs. S-4791 17 x 14 x 9" 1.91 1.82 1.68 1.55 1.46 25 / 250 32 lbs. S-19083 17 x 14 x 10" 1.95 1.86 1.69 1.57 1.47 25 / 300 35 lbs. S-20484 17 x 14 x 14" 2.27 2.11 1.96 1.82 1.72 25 / 300 40 lbs. S-16754 17 x 17 x 4" 1.89 1.77 1.68 1.52 1.45 25 / 300 33 lbs. S-18389 17 x 17 x 6" 2.44 2.12 1.91 1.77 1.64 25 / 300 36 lbs. S-4395 17 x 17 x 8" 2.60 2.27 2.02 1.87 1.73 20 / 240 32 lbs. S-19838 17 x 17 x 9" 2.62 2.28 2.06 1.88 1.75 25 / 300 41 lbs. S-11376 17 x 17 x 10" 2.65 2.29 2.07 1.89 1.77 25 / 250 42 lbs. S-4857 17 x 17 x 12" 2.69 2.32 2.11 1.96 1.79 25 / 250 46 lbs. S-4445 17 x 17 x 14" 2.76 2.38 2.16 2.00 1.86 25 / 250 49 lbs. S-4172 17 x 17 x 17" 200 LB. TEST 3.15 2.79 2.56 2.32 2.19 25 / 150 53 lbs. S-21018 17 x 17 x 17" 32 ECT LIGHTWEIGHT 2.64 2.34 2.15 1.93 1.83 25 / 150 44 lbs. S-4446 17 x 17 x 17" 17,15,13,11" 3.23 2.93 2.73 2.52 2.33 25 / 150 53 lbs. S-18163 17 x 17 x 17" 275 LB. TEST DW 5.58 5.18 4.80 4.52 4.31 10 / 90 33 lbs. S-4173 17 1 /4 x 11 1 /4 x 6" DBL. REAM 1.55 1.37 1.24 1.18 1.06 25 / 500 23 lbs. S-4756 17 1 /4 x 11 1 /4 x 7" DBL. REAM 1.57 1.43 1.25 1.19 1.09 25 / 500 24 lbs. S-4175 17 1 /4 x 11 1 /4 x 8" 200 LB. DBL. REAM 1.13 1.13 1.13 1.13 1.13 25 / 500 26 lbs. S-19839 17 1 /4 x 11 1 /4 x 8" 32 ECT LIGHTWEIGHT .95 .95 .95 .95 .95 25 / 600 21 lbs. S-13311* 17 1 /4 x 11 1 /4 x 8" 275 LB. TEST 2.01 1.83 1.75 1.63 1.50 25 / 250 36 lbs. S-15046 17 1 /4 x 11 1 /4 x 9" DBL. REAM 1.72 1.50 1.42 1.24 1.18 25 / 300 26 lbs. S-4176 17 1 /4 x 11 1 /4 x 10" DBL. REAM 1.77 1.57 1.46 1.31 1.20 25 / 250 28 lbs. S-4858* 17 1 /4 x 11 1 /4 x 10" 275 LB. TEST 2.12 1.98 1.87 1.75 1.66 25 / 250 41 lbs. S-4177 17 1 /4 x 11 1 /4 x 11 1 /2" DBL. REAM 1.82 1.61 1.47 1.36 1.23 25 / 250 30 lbs. S-4789* 17 1 /4 x 11 1 /4 x 12" 275 LB. TEST 2.29 2.15 2.02 1.87 1.78 25 / 250 43 lbs. S-4631 17 1 /4 x 11 1 /4 x 14 1 /4" DBL. REAM 2.16 1.96 1.77 1.63 1.50 20 / 240 24 lbs. S-4426 17 1 /4 x 11 1 /2 x 6" 6,4,2" 1.77 1.57 1.46 1.31 1.20 25 / 250 23 lbs. S-4476 17 1 /4 x 11 1 /2 x 12" 12,10,8,6" 200 LB. TEST 1.40 1.40 1.40 1.40 1.40 25 / 250 30 lbs. S-21609 17 1 /4 x 11 1 /2 x 12" 12,10,8,6" 32 ECT NEW 1.17 1.17 1.17 1.17 1.17 25 / 300 26 lbs. S-4722 17 1 /2 x 12 x 3" 1.66 1.50 1.37 1.29 1.22 25 / 500 21 lbs. S-4539 17 1 /2 x 14 3 /4 x 12 1 /2" 2.47 2.16 1.98 1.82 1.70 25 / 125 39 lbs. ORDER BY 6 PM FOR SAME DAY SHIPPING LARGER QUANTITIES CALL FOR QUOTE S-4894 16 x 16 x 36" TALL BOX SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) SHIPS VIA MOTOR FREIGHT S-4476 17 1 /4 x 11 1 /2 x 12" 12,10,8,6" DOUBLE REAM BOX $1.40 per box any bundle qty. S-4894 16 x 16 x 36"

Previous Page
Next Page