Spring Summer CA 2017 Page 147 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 147 POLY SHEETING Economical protection from dust, dirt and moisture. Covers warehouse equipment, machinery, construction materials and skids. Replaces expensive drop cloths. Giant sheeting ideal cover for lumber, walls, scaffolding. Painter's Plastic - Surface protection for indoor painting projects. 1 mil. REINFORCED POLY SHEETING Protect against rain, snow and gusty Nebraska winds. Create temporary walls, enclose construction sites or cover temporary windows. Waterproof, rot-proof and chemical resistant. Reinforced scrim stops punctures and tears. FIRE RETARDANT POLY SHEETING Flame-retardant protection that pleases fire marshals. Construct vapor barriers between drywall and insulation or under floors. S-20070 - Tough scrim protects against tears and punctures. 1 MIL 2 MIL 2 MIL DISPENSER BOX 4 MIL SHIPS VIA MOTOR FREIGHT 6 MIL SHIPS VIA MOTOR FREIGHT 6 MIL SHIPS VIA MOTOR FREIGHT 6 MIL STANDARD Meets or exceeds NFPA 701 test, method 2 6 MIL REINFORCED Meets or exceeds NFPA 701 test, method 2 CONTINUOUS ROLL MODEL NO. SIZE W x L PRICE PER ROLL LBS./ ROLL 1 2 4+ S-14628 9 x 400' $57 $55 $51 18 S-14629 12 x 400' 75 73 67 23 S-20063 20 x 400' 129 121 111 36 S-20064 3 x 200' $18 $17 $16 7 S-5444 4 x 200' 25 24 8 S-20065 6 x 200' 38 36 33 13 S-5445 8 x 200' 47 46 43 17 S-14630 10 x 200' 59 56 54 20 S-5446 12 x 200' 67 65 62 24 S-5447 16 x 200' 86 83 79 32 S-13635 20 x 200' 111 107 100 39 S-5455 10 x 100' $33 $32 $31 10 S-11175 3 x 100' $25 $24 $22 6 S-5130 4 x 100' $24 per roll any quantity 8 S-20066 5 x 100' 32 31 29 11 S-5131 6 x 100' 33 32 30 12 S-5132 8 x 100' 43 42 40 16 S-5133 10 x 100' $46 per roll any quantity 20 S-5134 12 x 100' 63 61 58 24 S-13636 14 x 100' 73 71 66 27 S-5135 16 x 100' 79 77 74 32 S-5136 20 x 100' 94 89 86 40 S-5853 24 x 100' 112 110 105 47 S-11176 32 x 100' 171 167 162 71 S-17860 40 x 100' 225 220 211 77 MODEL NO. SIZE W x L PRICE PER ROLL LBS./ ROLL 1 2 4+ S-20067 1 x 500' $43 $42 $38 15 S-13637 4 x 100' 38 36 34 12 S-14631 6 x 100' 47 46 43 17 S-11177 8 x 100' 63 61 58 23 S-11178 10 x 100' 73 71 67 29 S-11179 12 x 100' 87 85 80 35 S-14632 16 x 100' 119 116 111 46 S-11180 20 x 100' 146 141 135 58 S-11181 24 x 100' 175 169 163 69 S-17861 32 x 100' 255 246 236 92 S-17862 40 x 100' 328 316 304 115 MODEL NO. SIZE W x L PRICE PER ROLL LBS./ ROLL 1 2 4+ S-20069 20 x 100' $196 $189 $183 40 MODEL NO. SIZE W x L PRICE PER ROLL LBS./ ROLL 1 2 4+ S-17863 8 x 100' $97 $95 $90 15 S-17864 10 x 100' 118 114 111 19 S-20068 12 x 100' 129 124 120 24 S-17865 20 x 100' 229 221 213 38 S-17866 40 x 100' 438 424 409 76 MODEL NO. SIZE W x L PRICE PER ROLL LBS./ ROLL 1 2 4+ S-20070 20 x 100' $301 $290 $281 43

Previous Page
Next Page