Spring Summer CA 2017 Page 146 Bags

146 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 BLACK POLY SHEETING Protect and conceal your product. Use in construction, masonry and landscaping. Heavy duty opaque plastic sheeting. Quality low-density film on a continuous roll. 4 MIL BLACK 6 MIL BLACK SCOOPS Scoop powders, dry grains and bulk ingredients. Plastic - Use with Ingredient Bins, see page 188. Steel - Industrial size for 55-gal. Drums to Bulk Bags. Dishwasher safe. NSF certified. CANVAS DROP CLOTHS Cover and protect floors, furnishings or equipment. Heavyweight 8-oz. fabric absorbs spills. Double-stitched hems and seams. Washable and reusable. BULK BAGS Haul heavy loads of powders, resins and grains. 4 heavy duty corner straps - Forkliftable. Woven polypropylene resists UV and water. Collapsible for easy storage. FDA compliant. S-19916 - 3 mil poly liner protects against moisture and contamination. S-13644 and S-19915 - Corner baffles keep bag square for easy stacking. Document Pocket HOLDS UP TO 3,000 LBS. SPOUT TOP, SPOUT BOTTOM - For fine powders and resins. DUFFLE TOP, PLAIN BOTTOM - For scrap and large parts. DUFFLE TOP, SPOUT BOTTOM - For gravel and landscaping stones. DUFFLE TOP, SPOUT BOTTOM, POLY LINED - For seeds, nuts and grains. *Baffled SKID LOTS - SAVE UP TO 44% MODEL NO. SIZE W x L PRICE PER ROLL LBS./ ROLL 1 2 4+ S-14633 6 x 100' $38 $36 $34 12 S-13638 8 x 100' 48 47 45 16 S-11182 10 x 100' 55 54 50 20 S-13639 12 x 100' 71 66 64 23 S-14634 16 x 100' 90 88 83 31 S-11183 20 x 100' 105 103 96 40 S-14635 24 x 100' 126 123 119 46 MODEL NO. SIZE W x L PRICE PER ROLL LBS./ ROLL 1 2 4+ S-14636 6 x 100' $51 $49 $48 18 S-13640 8 x 100' 71 65 64 22 S-11184 10 x 100' 80 78 75 29 S-13641 12 x 100' 98 95 90 35 S-14637 16 x 100' 134 126 123 46 S-11185 20 x 100' 166 160 152 58 S-14638 24 x 100' 204 196 188 69 MODEL NO. SIZE W x L x D CU. FT. QTY./ SKID PRICE EACH SKID LOT 1 10 20+ S-20563 35 x 35 x 40" 35 56 $39 $34 $30 $22 S-19912 35 x 35 x 50" 45 44 39 35 26 S-20564 35 x 35 x 55" 50 47 42 38 27 S-20565 35 x 35 x 40" 35 56 $39 $34 $30 $22 S-19913 35 x 35 x 55" 50 45 40 37 26 S-20566 35 x 35 x 35" 30 64 $39 $34 $30 $22 S-13642 35 x 35 x 40" 35 56 43 38 34 24 S-13643 35 x 35 x 55" 50 56 49 44 40 28 S-19914 35 x 35 x 60" 55 56 52 47 43 29 S-13644* 42 x 42 x 44" 55 40 55 50 47 33 S-19915* 42 x 42 x 55" 70 40 59 54 50 36 S-19916 35 x 35 x 40" 35 56 $48 $43 $39 $28 MODEL NO. DESCRIPTION CAPACITY PRICE EACH 1 3+ H-4867 Plastic 32 oz. $15 $14 H-4868 64 oz. 19 18 H-4869 Stainless Steel 32 oz. 77 70 H-4870 64 oz. 84 75 MODEL NO. SIZE W x L LBS. EACH PRICE EACH 1 6 12+ S-20567 9 x 12' 7 $32 $30 $28 S-20568 12 x 15' 10 49 46 43

Previous Page
Next Page