Spring Summer CA 2017 Page 145 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 145 COLORED BURLAP BAGS Rustic favor bags are popular at outdoor weddings and summer picnics. Natural jute fibers. Sturdy cotton cord drawstring. SPECIFY COLOR: Red Black Moss Ivory Huge variety of Favor Bags, see page 179. BURLAP ROLLS AND SQUARES Recommended for tree wrapping, landscaping and construction. Absorbs moisture while allowing airflow. 10 oz. natural fibers. Rolls - Extended lengths for large-scale landscaping projects. Squares - Large pre-cut sizes used to protect plants and roots. ROLLS SQUARES BURLAP BAGS Ship and store metal parts and hardware. Absorbs moisture, oil and grease while allowing airflow. Strong 10 oz. natural fibers. Biodegradable. BAGS BAGS WITH DRAWSTRING EXTRA LARGE SQUARES MODEL NO. SIZE W x L RECOMMENDED USE LBS./ ROLL PRICE PER ROLL 1 3 5+ S-17710 4" x 100 yds. Tree Wrap 6 $31 $29 $27 S-15519 8" x 100 yds. 13 57 51 47 S-14512 12" x 100 yds. 18 73 67 61 S-20523 16" x 100 yds. 23 88 81 75 S-14513 20" x 100 yds. Landscaping 28 102 93 85 S-19805 24" x 100 yds. 34 127 118 106 S-15520 30" x 100 yds. 42 157 144 132 S-11055 36" x 100 yds. 49 177 163 148 S-15521 40" x 100 yds. Agricultural 54 197 180 164 S-13899 48" x 100 yds. 68 212 195 177 S-20524 54" x 50 yds. 38 118 108 98 S-14514 60" x 50 yds. 42 129 119 108 S-13900 72" x 50 yds. Construction 49 177 163 148 S-19806 96" x 50 yds. 64 254 235 218 MODEL NO. SIZE W x L FABRIC WEIGHT LBS./ BNDL. PRICE PER BUNDLE QTY./ BNDL. 1 5 10+ S-20520 48 x 48" 10 oz. 44 $118 $113 $108 50 S-20521 60 x 60" 34 91 86 81 25 S-20522 80 x 80" 49 109 104 99 20 MODEL NO. SIZE W x L FABRIC WEIGHT LBS./ BNDL. PRICE PER BUNDLE QTY./ BNDL. 1 5 10+ S-15522 4 x 6" 10 oz. 6 $29 $27 $26 100 S-15523 6 x 10" 8 40 37 35 S-8422 8 x 12" 12 49 45 42 S-14515 10 x 14" 16 54 51 47 S-8423 12 x 20" 27 74 70 65 S-8424 14 x 26" 35 109 101 95 S-8425 18 x 24" 40 125 118 110 S-11053 18 x 30" 48 140 131 122 S-19802 20 x 24" 10 oz. 22 84 79 73 50 S-12332 20 x 36" 27 96 91 84 S-16508 22 x 36" 30 101 95 88 S-11054 23 x 40" 30 111 104 97 S-16509 24 x 36" 31 108 100 93 S-14516 26 x 40" 32 129 120 113 S-14517 34 x 40" 36 159 148 138 S-15524 36 x 48" 51 202 189 177 S-16510 48 x 60" 10 oz. 32 166 155 145 25 S-17709 48 x 72" 49 207 193 179 MODEL NO. SIZE W x L FABRIC WEIGHT LBS./ BNDL. PRICE PER BUNDLE QTY./ BNDL. 1 5 10+ S-19803 2 x 3" 10 oz. 2 $20 $18 $15 100 S-19804 3 x 5" 4 24 22 19 S-13897 4 x 6" 6 33 32 29 S-13898 6 x 10" 8 46 42 40 S-15525 8 x 12" 12 55 52 49 S-15526 10 x 14" 16 61 58 54 S-16505 12 x 20" 27 86 81 76 S-17707 14 x 26" 31 122 114 106 S-17708 18 x 24" 36 141 132 123 MODEL NO. SIZE W x L FABRIC WEIGHT LBS./ BNDL. PRICE PER BUNDLE QTY./ BNDL. 1 5 10+ S-20525 4 x 6" 10 oz. 6 $66 $63 $60 100 S-20526 6 x 10" 8 98 94 90

Previous Page
Next Page