Spring Summer CA 2017 Page 144 Bags

144 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SANDBAGS Package heavy parts and supplies or use as sand-filled flood barriers. Woven polypropylene resists punctures and tears. Maximum UVI protection - Lasts 1,600 hours in the sun. Dense, tight weave holds almost any dry substance. Hi-vis orange and yellow bags for highway barricades and outdoor use. Green suitable for military applications. *Only available in White BUILT-IN TIES WOVEN POLY TARPS Shield equipment or skids during storage. 5 Mil Blue - Lightweight, polyethylene-coated tarps stand up to water, wind and sun. 12 Mil Heavy Duty - Super thick, UV-treated poly with rope-reinforced hems for rugged all-weather use. Reflective silver one side, black on the other. 5 MIL BLUE - Grommets 36" apart. 12 MIL HEAVY DUTY - Grommets 24" apart. BLUE HEAVY DUTY SANDLESS SANDBAGS Stop flooding in workshops, garages or basements. Self-activating bags expand on contact with water. No sand needed. Each bag absorbs 4 gallons, swelling to 3 1 /2" high. Shrinks down when fully dry. Reusable. QUICK DAM SPECIFY COLOR: Yellow Orange Green White MODEL NO. SIZE W x L LBS. EACH PRICE EACH 1 2 4+ S-3886 16 x 20' 5 $17 $16 $14 S-5128 20 x 30' 9 30 29 26 S-8399 20 x 40' 11 41 38 37 S-5129 30 x 40' 16 59 55 51 S-8401 40 x 60' 30 117 109 101 MODEL NO. SIZE W x L LBS. EACH PRICE EACH 1 2 4+ S-20569 12 x 20' 10 $63 $56 $50 S-19992 16 x 20' 13 75 68 63 S-19993 20 x 30' 24 131 118 106 S-20570 20 x 40' 31 174 162 149 S-19994 40 x 60' 96 479 448 417 MODEL NO. SIZE W x L CAPACITY (LBS.) LBS./ BNDL. PRICE PER BUNDLE QTY./ BNDL. 1 5 10+ S-15518 10 x 14" 15 6 $41 $38 $35 100 S-11052 12 x 20" 25 7 52 50 46 S-13896* 12 x 38" 90 13 77 72 67 S-8419 14 x 26" 50 10 $51 per bndl. any qty. S-14490 18 x 24" 60 12 69 64 60 MODEL NO. SIZE W x L CAPACITY (LBS.) QTY./ PKG. LBS./ PKG. PRICE PER PACKAGE 1 5 10+ S-20560 12 x 24" 32 6 5 $59 $56 $52 MODEL NO. SIZE W x L CAPACITY (LBS.) LBS./ BNDL. PRICE PER BUNDLE QTY./ BNDL. 1 5 10+ S-8420 18 x 30" 75 15 $86 $80 $75 100 S-8421 20 x 36" 100 22 100 93 86 S-16504 24 x 40" 125 26 131 123 114 S-17705 30 x 36" 150 30 148 139 128 S-17706 36 x 48" 175 46 236 220 203

Previous Page
Next Page