Spring Summer CA 2017 Page 142 Bags

142 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 DOORKNOB BAGS Samples, flyers and catalogs slip easily into these bags. 1 1 /2" hang hole fits standard doorknobs. Strong, high-quality bags made of 100% virgin film. Tri-fold brochures - 4 x 12" - S-12191. White Bags - Conceal contents. NEWSPAPER BAGS Deliver a clean, dry newspaper in any weather! Recommended for samples, flyers and catalogs. Perforated for easy tear-off. POLY BAGS ON A ROLL Protect large items from dirt and dust. Perforated for easy tear-offs. Roll converts from 1" to 3" core. DISPENSERS Wall, bench or tabletop mount, page 148. MEETS FDA AND USDA REQUIREMENTS S-12191 For Tri-fold Brochures White *Includes 1 1 /2" doorknob hole, individually packed in box 1.5" Doorknob Hole *SPECIFY COLOR: Clear or White SPECIFY COLOR: Clear Orange MODEL NO. SIZE W x L USABLE DIMENSIONS MIL QTY./ CTN. PRICE PER CARTON 1 5 10+ S-11001 4 x 10" 3 3 /4 x 7" 2 1,000 $26 $25 $24 S-12191* 4 x 12" 3 3 /4 x 9" 1.5 28 26 25 S-17725 4 x 16" 3 3 /4 x 13" 1.5 30 29 28 S-2176* 6 x 12" 5 3 /4 x 9" 1.5 $34/ctn. any qty. S-9923 6 x 16" 5 3 /4 x 13" 1.5 42 41 38 S-2177* 9 x 14" 8 3 /4 x 11" 1.5 1,000 $47/ctn. any qty. S-5808 9 x 16" 8 3 /4 x 13" 1.5 58 54 51 S-19798 10 x 15" 9 3 /4 x 12" 1.5 59 56 52 S-8466 10 x 17" 9 3 /4 x 14" 1.5 66 63 60 S-2269 12 x 14" 11 1 /2 x 11" 1.5 67 64 62 MODEL NO. SIZE W x L RECOM. USE MIL QTY./ CTN. PRICE PER CARTON 1 5 10+ S-12341 6 x 16" Tabloids .65 2,000 $43 $41 $38 S-12342 7 1 /2 x 21" Newspapers 63 60 56 S-14432 10 x 16" Sunday Papers 67 63 60 S-14433 10 x 21" 85 81 76 S-8467* 7 1 /2 x 25" Broadsheets 1.5 1,000 68 64 62 MODEL NO. SIZE W x L MIL BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 3 6+ S-13598 9 x 12" 2 1,000 20 $88 $84 $80 S-11151 12 x 18" 1,000 29 117 110 102 S-13599 16 x 20" 1,000 54 177 168 157 S-11152 18 x 24" 1,000 58 179 173 165 S-17726 20 x 30" 500 34 153 145 136 S-13600 24 x 30" 500 51 168 159 148 S-11153 24 x 36" 500 58 176 169 161 S-13601 30 x 36" 250 46 123 117 110 S-11154 36 x 48" 200 47 136 130 123

Previous Page
Next Page