Spring Summer CA 2017 Page 141 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 141 CLOTH SHIPPING BAGS Pack and ship small parts, hardware and samples economically. Sturdy, dependable cotton blend. PARTS BAGS - Keep small parts, nuts and bolts together. Tie to larger parts of shipment. MAILING BAGS - Mail samples in bag with sewn-in, postage-ready address tag. DELUXE PARTS BAGS - See uline.ca for more information. ICE CUBE BAGS Preprinted ice bags resist temperatures to -29C (-20F). "EVA" additive increases strength and puncture resistance. Drawstring Bags - Quick closure, no need for ties. FDA/USDA compliant. HOG RING PLIER STAPLER Cinch bags with one quick motion. Galvanized, rust-free staples. FREE HOG RING STAPLER AND STAPLES Upon request with any Ice Cube Bag order of $500 or more. BAGS DRAWSTRING BAGS *Not for use with 50 lb. bags PARTS BAGS MAILING BAGS MODEL NO. SIZE W x L BAG TYPE PRICE EACH (MIN. ORDER 200) 200 500 1,000 3,000+ S-17831 2 x 3" Parts Bags $.18 $.17 $.16 $.14 S-870 3 x 4" .21 .20 .19 .16 S-871 3 x 5" .22 .21 .20 .18 S-872 4 x 6" .27 .25 .24 .21 S-1164 5 x 7" .32 .30 .27 .25 S-873 5 x 8" .34 .32 .30 .27 S-874 6 x 8" .42 .36 .34 .32 S-1165 6 x 10" .46 .43 .39 .36 S-875 8 x 10" .66 .60 .56 .51 S-876 8 x 12" .67 .61 .57 .54 S-17832 8 x 14" .82 .77 .71 .65 S-2726 8 x 16" 1.12 1.05 .97 .91 S-2727 12 x 16" 1.55 1.44 1.36 1.25 S-17833 12 x 20" 1.96 1.83 1.69 1.56 S-1070 3 x 5" Mailing Bags .31 .28 .26 .24 S-880 4 x 6" .36 .34 .31 .28 S-881 5 x 7" .44 .39 .36 .34 S-3024 5 x 8" .47 .44 .42 .37 S-3025 6 x 8" .54 .48 .46 .44 S-1988 6 x 10" .58 .54 .50 .47 S-883 8 x 12" .71 .65 .61 .57 S-17834 12 x 16" 1.75 1.64 1.52 1.40 MODEL NO. SIZE W x L x D ICE CAPACITY MIL PRICE PER CARTON QTY./ CTN. 1 2 5+ S-7327 9 x 17 x 4" 5 lbs. 1.5 $84 $80 $76 1,000 S-7328 11 x 19 x 3 1 /2" 8 lbs. 1.5 100 96 91 1,000 S-7329 12 x 19 x 3 1 /2" 10 lbs. 1.7 112 108 101 1,000 S-9956 14 x 26 x 4" 20 lbs. 2.25 142 134 129 500 S-12513 18 x 36 x 4" 50 lbs. 3.0 172 164 157 250 MODEL NO. SIZE W x L x D ICE CAPACITY MIL PRICE PER CARTON QTY./ CTN. 1 2 5+ S-17835 9 x 17 x 4" 5 lbs. 1.5 $128 $122 $117 500 S-16467 11 x 19 x 3 1 /2" 8 lbs. 1.5 135 130 123 500 S-16468 12 x 19 x 3 1 /2" 10 lbs. 1.7 146 138 131 500 S-16469 14 x 26 x 4" 20 lbs. 2.25 116 110 106 250 S-17836 18 x 36 x 4" 50 lbs. 3.0 179 169 160 250 MODEL NO. DESCRIPTION PRICE EACH QTY./ CTN. 1 2+ H-1481* Hog Ring Plier Stapler $67 $65 1 S-12548 11/16" Hog Ring Staples $18 ctn. / 3+ $15 ctn. 2,500

Previous Page
Next Page