Spring Summer CA 2017 Page 139 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 139 PALLET COVERS Maximum protection for industrial equipment. Superior strength eliminates punctures and tears. Perforated on a roll for easy dispensing. BLACK PALLET COVERS Conceal pallet loads and offer protection for light-sensitive items. Also used as container liners and machinery covers. UVI Opaque liners protect products up to 1 year in direct sunlight. LARGE GUSSETED BAGS 3 MIL 4 MIL SHIPS VIA MOTOR FREIGHT 2 MIL 3 MIL UVI Opaque SHIPS VIA MOTOR FREIGHT S-6569 S-7524 S-13554 MODEL NO. FITS PALLET L x W x H COVER SIZE W x D x H BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 2 5+ S-8368 48 x 40 x 65" 60 x 40 x 85" 50 85 $278 $248 $224 S-7522 48 x 42 x 48" 48 x 48 x 72" 50 75 229 206 183 S-8365 48 x 42 x 60" 48 x 48 x 84" 50 81 249 227 202 S-8366 48 x 42 x 78" 48 x 48 x 102" 50 98 312 283 261 S-5114 48 x 42 x 40" 70 x 44 x 62" 50 72 238 212 197 S-11100 48 x 42 x 33" 72 x 42 x 54" 50 73 219 197 177 S-11098 48 x 48 x 48" 51 x 49 x 73" 50 80 242 219 202 S-3291 48 x 48 x 60" 51 x 49 x 85" 50 87 287 259 231 S-3292 48 x 48 x 72" 51 x 49 x 97" 50 100 326 295 262 S-3540 48 x 48 x 36" 52 x 48 x 60" 50 60 219 197 173 S-2059 48 x 48 x 49" 52 x 48 x 73" 50 69 246 223 204 S-2060 48 x 48 x 64" 52 x 48 x 88" 50 90 291 262 233 S-12486* 48 x 48 x 106" 52 x 48 x 130" 35 96 329 297 265 S-3293 64 x 64 x 54" 68 x 65 x 87" 50 117 434 401 379 S-11101 42 x 36 x 62" 44 x 36 x 80" 25 43 $151 $128 $119 S-13550 42 x 36 x 51" 42 x 42 x 72" 25 42 138 123 111 S-13551 42 x 36 x 75" 42 x 42 x 96" 25 49 183 169 153 S-13552 48 x 40 x 51" 46 x 42 x 72" 25 43 144 134 121 S-13553 48 x 40 x 27" 48 x 42 x 48" 25 46 98 90 81 S-13554 48 x 40 x 35" 48 x 42 x 66" 25 42 136 124 115 S-12525 48 x 40 x 49" 48 x 46 x 72" 25 52 178 162 152 S-11102 48 x 40 x 73" 48 x 46 x 96" 25 61 195 173 162 S-13555 48 x 40 x 48" 48 x 48 x 72" 25 46 157 141 134 S-13556 48 x 40 x 72" 48 x 48 x 96" 25 53 214 191 181 S-13557 48 x 40 x 48" 51 x 49 x 73" 25 48 166 152 139 S-8355 48 x 40 x 72" 51 x 49 x 97" 25 65 214 195 173 S-8356 48 x 40 x 72" 52 x 48 x 96" 25 64 211 193 172 S-11103 48 x 40 x 50" 54 x 44 x 72" 25 48 160 140 126 S-8358 48 x 40 x 52" 55 x 45 x 75" 25 50 168 145 135 S-8357 48 x 48 x 34" 54 x 52 x 60" 25 43 141 123 114 S-11104 58 x 41 x 73" 58 x 46 x 96" 25 75 228 200 177 S-8359 64 x 64 x 49" 68 x 65 x 82" 25 73 240 211 191 MODEL NO. FITS PALLET L x W x H COVER SIZE W x D x H BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 2 5+ S-7523 42 x 42 x 47" 46 x 42 x 68" 50 41 $156 $141 $126 S-11172 48 x 36 x 80" 48 x 40 x 100" 50 59 225 210 187 S-13558 48 x 40 x 27" 48 x 42 x 48" 50 38 102 96 84 S-13559 48 x 40 x 49" 48 x 46 x 72" 50 46 160 149 135 S-13560 48 x 48 x 48" 51 x 49 x 73" 50 48 173 161 143 S-7524 48 x 40 x 54" 54 x 44 x 76" 50 51 191 173 153 S-7525 48 x 40 x 68" 54 x 44 x 96" 50 64 241 219 195 S-7526 48 x 34 x 54" 48 x 36 x 72" 50 62 $238 $215 $193 S-12522 48 x 36 x 28" 48 x 40 x 48" 50 48 177 161 153 S-7527 48 x 40 x 27" 48 x 42 x 48" 50 44 169 151 136 S-7528 48 x 40 x 45" 48 x 42 x 66" 50 61 231 207 185 S-12523 48 x 40 x 49" 48 x 46 x 72" 50 71 290 261 248 S-12524 48 x 40 x 38" 52 x 44 x 60" 50 61 244 221 210 S-5116 48 x 48 x 48" 51 x 49 x 73" 50 73 284 257 229 S-5117 48 x 48 x 60" 51 x 49 x 85" 50 85 329 296 263 S-11173 48 x 48 x 72" 51 x 49 x 97" 50 100 359 325 293 S-11174 64 x 64 x 49" 68 x 65 x 82" 50 110 393 362 328

Previous Page
Next Page