Spring Summer CA 2017 Page 138 Bags

138 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 PALLET COVERS LARGE GUSSETED BAGS Keep warehouse dust and dirt off your products. Pre-cut gusseted bags are ideal for use as container liners or pallet and machinery covers. Perforated on a roll for easy dispensing. Linear low density poly. IN STOCK - SHIPS TODAY 1 MIL 2 MIL 3 MIL SHIPS VIA MOTOR FREIGHT BIN LINERS: * Sizes recommended for bin liners: S-12480, S-7538, S-7539, S-7540, S-6566, S-5842, S-6700, S-2762, S-11097, S-5113 and S-12486. S-5842 BAGS WORK WELL AS MACHINERY COVERS BAGS WORK WELL AS GAYLORD LINERS S-6700 MODEL NO. FITS PALLET L x W x H COVER SIZE W x D x H BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 2 5+ S-12479 36 x 24 x 51" 36 x 27 x 65" 100 34 $102 $90 $81 S-12480* 48 x 36 x 80" 48 x 40 x 100" 100 63 205 187 168 S-13538 48 x 40 x 27" 48 x 42 x 48" 150 46 148 134 122 S-13539 48 x 40 x 35" 48 x 42 x 66" 150 52 201 186 170 S-12481 48 x 40 x 49" 48 x 46 x 72" 100 50 159 142 132 S-13540 48 x 40 x 72" 48 x 48 x 96" 100 58 209 192 175 S-13541 48 x 48 x 51" 51 x 48 x 75" 100 53 169 152 142 S-12482 48 x 42 x 74" 54 x 44 x 96" 100 68 218 198 177 S-13542 48 x 48 x 34" 54 x 52 x 60" 100 59 142 132 120 S-11091 24 x 24 x 58" 32 x 28 x 72" 100 63 $205 $192 $186 S-6646 36 x 24 x 31" 36 x 24 x 43" 100 36 141 129 119 S-7538* 36 x 24 x 60" 40 x 24 x 72" 50 36 104 93 82 S-5357 36 x 24 x 40" 41 x 31 x 56" 50 33 91 79 73 S-7539* 36 x 24 x 56" 42 x 32 x 72" 50 37 115 105 93 S-13543 42 x 36 x 51" 42 x 42 x 72" 50 40 132 119 108 S-13544 42 x 36 x 75" 42 x 42 x 96" 50 47 174 155 142 S-12483 42 x 36 x 78" 44 x 36 x 96" 50 57 166 146 134 S-7540* 42 x 36 x 47" 46 x 36 x 65" 50 37 115 105 93 S-7519 42 x 40 x 58" 46 x 44 x 80" 50 49 156 140 129 S-6566* 48 x 36 x 54" 48 x 36 x 72" 50 41 141 129 114 S-11092 48 x 36 x 62" 48 x 36 x 80" 50 52 151 138 124 S-5842* 48 x 36 x 80" 48 x 40 x 100" 50 66 164 147 138 S-13545 48 x 40 x 27" 48 x 42 x 48" 75 41 145 132 118 S-5358 48 x 40 x 45" 48 x 42 x 66" 50 46 154 138 123 S-6700* 48 x 40 x 49" 48 x 46 x 72" 50 49 168 154 142 S-11106 48 x 40 x 73" 48 x 46 x 96" 50 68 187 170 163 S-13546 48 x 40 x 48" 48 x 48 x 72" 50 50 179 168 155 S-13547 48 x 40 x 72" 48 x 48 x 96" 50 58 200 186 174 S-12484 48 x 40 x 74" 52 x 44 x 96" 50 68 178 161 148 S-6701 48 x 40 x 72" 52 x 48 x 96" 50 69 180 164 151 S-13548 48 x 40 x 38" 54 x 44 x 60" 50 51 132 119 108 S-6567 48 x 40 x 50" 54 x 44 x 72" 50 55 172 159 145 S-7520 48 x 40 x 74" 54 x 44 x 96" 50 69 202 183 165 S-14473 48 x 40 x 98" 54 x 44 x 120" 50 83 257 233 209 S-5359 48 x 40 x 54" 58 x 43 x 76" 50 60 192 165 157 S-12485 48 x 48 x 48" 51 x 49 x 73" 50 55 186 161 152 S-11093 48 x 48 x 60" 51 x 49 x 85" 50 60 200 170 165 S-11094 58 x 41 x 73" 58 x 46 x 96" 50 78 219 198 189 S-11095 58 x 41 x 66" 58 x 48 x 90" 50 68 209 191 173 S-5115 64 x 64 x 49" 68 x 65 x 82" 50 73 289 262 233 S-3289 24 x 24 x 36" 26 x 24 x 48" 50 25 $78 $69 $63 S-11096 24 x 24 x 35" 30 x 26 x 48" 50 32 91 83 76 S-6568 36 x 24 x 38" 36 x 28 x 52" 50 38 106 96 86 S-2757 48 x 34 x 43" 48 x 34 x 60" 50 53 173 157 138 S-2762* 48 x 34 x 54" 48 x 36 x 72" 50 67 209 189 169 S-11097* 48 x 36 x 52" 48 x 40 x 72" 50 72 221 200 180 S-6569 48 x 40 x 27" 48 x 42 x 48" 50 46 169 152 137 S-7521 48 x 40 x 45" 48 x 42 x 66" 50 61 193 173 155 S-5843 48 x 40 x 63" 50 x 46 x 86" 50 82 269 250 230 S-5113* 48 x 40 x 66" 52 x 44 x 90" 50 87 274 248 220 S-3541 48 x 40 x 68" 52 x 44 x 96" 50 94 289 262 232 S-3290 48 x 40 x 50" 54 x 44 x 72" 50 71 230 207 186 S-11099 48 x 40 x 68" 54 x 44 x 96" 50 105 311 276 256 S-8367 48 x 40 x 60" 58 x 40 x 80" 50 86 255 224 205

Previous Page
Next Page