Spring Summer CA 2017 Page 131 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 131 4 MIL INDUSTRIAL POLY BAGS Excellent for heavier items. Meets FDA and USDA specifications. Virgin polyethylene film. OVER 220 SIZES IN STOCK COMBINE SIZES FOR VOLUME DISCOUNT SOLD IN CARTON QUANTITIES MODEL NO. OUTSIDE W x L LBS./ CTN. PRICE PER CARTON QTY./ CTN. 1 5 10 20+ S-1581 2 x 3" 2 $18 $18 $17 $16 1,000 S-1772 2 x 4" 3 24 22 21 20 1,000 S-2923 2 x 5" 3 29 26 25 24 1,000 S-2118 2 x 6" 3 30 29 26 25 1,000 S-1773 2 x 7" 4 31 30 28 26 1,000 S-2119 2 x 8" 4 37 34 33 30 1,000 S-16400 2 x 9" 5 41 38 37 34 1,000 S-1774 2 x 10" 5 42 38 35 1,000 S-1775 2 x 12" 6 48 46 43 41 1,000 S-6340 2 x 16" 9 58 55 51 48 1,000 S-1776 2 x 18" 11 63 59 56 52 1,000 S-3135 2 x 24" 12 89 85 81 76 1,000 S-1778 3 x 3" 3 24 22 21 20 1,000 S-1582 3 x 4" 4 29 26 25 24 1,000 S-1368 3 x 5" 4 31 30 28 26 1,000 S-1507 3 x 6" 5 37 34 33 30 1,000 S-6341 3 x 7" 6 38 37 35 33 1,000 S-1583 3 x 8" 6 41 38 37 34 1,000 S-6342 3 x 9" 8 43 42 38 37 1,000 S-1779 3 x 10" 8 48 46 43 41 1,000 S-2618 3 x 12" 9 56 54 50 47 1,000 S-2120 3 x 14" 10 63 59 56 52 1,000 S-2121 3 x 16" 12 76 72 68 63 1,000 S-1781 3 x 18" 13 85 81 76 72 1,000 S-3136 3 x 24" 18 113 106 101 93 1,000 S-6343 3 x 26" 21 121 114 109 102 1,000 S-6344 3 x 30" 24 138 130 123 114 1,000 S-17681 3 x 36" 29 161 152 143 135 1,000 S-1783 4 x 4" 4 30 29 26 25 1,000 S-1508 4 x 5" 5 31 30 28 26 1,000 S-1369 4 x 6" 6 $30 per carton any quantity 1,000 S-3137 4 x 7" 7 43 42 38 37 1,000 S-1509 4 x 8" 10 46 43 41 38 1,000 S-1784 4 x 10" 12 55 51 48 46 1,000 S-1510 4 x 12" 14 60 58 54 51 1,000 S-2619 4 x 15" 15 81 77 72 67 1,000 S-1785 4 x 16" 16 88 84 80 75 1,000 S-3138 4 x 18" 17 96 89 85 80 1,000 S-1786 4 x 20" 21 109 103 97 90 1,000 S-1787 4 x 24" 26 123 115 110 103 1,000 MODEL NO. OUTSIDE W x L LBS./ CTN. PRICE PER CARTON QTY./ CTN. 1 5 10 20+ S-3599 4 x 36" 39 $179 $169 $160 $151 1,000 S-2122 5 x 5" 6 42 38 35 1,000 S-2123 5 x 6" 7 46 43 41 38 1,000 S-1370 5 x 7" 9 48 46 43 41 1,000 S-1584 5 x 8" 11 52 50 47 45 1,000 S-2363 5 x 9" 12 58 55 51 48 1,000 S-1371 5 x 10" 13 63 59 56 52 1,000 S-1788 5 x 12" 16 75 71 66 63 1,000 S-3139 5 x 14" 19 88 84 80 75 1,000 S-2620 5 x 15" 21 89 85 81 76 1,000 S-3140 5 x 18" 24 109 103 97 90 1,000 S-3141 5 x 20" 27 121 114 109 102 1,000 S-3142 5 x 24" 32 143 136 128 119 1,000 S-3143 5 x 28" 37 165 159 148 139 1,000 S-1789 5 x 30" 40 182 172 162 153 1,000 S-1790 6 x 6" 9 48 46 43 41 1,000 S-2124 6 x 7" 10 52 50 47 45 1,000 S-1511 6 x 8" 11 $47 per carton any quantity 1,000 S-1372 6 x 9" 13 68 64 62 58 1,000 S-1791 6 x 10" 17 72 68 63 60 1,000 S-1373 6 x 12" 19 83 79 73 69 1,000 S-3144 6 x 14" 20 90 86 83 77 1,000 S-2622 6 x 15" 22 97 90 86 81 1,000 S-1792 6 x 16" 24 103 97 90 86 1,000 S-2126 6 x 18" 26 123 115 110 103 1,000 S-1585 6 x 20" 29 128 119 113 107 1,000 S-3145 6 x 24" 38 156 147 138 131 1,000 S-3146 6 x 28" 45 182 172 162 153 1,000 S-1794 6 x 30" 48 204 193 182 170 1,000 S-3600 6 x 36" 28 130 123 114 109 500 S-3608 7 x 7" 12 63 59 56 52 1,000 S-2623 7 x 8" 14 75 71 66 63 1,000 S-2127 7 x 9" 15 81 77 72 67 1,000 S-1795 7 x 10" 17 88 84 80 75 1,000 S-2128 7 x 12" 22 97 90 86 81 1,000 S-3147 7 x 14" 24 105 100 92 88 1,000 S-2624 7 x 15" 28 109 103 97 90 1,000 S-3148 7 x 16" 30 121 114 109 102 1,000 S-3149 7 x 18" 32 134 127 118 113 1,000 S-3150 7 x 20" 37 156 147 138 131 1,000

Previous Page
Next Page