Spring Summer CA 2017 Page 13 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 13 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES S-14273 14 x 14 x 20" $2.44 $2.20 $2.07 $1.88 $1.82 20 / 140 34 lbs. S-4623 14 x 14 x 24" 2.69 2.44 2.25 2.12 2.05 15 / 150 28 lbs. S-13301 14 x 14 x 30" 3.10 2.78 2.59 2.44 2.33 20 / 140 43 lbs. S-4532 14 x 14 x 36" 3.53 3.17 2.92 2.76 2.64 15 / 150 37 lbs. S-11375 14 x 14 x 40" 3.78 3.48 3.21 3.07 2.93 15 / 150 40 lbs. S-12595 14 x 14 x 40 - 74" TELESCOPIC 8.96 8.51 8.06 7.51 7.17 15 / 120 80 lbs. S-12596 14 x 14 x 48" 4.39 4.11 3.90 3.64 3.48 10 / 150 29 lbs. S-11252 14 1 /2 x 8 3 /4 x 6" 6,4,2" 1.25 1.18 .96 .92 .91 25 / 500 17 lbs. S-521 14 1 /2 x 8 3 /4 x 12" 12,10,8,6" 1.61 1.47 1.36 1.29 1.24 25 / 250 23 lbs. S-4970 15 x 7 5 /8 x 5 7 /16" 25 DVD CASES 1.05 .96 .89 .85 .82 25 / 500 14 lbs. S-15049 15 x 8 x 8" 1.18 1.06 .90 .86 .81 25 / 500 17 lbs. S-18390 15 x 9 x 8" 1.38 1.25 1.09 1.02 .96 25 / 500 19 lbs. S-16743 15 x 10 x 4" 1.20 1.08 .90 .86 .83 25 / 500 16 lbs. S-4411 15 x 10 x 5" 1.24 1.15 .95 .91 .86 25 / 500 18 lbs. S-4988 15 x 10 x 6" 1.38 1.25 1.18 1.09 1.02 25 / 500 19 lbs. S-4719 15 x 10 x 8" 1.57 1.45 1.29 1.22 1.16 25 / 500 21 lbs. S-4890 15 x 10 x 10" 1.63 1.48 1.36 1.25 1.20 25 / 500 24 lbs. S-16744 15 x 10 x 12" 1.70 1.55 1.42 1.33 1.27 25 / 250 26 lbs. S-4877 15 x 10 x 14" 1.77 1.63 1.47 1.40 1.36 25 / 250 28 lbs. S-21600 15 x 11 x 4" NEW 1.26 1.14 1.00 .96 .91 25 / 500 19 lbs. S-19084 15 x 11 x 6" 1.48 1.40 1.23 1.18 1.11 25 / 500 21 lbs. S-4624 15 x 11 x 7" 200 LB. TEST 1.60 1.46 1.31 1.23 1.18 25 / 500 22 lbs. S-21601 15 x 11 x 7" 32 ECT LIGHTWEIGHT NEW 1.35 1.23 1.09 1.03 .99 25 / 600 19 lbs. S-13302 15 x 11 x 9" 1.66 1.48 1.37 1.29 1.22 25 / 250 23 lbs. S-16745 15 x 11 x 11" 1.70 1.51 1.41 1.33 1.25 25 / 250 27 lbs. S-351 15 x 11 1 /8 x 6" 6,5,4,3,2,1" 1.37 1.23 1.16 1.09 1.02 25 / 500 20 lbs. S-20477 15 x 12 x 3" 1.29 1.19 1.08 1.05 .96 25 / 500 19 lbs. S-4625 15 x 12 x 4" 1.31 1.20 1.09 1.06 .97 25 / 500 21 lbs. S-21020 15 x 12 x 5" 1.43 1.33 1.20 1.15 1.06 25 / 500 22 lbs. S-4234 15 x 12 x 6" 200 LB. TEST 1.57 1.45 1.29 1.22 1.16 25 / 250 23 lbs. S-21602 15 x 12 x 6" 32 ECT LIGHTWEIGHT NEW 1.32 1.22 1.08 1.02 .98 25 / 600 19 lbs. S-4493 15 x 12 x 8" 1.60 1.46 1.31 1.23 1.18 25 / 250 25 lbs. S-4153 15 x 12 x 10" 200 LB. FILE BOX 1.30 1.30 1.30 1.30 1.30 25 / 250 28 lbs. S-20464 15 x 12 x 10" 32 ECT LIGHTWEIGHT 1.05 1.05 1.05 1.05 1.05 25 / 300 23 lbs. S-13303 15 x 12 x 10" WHITE FILE BOX 2.06 1.91 1.83 1.75 1.70 25 / 250 28 lbs. S-4989 15 x 12 x 12" 200 LB. TEST 1.77 1.55 1.45 1.40 1.31 25 / 250 29 lbs. S-21603 15 x 12 x 12" 32 ECT LIGHTWEIGHT NEW 1.49 1.29 1.22 1.17 1.09 25 / 300 25 lbs. S-523 15 x 12 x 12" 12,10,8,6" 1.82 1.61 1.48 1.46 1.37 25 / 250 29 lbs. S-21058 15 x 12 x 14" 2.01 1.80 1.65 1.51 1.42 25 / 250 33 lbs. S-4839 15 x 13 x 7" 1.61 1.47 1.32 1.24 1.19 25 / 250 26 lbs. S-16746 15 x 15 x 3" 1.45 1.29 1.20 1.11 1.05 25 / 300 25 lbs. S-4626 15 x 15 x 4" 1.06 1.06 1.06 1.06 1.06 25 / 250 26 lbs. S-13304 15 x 15 x 5" 1.50 1.40 1.24 1.19 1.11 25 / 250 27 lbs. S-4533 15 x 15 x 6" 200 LB. TEST 1.60 1.46 1.31 1.23 1.18 25 / 250 28 lbs. S-21604 15 x 15 x 6" 32 ECT LIGHTWEIGHT NEW 1.35 1.23 1.09 1.03 .99 25 / 300 25 lbs. S-16747 15 x 15 x 7" 1.74 1.57 1.43 1.33 1.25 25 / 250 30 lbs. S-4891 15 x 15 x 8" 1.79 1.63 1.47 1.37 1.29 25 / 250 31 lbs. S-4390 15 x 15 x 10" 200 LB. TEST 1.96 1.77 1.61 1.47 1.40 20 / 240 28 lbs. S-19819 15 x 15 x 10" 32 ECT LIGHTWEIGHT 1.66 1.48 1.33 1.24 1.18 25 / 300 29 lbs. S-4494 15 x 15 x 12" 2.19 1.98 1.83 1.66 1.57 25 / 250 36 lbs. S-4318 15 x 15 x 15" 200 LB. TEST 1.72 1.72 1.72 1.72 1.72 25 / 250 41 lbs. S-19073 15 x 15 x 15" 32 ECT LIGHTWEIGHT 1.42 1.42 1.42 1.42 1.42 25 / 300 36 lbs. S-4369 15 x 15 x 15" 15,13,11,9,7" 2.71 2.46 2.29 2.10 1.96 25 / 250 41 lbs. S-15050 15 x 15 x 15" 275 LB. TEST DW 4.36 4.06 3.76 3.55 3.42 15 / 90 39 lbs. S-4534 15 x 15 x 20" 2.87 2.64 2.39 2.25 2.05 25 / 125 47 lbs. S-13305 15 x 15 x 24" 3.12 2.88 2.64 2.43 2.27 20 / 140 41 lbs. S-4412 15 x 15 x 30" 3.37 3.08 2.84 2.64 2.44 15 / 120 37 lbs. S-15051 15 x 15 x 36" 4.15 3.80 3.53 3.32 3.08 15 / 150 40 lbs. S-4720 15 x 15 x 48" 4.76 4.47 4.22 3.96 3.78 10 / 120 32 lbs. S-12241 15 1 /2 x 14 5 /8 x 11" 100 DVD CASES 2.09 1.88 1.76 1.57 1.50 25 / 250 34 lbs. S-15052 16 x 4 x 4" .83 .77 .69 .63 .60 25 / 1250 8 lbs. S-16748 16 x 5 x 5" .88 .83 .77 .67 .63 25 / 1000 10 lbs. S-4990 16 x 6 x 4" .91 .84 .78 .69 .64 25 / 750 11 lbs. S-4348 16 x 6 x 6" 1.01 .91 .84 .78 .69 25 / 750 13 lbs. S-14274 16 x 8 x 4" .96 .86 .81 .77 .67 25 / 750 14 lbs. LARGER QUANTITIES CALL FOR QUOTE SEE RED AND SAVE ON POPULAR SIZES ! S-4412 15 x 15 x 30" SOLD IN BUNDLE QUANTITIES 275 LB. TEST DOUBLE WALL (DW) SHIPS VIA MOTOR FREIGHT S-4153 15 x 12 x 10" FILE BOX $1.30 per box any bundle qty. S-13304 15 x 15 x 5"

Previous Page
Next Page