Spring Summer CA 2017 Page 128 Bags

128 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 2 MIL INDUSTRIAL POLY BAGS (CONTINUED FROM PAGE 127) S-12308 SOLD IN CARTON QUANTITIES 7214864 Protects and keeps direct mail pieces visible. High clarity film. Low density, virgin resin. Self-Seal - No need to heat; self-seal lip with tape. Meets Canada Post and USPS requirements. Approved for use with automation machines. POSTAL APPROVED BAGS SELF-SEAL BAGS MODEL NO. OUTSIDE W x L LBS./ CTN. PRICE PER CARTON QTY./ CTN. 1 5 10 20+ S-1747 24 x 24" 40 $138 $131 $124 $115 500 S-3110 24 x 26" 43 149 140 134 126 500 S-1356 24 x 30" 49 170 162 153 143 500 S-12306 24 x 32" 28 92 88 84 79 250 S-1357 24 x 36" 30 103 97 90 86 250 S-3111 24 x 38" 32 111 105 100 92 250 S-1748 24 x 42" 34 123 115 110 103 250 S-1749 24 x 48" 39 138 131 124 115 250 S-13474 24 x 54" 44 157 148 139 132 250 S-1750 24 x 60" 48 170 162 153 143 250 S-3112 26 x 26" 47 162 155 145 138 500 S-3113 26 x 30" 27 96 89 85 80 250 S-17678 26 x 32" 28 100 93 88 84 250 S-3114 26 x 36" 33 113 106 101 93 250 S-6332 26 x 40" 35 126 118 113 106 250 S-10924 26 x 42" 36 132 126 117 111 250 S-6333 26 x 48" 42 149 140 134 126 250 S-10925 28 x 28" 26 96 89 85 80 250 S-17679 28 x 30" 28 103 97 90 86 250 S-3115 28 x 32" 31 109 103 97 90 250 S-6334 28 x 34" 32 113 107 102 96 250 S-3595 28 x 36" 35 123 115 110 103 250 S-10926 28 x 40" 37 136 128 121 113 250 S-6335 28 x 46" 43 157 148 139 132 250 S-10927 28 x 48" 36 131 124 115 110 200 S-15173 28 x 50" 39 136 128 121 113 200 S-10928 28 x 60" 22 81 77 72 67 100 MODEL NO. OUTSIDE W x L MIL PRICE PER CARTON QTY./ CTN. 1 3 5+ S-12511 6 x 9" 2 $83 $76 $71 1,000 S-13528 7 1 /2 x 10 1 /2" 107 101 93 S-10846 9 x 12" 126 118 109 S-11149 10 x 13" 141 134 123 S-12512 12 x 15 1 /2" 2 94 88 80 500 MODEL NO. OUTSIDE W x L LBS./ CTN. PRICE PER CARTON QTY./ CTN. 1 5 10 20+ S-1751 30 x 30" 31 $109 $103 $97 $90 250 S-1752 30 x 36" 37 131 124 115 110 250 S-3411 30 x 40" 41 143 136 128 119 250 S-1753 30 x 42" 43 152 141 135 127 250 S-17680 30 x 44" 44 157 148 139 132 250 S-1754 30 x 48" 49 170 162 153 143 250 S-1755 30 x 60" 49 170 162 153 143 200 S-3116 32 x 32" 36 124 117 111 105 250 S-10935 32 x 40" 34 124 117 111 105 200 S-3596 32 x 42" 36 131 124 115 110 200 S-10929 32 x 44" 38 136 128 121 113 200 S-3597 32 x 48" 42 147 139 132 124 200 S-10930 32 x 56" 24 88 83 79 73 100 S-3976 34 x 36" 42 147 139 132 124 250 S-10931 34 x 40" 36 132 126 117 111 200 S-3977 34 x 48" 45 159 151 140 134 200 S-1756 36 x 36" 44 157 148 139 132 250 S-6688 36 x 40" 48 170 162 153 143 250 S-1757 36 x 42" 40 144 138 130 121 200 S-1358 36 x 48" 46 165 159 148 139 200 S-13475 36 x 54" 27 96 89 85 80 100 S-1759 36 x 60" 30 103 97 90 86 100 S-15174 38 x 38" 39 138 131 124 115 200 S-3978 38 x 42" 42 156 147 138 131 200 S-3598 38 x 48" 49 172 162 155 144 200 S-12307 38 x 60" 32 111 105 100 92 100 S-6488 38 x 64" 34 117 113 106 100 100 S-6336 40 x 40" 43 156 147 138 131 200 S-1760 40 x 42" 44 162 153 144 136 200 S-1359 40 x 48" 26 92 88 84 79 100 S-1762 40 x 54" 29 103 97 90 86 100 S-1763 40 x 60" 32 114 109 103 97 100 S-3117 44 x 48" 30 101 96 89 85 100 S-10932 44 x 60" 35 130 123 114 109 100 S-1764 48 x 48" 31 113 106 101 93 100 S-1765 48 x 54" 35 126 118 113 106 100 S-1455 48 x 60" 39 138 131 124 115 100 S-10933 52 x 60" 21 76 72 68 63 50 S-10934 56 x 60" 22 90 86 83 77 50 S-12308 60 x 60" 25 103 97 90 86 50

Previous Page
Next Page