Spring Summer CA 2017 Page 125 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 125 2 MIL INDUSTRIAL POLY BAGS POSTER BAGS RECOMMENDED SIZES FOR POSTERS SOLD IN CARTON QUANTITIES S-6323 - 3 x 26" S-5764 - 3 x 30" S-15166 - 3 x 36" S-6327 - 4 x 36" OVER 300 SIZES IN STOCK COMBINE SIZES FOR VOLUME DISCOUNT MODEL NO. OUTSIDE W x L LBS./ CTN. PRICE PER CARTON QTY./ CTN. 1 5 10 20+ S-15165 1 x 2" 1 $5 $5 $4 $4 1,000 S-2913 2 x 2" 1 11 11 10 10 1,000 S-940 2 x 3" 1 12 12 11 11 1,000 S-1001 2 x 4" 2 15 14 13 1,000 S-2914 2 x 5" 2 17 15 14 1,000 S-1993 2 x 6" 2 18 18 17 15 1,000 S-1330 2 x 7" 2 22 20 19 18 1,000 S-1994 2 x 8" 2 23 22 20 19 1,000 S-6320 2 x 9" 3 28 26 24 23 1,000 S-2379 2 x 10" 3 29 28 26 24 1,000 S-1425 2 x 12" 3 36 33 32 29 1,000 S-6321 2 x 14" 4 35 33 32 29 1,000 S-2915 2 x 16" 4 41 37 35 1,000 S-1426 2 x 18" 4 45 42 40 37 1,000 S-6322 2 x 20" 6 49 46 44 41 1,000 S-1427 2 x 24" 6 56 54 50 47 1,000 S-7255 2 x 26" 7 59 56 52 50 1,000 S-3588 2 x 28" 8 70 67 61 59 1,000 S-941 3 x 3" 2 15 14 13 1,000 S-942 3 x 4" 2 17 15 14 1,000 S-943 3 x 5" 2 $15 per carton any quantity 1,000 S-944 3 x 6" 2 23 22 20 19 1,000 S-3975 3 x 7" 3 24 23 22 20 1,000 S-1331 3 x 8" 3 28 26 24 23 1,000 S-5763 3 x 9" 4 29 28 26 24 1,000 S-1428 3 x 10" 4 31 29 27 26 1,000 S-1429 3 x 12" 4 36 33 32 29 1,000 S-3068 3 x 14" 7 40 37 36 33 1,000 S-3069 3 x 16" 8 42 41 37 36 1,000 S-1430 3 x 18" 8 49 46 44 41 1,000 S-2916 3 x 20" 8 54 50 47 45 1,000 S-1431 3 x 24" 9 61 58 55 51 1,000 S-6323 3 x 26" 11 60 58 55 52 1,000 S-6324 3 x 28" 12 67 63 60 56 1,000 S-5764 3 x 30" 12 69 66 62 59 1,000 S-15166 3 x 36" 14 84 79 76 71 1,000 S-15167 3 1 /2 x 5" 2 22 20 19 18 1,000 S-945 4 x 4" 2 17 15 14 1,000 S-946 4 x 5" 3 22 20 19 18 1,000 S-947 4 x 6" 3 $19 per carton any quantity 1,000 MODEL NO. OUTSIDE W x L LBS./ CTN. PRICE PER CARTON QTY./ CTN. 1 5 10 20+ S-2380 4 x 7" 4 $24 $23 $22 $20 1,000 S-1332 4 x 8" 4 28 26 24 23 1,000 S-3589 4 x 9" 5 31 29 27 26 1,000 S-1333 4 x 10" 5 33 32 29 28 1,000 S-1003 4 x 12" 7 37 36 35 32 1,000 S-3070 4 x 14" 8 42 41 37 36 1,000 S-1432 4 x 16" 9 49 46 44 41 1,000 S-2917 4 x 18" 10 54 50 47 45 1,000 S-1433 4 x 20" 11 58 55 51 49 1,000 S-3071 4 x 24" 14 70 67 61 59 1,000 S-6325 4 x 28" 15 79 76 70 65 1,000 S-6326 4 x 30" 16 82 78 73 69 1,000 S-6327 4 x 36" 20 93 87 83 78 1,000 S-17544 4 x 40" 21 102 97 93 87 1,000 S-17545 4 x 52" 28 132 125 122 114 1,000 S-2381 5 x 5" 3 24 23 22 20 1,000 S-1726 5 x 6" 4 28 26 24 23 1,000 S-948 5 x 7" 4 28 26 24 23 1,000 S-949 5 x 8" 5 29 28 26 24 1,000 S-2382 5 x 9" 6 31 29 27 26 1,000 S-950 5 x 10" 7 33 32 29 28 1,000 S-1334 5 x 12" 8 40 37 36 33 1,000 S-2383 5 x 14" 9 42 41 37 36 1,000 S-3072 5 x 15" 10 49 46 44 41 1,000 S-3073 5 x 16" 11 58 55 51 49 1,000 S-6328 5 x 18" 12 63 60 58 54 1,000 S-3074 5 x 20" 15 73 69 64 61 1,000 S-3075 5 x 24" 17 82 78 73 69 1,000 S-3076 5 x 28" 18 88 84 81 76 1,000 S-1435 5 x 30" 19 96 90 86 81 1,000 S-6329 5 x 38" 26 111 106 101 95 1,000 S-951 6 x 6" 5 28 26 24 23 1,000 S-3077 6 x 7" 6 29 28 26 24 1,000 S-952 6 x 8" 7 $26 per carton any quantity 1,000

Previous Page
Next Page