Spring Summer CA 2017 Page 11 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 11 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES S-14270 12 1 /4 x 9 1 /4 x 12" $1.40 $1.25 $1.08 $.97 $.96 25 / 500 21 lbs. S-558 12 1 /4 x 9 1 /4 x 12" 12,10,8,6" 1.16 1.16 1.16 1.16 1.16 25 / 500 21 lbs. S-4754 12 1 /2 x 12 1 /2 x 6" 6,4,2" 1.57 1.46 1.29 1.22 1.19 25 / 500 21 lbs. S-4562 12 1 /2 x 12 1 /2 x 12" 12,10,8,6" 1.82 1.63 1.48 1.45 1.32 25 / 250 28 lbs. S-4936 12 1 /2 x 12 1 /2 x 15" 275 LB. TEST DW 3.15 2.91 2.71 2.57 2.39 15 / 150 30 lbs. S-4615 12 3 /4 x 12 3 /4 x 13 1 /2" 8 PACK - 6 x 6 x 6" 1.83 1.66 1.50 1.48 1.37 25 / 250 30 lbs. S-19087 13 x 3 x 3" .64 .58 .54 .51 .49 25 / 1800 5 lbs. S-17999 13 x 3 x 30" FOL, RACQUET BOX 2.68 2.39 2.30 2.25 2.12 25 / 375 26 lbs. S-4924 13 x 7 x 7" .93 .86 .79 .70 .67 25 / 500 13 lbs. S-19088 13 x 8 x 8" 1.11 .96 .84 .82 .78 25 / 500 16 lbs. S-18391 13 x 9 x 4" 1.15 1.01 .87 .83 .81 25 / 900 14 lbs. S-4817 13 x 9 x 6" 1.29 1.19 1.01 .96 .92 25 / 500 16 lbs. S-14271 13 x 9 x 7" 1.31 1.20 1.02 .97 .93 25 / 500 16 lbs. S-21053 13 x 9 x 8" 1.33 1.22 1.05 1.00 .95 25 / 500 18 lbs. S-11373 13 x 9 x 9" 1.36 1.23 1.08 1.01 .96 25 / 500 18 lbs. S-4837 13 x 9 x 11" 1.38 1.24 1.09 1.02 .97 25 / 500 19 lbs. S-4715 13 x 10 x 2" 1.02 .92 .84 .82 .79 25 / 500 14 lbs. S-4716 13 x 10 x 4" 200 LB. TEST .82 .82 .82 .82 .82 25 / 500 16 lbs. S-19834 13 x 10 x 4" 32 ECT LIGHTWEIGHT .69 .69 .69 .69 .69 25 / 900 13 lbs. S-4854 13 x 10 x 5" 1.16 1.02 .91 .86 .83 25 / 500 17 lbs. S-13296 13 x 10 x 6" 1.19 1.08 .95 .91 .88 25 / 500 17 lbs. S-4982 13 x 10 x 7" 1.22 1.09 .97 .93 .91 25 / 500 18 lbs. S-4838 13 x 10 x 8" 1.29 1.19 1.02 .96 .93 25 / 500 19 lbs. S-4785 13 x 10 x 10" 200 LB. TEST 1.45 1.31 1.18 1.09 1.02 25 / 500 20 lbs. S-21571 13 x 10 x 10" 32 ECT LIGHTWEIGHT NEW 1.22 1.09 .99 .93 .87 25 / 600 18 lbs. S-19835 13 x 10 x 13" 1.61 1.45 1.32 1.24 1.18 25 / 500 25 lbs. S-21064 13 x 10 x 15" 1.74 1.57 1.43 1.34 1.28 25 / 250 27 lbs. S-21572 13 x 11 x 2" NEW 1.14 1.03 .89 .84 .79 25 / 900 15 lbs. S-4131 13 x 11 x 5" 1.19 1.06 .92 .88 .83 25 / 500 18 lbs. S-4717 13 x 11 x 7" 1.24 1.16 .95 .90 .86 25 / 500 20 lbs. S-14272 13 x 11 x 9" 1.40 1.29 1.08 1.01 .96 25 / 500 22 lbs. S-4886 13 x 13 x 2" 1.24 1.14 .96 .91 .88 25 / 500 18 lbs. S-19090 13 x 13 x 3" 1.25 1.15 .97 .92 .90 25 / 500 20 lbs. S-4526 13 x 13 x 4" .91 .91 .91 .91 .91 25 / 250 20 lbs. S-4887 13 x 13 x 5" 1.31 1.19 1.02 .96 .92 25 / 500 21 lbs. S-13297 13 x 13 x 6" 1.40 1.25 1.13 1.08 .97 25 / 500 22 lbs. S-4563 13 x 13 x 7" 1.47 1.32 1.22 1.18 1.08 25 / 500 24 lbs. S-4984 13 x 13 x 8" 1.51 1.38 1.25 1.22 1.16 25 / 500 25 lbs. S-19089 13 x 13 x 9" 1.57 1.43 1.31 1.25 1.19 25 / 500 27 lbs. S-4694 13 x 13 x 10" 1.63 1.47 1.36 1.31 1.22 25 / 500 28 lbs. S-19836 13 x 13 x 12" 1.69 1.52 1.41 1.36 1.27 25 / 500 30 lbs. S-4317 13 x 13 x 13" 200 LB. FITS 3 1 /2 GAL. 1.29 1.29 1.29 1.29 1.29 25 / 500 31 lbs. S-19070 13 x 13 x 13" 32 ECT LIGHTWEIGHT 1.08 1.08 1.08 1.08 1.08 25 / 600 27 lbs. S-4444 13 x 13 x 13" 13,11,9,7" 2.02 1.70 1.55 1.50 1.46 25 / 500 31 lbs. S-15037 13 x 13 x 13" 275 LB. TEST DW 3.12 2.88 2.69 2.56 2.38 15 / 180 30 lbs. S-11374 13 x 13 x 15" 2.11 1.88 1.72 1.57 1.50 25 / 250 32 lbs. S-18392 13 x 13 x 17" 2.27 2.02 1.80 1.69 1.63 25 / 250 36 lbs. S-4956 13 1 /4 x 10 1 /4 x 9" 1.40 1.25 1.13 1.06 1.01 25 / 500 20 lbs. S-4895 13 1 /4 x 10 1 /4 x 12" 12,10,8,6" 1.70 1.51 1.40 1.36 1.25 25 / 300 24 lbs. S-4388 13 1 /2 x 13 1 /2 x 7 1 /2" 1.55 1.40 1.23 1.18 1.08 25 / 500 26 lbs. S-13298 14 x 4 x 4" .81 .70 .64 .60 .56 25 / 1250 7 lbs. S-17998 14 x 4 x 42" FOL, RIFLE BOX 4.11 3.79 3.60 3.38 3.19 15 / 240 24 lbs. S-19782 14 x 4 x 52" FOL, RIFLE BOX 4.92 4.52 4.31 4.04 3.81 15 / 240 30 lbs. S-14223* 14 x 4 x 68" FOL, SNOWBOARD BOX 9.87 9.27 8.64 7.81 7.53 10 / 240 37 lbs. S-19085 14 x 6 x 2" .84 .76 .68 .64 .59 25 / 1200 8 lbs. S-4527 14 x 6 x 4" .61 .61 .61 .61 .61 25 / 750 10 lbs. S-4138 14 x 6 x 6" .91 .83 .78 .69 .63 25 / 500 11 lbs. S-4529 14 x 7 x 7" 1.02 .92 .83 .82 .79 25 / 500 14 lbs. S-16737 14 x 8 x 4" .91 .83 .77 .70 .64 25 / 900 13 lbs. S-21004 14 x 8 x 5" .97 .88 .79 .77 .74 25 / 900 14 lbs. S-4137 14 x 8 x 6" 200 LB. TEST 1.01 .91 .82 .79 .78 25 / 500 15 lbs. S-21005 14 x 8 x 6" 32 ECT LIGHTWEIGHT .84 .77 .69 .67 .64 25 / 900 13 lbs. S-4422 14 x 8 x 6" 6,4,2" 1.18 1.02 .90 .84 .83 25 / 500 15 lbs. S-4139 14 x 8 x 8" 200 LB. TEST 1.13 .97 .86 .83 .79 25 / 500 17 lbs. S-21006 14 x 8 x 8" 32 ECT LIGHTWEIGHT .95 .82 .73 .70 .67 25 / 600 14 lbs. S-18392 13 x 13 x 17" SEE RED AND SAVE ON POPULAR SIZES ! S-4716 13 x 10 x 4" $.82 per box any bundle qty. ORDERS SHIP FROM NEAREST ULINE LOCATION H-101 Reduce boxes to exact size required. Ruled for precise measuring. See page 27. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP CARTON SIZER

Previous Page
Next Page