Fall Winter CA 2016 Page 91 Tubes

Shipping Supply Specialists PHONE 1-800-295-5510 91 SNAP-SEAL TUBES A pinch is all you need to seal our most economical tubes! Rigid tubes resist folding or bending. Easy-to-close ends save time. Stays closed - No need for tape. Reusable - Easy to open without damaging contents. CUSTOM SIZES - SHIPS IN 2-5 DAYS Available from 1 1 /2" to 5" in diameter. Minimum order 250. Call for quote. ECONOMICAL KRAFT BAGS Tough bags protect blueprints, fabric rolls and wallpaper when shipping. Heavyweight 70 lb. 2-ply kraft paper. Sewn bottom for extra strength. SHIPS VIA MOTOR FREIGHT MODEL NO. INSIDE DIAMETER INSIDE LENGTH THICK- NESS TUBES/ CTN. LBS./ CTN. PRICE EACH (SOLD IN CARTON QTYS.) 50 100 250 500+ S-1616 1 /2" 9" .060 70 8 N/A $.78 $.73 $.68 S-630 12" .060 70 14 N/A .79 .76 .71 S-1617 15" .060 70 15 N/A .87 .81 .78 S-631 18" .060 70 16 N/A .88 .84 .81 S-1181 24" .060 70 18 N/A .95 .91 .84 S-1618 30" .060 70 23 N/A 1.07 1.05 1.02 S-1182 2" 12" .060 50 12 $.91 .79 .77 .74 S-1619 15" .060 50 14 .92 .83 .79 .76 S-632 18" .060 50 15 .93 .87 .83 .77 S-1183 20" .060 50 16 .95 .91 .84 .79 S-633 24" .060 50 17 .96 .92 .87 .81 S-6215 WHITE 24" .060 50 17 1.17 1.10 1.03 1.00 S-1184 2" 30" .070 50 21 1.37 1.31 1.23 1.16 S-634 36" .070 50 23 1.65 1.52 1.45 1.39 S-1620 43" .070 50 27 1.89 1.76 1.69 1.63 S-2033 2 1 /2" 12" .060 35 9 .96 .91 .84 .81 S-2034 15" .060 35 11 1.00 .96 .92 .87 S-1621 18" .060 35 14 1.05 1.01 .97 .93 S-2035 20" .070 35 15 1.13 1.10 1.07 1.05 S-1185 24" .070 35 16 1.31 1.27 1.23 1.18 S-1186 30" .070 35 21 1.44 1.40 1.36 1.32 S-1187 36" .070 35 24 1.69 1.63 1.55 1.46 S-2367 3" 12" .070 25 12 1.31 1.26 1.17 1.11 S-1188 15" .070 25 14 1.32 1.27 1.18 1.12 S-637 18" .070 25 16 1.39 1.34 1.29 1.21 S-13750 20" .070 25 17 1.45 1.39 1.32 1.26 S-635 24" .070 25 18 1.56 1.49 1.41 1.35 S-7009 26" .070 25 19 1.66 1.59 1.51 1.44 S-1189 30" .070 25 20 1.76 1.69 1.63 1.55 S-636 36" .080 25 23 2.04 1.97 1.86 1.78 S-2368 42" .080 25 24 2.53 2.44 2.37 2.28 S-1622 48" .080 25 31 2.86 2.77 2.70 2.60 S-1623 4" 12" .070 25 15 1.75 1.68 1.61 1.52 S-1624 18" .070 25 21 2.05 1.98 1.89 1.79 S-1625 24" .080 25 25 2.53 2.47 2.39 2.33 S-2635 30" .080 25 30 2.91 2.82 2.73 2.63 S-2636 36" .080 25 35 3.29 3.20 3.10 3.02 MODEL NO. INSIDE W x D x L QTY./ BNDL. LBS./ BNDL. PRICE EACH (SOLD IN BNDL. QTYS.) 100 300 500+ S-13751 6 x 3 1 /2 x 28" 100 18 $1.45 $1.35 $1.30 S-10724 6 x 3 1 /2 x 39" 26 1.50 1.45 1.35 S-10725 6 x 3 1 /2 x 45" 30 1.90 1.85 1.80 S-10726 8 x 5 x 44" 39 2.40 2.25 2.15 S-12584 10 x 5 x 48" 59 2.85 2.65 2.50 S-12585 11 x 7 x 65" 50 40 4.05 3.85 3.70

Previous Page
Next Page