Fall Winter CA 2016 Page 90 Tubes

90 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ADJUSTABLE TUBES Thick, strong tubes for heavy-duty shipping jobs. Adjustable length - Saves storage space. End caps are pre-attached - Tube loads and seals from middle. Recommended for industrial parts, metal rods and heavy objects. HEAVY DUTY 60-120" KRAFT TELESCOPIC TUBES Almost impossible to crush. 6" flush joint cap seals easily with tape or shipping label. 1/8" spiral-wound double walls. Use with drawings and blueprints. SHIPS VIA MOTOR FREIGHT HEAVY DUTY LONG POLY MAILERS Use extra-long mailers to ship wallpaper, parts and fabric. Puncture-resistant 4 mil polyethylene. Self-seal closure. Water resistant, lightweight, flexible. SHIPS VIA MOTOR FREIGHT MODEL NO. INSIDE W x L QTY./ CTN. LBS./ CTN. PRICE EACH (SOLD IN CARTON QTYS.) 1 3 5+ S-14056 6 x 39" 100 6 $.84 $.79 $.75 S-13649 8 1 /2 x 33" 100 8 .86 .81 .77 S-10727 8 1 /2 x 39" 100 10 .94 .89 .84 S-10728 9 1 /2 x 45" 50 7 1.16 1.10 1.03 S-11346 13 x 45" 50 9 1.60 1.51 1.42 S-10729 18 x 48" 25 7 2.19 2.07 1.95 S-14057 18 x 51" 25 8 2.51 2.38 2.24 MODEL NO. INSIDE DIAMETER USABLE LENGTH THICK- NESS TUBES/ CTN. LBS./ CTN. PRICE EACH (SOLD IN CARTON QTYS.) 50 100 250 500+ S-11342 3 1 /4" 24-44" .18 25 36 $6.21 $5.63 $5.27 $4.96 S-11343 3 1 /4" 60-120" .18 15 54 13.71 12.46 11.67 10.95 S-14054 3 1 /4" 72-144" .18 15 65 16.41 14.94 13.77 13.13 S-12645 4 3 /4" 60-120" .18 15 72 21.58 19.62 18.37 17.25 S-14055 4 3 /4" 72-144" .18 15 86 26.25 24.29 22.49 20.92 S-21741 6" 60-120" .18 15 98 30.84 29.03 27.22 25.40 S-21742 6" 72-144" .18 15 105 37.02 34.84 32.66 30.48 MODEL NO. INSIDE DIAM. x L THICK- NESS TUBES/ CTN. LBS./ CTN. PRICE EACH (SOLD IN CARTON QTYS.) 25 75 125 250+ S-7010 2 x 24" .125 25 16 $3.30 $3.04 $2.80 $2.53 S-1634 2 x 36" 22 3.87 3.54 3.28 2.96 S-1635 2 x 43" 24 4.31 3.99 3.68 3.35 S-4198 3 x 25" .125 25 21 3.47 3.15 2.91 2.63 S-4199 3 x 31" 26 3.69 3.38 3.10 2.84 S-4202 3 x 37" 31 4.13 3.81 3.50 3.20 S-4205 3 x 43" 36 4.72 4.32 4.01 3.62 S-3132 3 x 48" 43 5.88 5.37 4.96 4.47 S-1638 4 x 24" .125 25 34 5.04 4.64 4.31 3.91 S-1639 4 x 30" 40 5.83 5.37 4.99 4.52 S-1640 4 x 36" 47 6.53 6.00 5.56 5.04 S-3133 4 x 42" 54 6.97 6.40 5.93 5.39

Previous Page
Next Page