Fall Winter CA 2016 Page 9 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 9 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES S-4560 11 1 /4 x 8 3 /4 x 12" 200 LB. TEST $.88 $.88 $.88 $.88 $.88 25 / 500 19 lbs. S-19860 11 1 /4 x 8 3 /4 x 12" 32 ECT LIGHTWEIGHT .76 .76 .76 .76 .76 25 / 600 16 lbs. S-279 11 1 /4 x 8 3 /4 x 12" 12,10,8" .91 .91 .91 .91 .91 25 / 500 19 lbs. S-4783* 11 1 /4 x 8 3 /4 x 12" 275 LB. TEST 1.70 1.60 1.38 1.31 1.24 25 / 500 32 lbs. S-20476 11 1 /4 x 8 3 /4 x 14" 1.29 1.20 1.13 1.08 .99 25 / 500 22 lbs. S-4111 11 3 /4 x 8 3 /4 x 4 3 /4" 2 1 /2 REAM BOX .87 .78 .73 .69 .63 25 / 500 13 lbs. S-4112 11 3 /4 x 8 3 /4 x 8 3 /4" 4 1 /2 REAM BOX .97 .90 .84 .82 .73 25 / 500 17 lbs. S-16721 12 x 3 x 3" .60 .55 .51 .49 .46 25 / 1800 5 lbs. S-4116 12 x 4 x 4" .52 .52 .52 .52 .52 25 / 1500 7 lbs. S-18237 12 x 4 x 48 - 90" TELESCOPIC 7.68 7.42 6.95 6.48 5.96 25 / 250 80 lbs. S-19099 12 x 5 x 4" .78 .67 .60 .58 .54 25 / 1500 8 lbs. S-16722 12 x 5 x 5" .79 .69 .61 .59 .54 25 / 1000 8 lbs. S-11372 12 x 6 x 2" .76 .64 .59 .56 .51 25 / 1500 7 lbs. S-16723 12 x 6 x 3" .77 .67 .60 .58 .52 25 / 1250 8 lbs. S-4127 12 x 6 x 4" 200 LB. TEST .54 .54 .54 .54 .54 25 / 1000 9 lbs. S-19861 12 x 6 x 4" 32 ECT LIGHTWEIGHT .45 .45 .45 .45 .45 25 / 1200 8 lbs. S-15032 12 x 6 x 5" .81 .70 .63 .60 .55 25 / 1000 10 lbs. S-4128 12 x 6 x 6" 200 LB. TEST .56 .56 .56 .56 .56 25 / 900 11 lbs. S-19063 12 x 6 x 6" 32 ECT LIGHTWEIGHT .47 .47 .47 .47 .47 25 / 1200 9 lbs. S-4709 12 x 6 x 6" 6,4,2" 1.08 .90 .84 .82 .79 25 / 900 11 lbs. S-4784* 12 x 6 x 6" 275 LB. TEST 1.16 1.02 .93 .88 .83 25 / 500 19 lbs. S-4710 12 x 6 x 8" .91 .83 .73 .67 .63 25 / 500 13 lbs. S-12592 12 x 6 x 12" 1.18 1.06 .92 .88 .83 25 / 500 17 lbs. S-13293 12 x 7 x 5" .83 .73 .64 .61 .58 25 / 900 10 lbs. S-18386 12 x 7 x 7" .93 .86 .78 .69 .64 25 / 900 13 lbs. S-16724 12 x 8 x 3" .84 .78 .68 .61 .59 25 / 1000 11 lbs. S-4117 12 x 8 x 4" 200 LB. TEST .86 .79 .69 .63 .60 25 / 900 12 lbs. S-21016 12 x 8 x 4" 32 ECT LIGHTWEIGHT .73 .67 .58 .52 .50 25 / 1200 10 lbs. S-4711 12 x 8 x 5" .90 .82 .70 .64 .61 25 / 900 13 lbs. S-4121 12 x 8 x 6" 200 LB. TEST .63 .63 .63 .63 .63 25 / 500 13 lbs. S-19064 12 x 8 x 6" 32 ECT LIGHTWEIGHT .54 .54 .54 .54 .54 25 / 900 12 lbs. S-4979 12 x 8 x 7" .97 .90 .82 .73 .69 25 / 900 15 lbs. S-4129 12 x 8 x 8" 200 LB. TEST .70 .70 .70 .70 .70 25 / 500 15 lbs. S-19065 12 x 8 x 8" 32 ECT LIGHTWEIGHT .58 .58 .58 .58 .58 25 / 900 13 lbs. S-20486 12 x 8 x 8" WHITE 1.14 1.02 .95 .91 .84 25 / 900 15 lbs. S-18387 12 x 8 x 12" 1.24 1.15 .96 .91 .87 25 / 500 19 lbs. S-4118 12 x 9 x 2" .69 .69 .69 .69 .69 25 / 900 12 lbs. S-4312 12 x 9 x 3" .70 .70 .70 .70 .70 25 / 500 12 lbs. S-4521 12 x 9 x 4" 200 LB. TEST .73 .73 .73 .73 .73 25 / 500 13 lbs. S-19066 12 x 9 x 4" 32 ECT LIGHTWEIGHT .59 .59 .59 .59 .59 25 / 900 12 lbs. S-14262 12 x 9 x 4" WHITE 1.18 1.06 .97 .93 .86 25 / 500 13 lbs. S-4487 12 x 9 x 5" 1.01 .91 .84 .82 .78 25 / 500 14 lbs. S-4406 12 x 9 x 6" 200 LB. TEST .79 .79 .79 .79 .79 25 / 500 15 lbs. S-18339 12 x 9 x 6" 32 ECT LIGHTWEIGHT .64 .64 .64 .64 .64 25 / 900 12 lbs. S-4421 12 x 9 x 6" 6,4,2" .91 .91 .91 .91 .91 25 / 500 15 lbs. S-19771 12 x 9 x 6" 275 LB. TEST DW 1.87 1.74 1.63 1.52 1.45 15 / 450 15 lbs. S-4488 12 x 9 x 7" 1.18 1.02 .88 .83 .82 25 / 500 16 lbs. S-4853 12 x 9 x 8" 1.19 1.06 .90 .84 .83 25 / 500 17 lbs. S-4335 12 x 9 x 9" 200 LB. TEST .84 .84 .84 .84 .84 25 / 500 18 lbs. S-19852 12 x 9 x 9" 32 ECT LIGHTWEIGHT .72 .72 .72 .72 .72 25 / 600 15 lbs. S-21534 12 x 9 x 9" 275 LB. TEST DW NEW 2.13 2.01 1.83 1.74 1.65 15 / 300 18 lbs. S-4612 12 x 9 x 10" 1.23 1.13 .93 .88 .86 25 / 500 20 lbs. S-4884 12 x 9 x 12" 200 LB. TEST 1.29 1.19 .97 .92 .90 25 / 500 21 lbs. S-21017 12 x 9 x 12" 32 ECT LIGHTWEIGHT 1.08 .99 .82 .78 .76 25 / 600 18 lbs. S-350 12 x 9 7 /8 x 4" 4,3,2,1" 1.20 1.09 .96 .91 .88 25 / 500 12 lbs. S-4980 12 x 10 x 2" 1.02 .92 .82 .79 .77 25 / 900 13 lbs. S-4409 12 x 10 x 3" 1.04 .93 .83 .81 .78 25 / 500 14 lbs. S-4119 12 x 10 x 4" 200 LB. TEST .79 .79 .79 .79 .79 25 / 500 15 lbs. S-19853 12 x 10 x 4" 32 ECT LIGHTWEIGHT .67 .67 .67 .67 .67 25 / 900 12 lbs. S-4522 12 x 10 x 5" 1.08 .97 .86 .83 .79 25 / 500 16 lbs. S-4130 12 x 10 x 6" 200 LB. TEST .82 .82 .82 .82 .82 25 / 500 17 lbs. S-18340 12 x 10 x 6" 32 ECT LIGHTWEIGHT .69 .69 .69 .69 .69 25 / 900 14 lbs. S-15033 12 x 10 x 6" WHITE 1.37 1.22 1.05 .97 .93 25 / 500 17 lbs. S-14227* 12 x 10 x 6" 275 LB. TEST 1.45 1.36 1.23 1.19 1.16 25 / 500 24 lbs. S-4885 12 x 10 x 7" 1.18 1.06 .91 .86 .83 25 / 500 18 lbs. LARGER QUANTITIES CALL FOR QUOTE LARGEST STOCK BOX INVENTORY IN NORTH AMERICA SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) S-4121 12 x 8 x 6" $.63 per box any bundle qty. S-4753 10 x 10 x 38" PRINTERS BOXES BEST SELLERS S-4559 11 1 /4 x 8 3 /4 x 2 3 /4" S-4560 11 1 /4 x 8 3 /4 x 12" S-4173 17 1 /4 x 11 1 /4 x 6" S-4175 17 1 /4 x 11 1 /4 x 8"

Previous Page
Next Page