Fall Winter CA 2016 Page 8 Boxes

8 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) SHIPS VIA MOTOR FREIGHT S-4105 10 x 10 x 10" 200 LB. TEST $.71 $.71 $.71 $.71 $.71 25 / 500 19 lbs. S-18338 10 x 10 x 10" 32 ECT LIGHTWEIGHT .58 .58 .58 .58 .58 25 / 600 16 lbs. S-535 10 x 10 x 10" 10,8,6" 1.28 1.21 1.14 1.09 1.04 25 / 500 19 lbs. S-4430 10 x 10 x 10" WHITE 1.27 1.17 .98 .92 .89 25 / 500 19 lbs. S-4603* 10 x 10 x 10" 275 LB. TEST 1.39 1.28 1.20 1.17 1.09 25 / 500 26 lbs. S-4953 10 x 10 x 10" 275 LB. TEST DW 2.26 2.12 1.95 1.84 1.74 15 / 300 18 lbs. S-14266 10 x 10 x 12" 1.22 1.14 1.05 .95 .89 25 / 500 20 lbs. S-4520 10 x 10 x 12" 12,10,8,6" 1.58 1.50 1.36 1.33 1.22 25 / 500 20 lbs. S-16712 10 x 10 x 14" 1.37 1.23 1.16 1.13 1.11 25 / 500 23 lbs. S-4246 10 x 10 x 15" 1.42 1.27 1.20 1.17 1.16 25 / 500 23 lbs. S-16713 10 x 10 x 18" 1.56 1.40 1.33 1.23 1.20 25 / 250 26 lbs. S-11370 10 x 10 x 20" 1.67 1.48 1.40 1.28 1.22 25 / 250 28 lbs. S-4604 10 x 10 x 24" 1.86 1.71 1.55 1.42 1.33 25 / 250 32 lbs. S-14267 10 x 10 x 30" 2.23 2.04 1.87 1.73 1.62 25 / 250 36 lbs. S-4605 10 x 10 x 36" 2.31 2.14 1.97 1.93 1.79 25 / 250 40 lbs. S-4753 10 x 10 x 38" 2.49 2.33 2.19 2.07 1.97 25 / 250 42 lbs. S-16714 10 x 10 x 40" 3.33 3.10 2.77 2.64 2.39 25 / 250 46 lbs. S-4606 10 x 10 x 48" 4.10 3.87 3.39 3.21 3.01 20 / 240 47 lbs. S-4919 10 x 10 x 48 - 90" TELESCOPIC 8.16 7.88 7.33 6.99 6.66 20 / 240 94 lbs. S-13288 10 x 10 x 60" 5.20 4.89 4.41 4.22 3.84 15 / 240 37 lbs. S-18384 10 x 10 x 72" 6.54 6.21 5.76 5.53 5.21 15 / 240 45 lbs. S-19781 10 x 10 x 72 - 132" TELESCOPIC 16.93 15.53 14.19 13.21 12.59 15 / 240 93 lbs. S-15031 11 x 6 x 4" .75 .64 .59 .56 .51 25 / 1000 8 lbs. S-16715 11 x 6 x 6" .78 .71 .62 .58 .54 25 / 900 10 lbs. S-13289 11 x 7 x 7" .83 .77 .68 .63 .60 25 / 900 12 lbs. S-13290 11 x 8 x 4" .79 .71 .63 .59 .57 25 / 900 10 lbs. S-16716 11 x 8 x 5" .81 .75 .64 .60 .58 25 / 900 12 lbs. S-4607 11 x 8 x 6" .82 .76 .66 .62 .59 25 / 900 13 lbs. S-14268 11 x 8 x 8" .91 .83 .78 .75 .64 25 / 750 14 lbs. S-16717 11 x 9 x 6" .92 .88 .79 .76 .71 25 / 750 14 lbs. S-11371 11 x 9 x 9" 1.14 1.01 .83 .79 .77 25 / 500 17 lbs. S-16718 11 x 11 x 3" 1.03 .90 .78 .75 .66 25 / 500 15 lbs. S-21003 11 x 11 x 4" NEW 1.05 .92 .79 .77 .69 25 / 500 16 lbs. S-13291 11 x 11 x 5" 1.07 .94 .81 .78 .71 25 / 500 16 lbs. S-16719 11 x 11 x 6" 1.11 1.01 .83 .81 .76 25 / 500 18 lbs. S-4608 11 x 11 x 7" 1.16 1.05 .88 .83 .79 25 / 500 19 lbs. S-19859 11 x 11 x 8" 1.18 1.08 .94 .88 .83 25 / 500 20 lbs. S-4852 11 x 11 x 9" 1.22 1.13 .98 .91 .89 25 / 500 21 lbs. S-19098 11 x 11 x 10" 1.28 1.16 1.07 .95 .92 25 / 500 22 lbs. S-4316 11 x 11 x 11" 200 LB. TEST 1.34 1.18 1.14 .98 .95 25 / 500 22 lbs. S-20462 11 x 11 x 11" 32 ECT LIGHTWEIGHT 1.11 .99 .95 .82 .79 25 / 600 19 lbs. S-4559 11 1 /4 x 8 3 /4 x 2 3 /4" .54 .54 .54 .54 .54 25 / 500 10 lbs. S-4954 11 1 /4 x 8 3 /4 x 4" .83 .77 .68 .64 .59 25 / 500 12 lbs. S-16455 11 1 /4 x 8 3 /4 x 4" WHITE .97 .89 .85 .82 .76 25 / 500 12 lbs. S-18385 11 1 /4 x 8 3 /4 x 5" .86 .79 .75 .68 .62 25 / 500 13 lbs. S-4609 11 1 /4 x 8 3 /4 x 6" .88 .81 .77 .71 .64 25 / 500 14 lbs. S-4420 11 1 /4 x 8 3 /4 x 6" 6,4,2" .68 .68 .68 .68 .68 25 / 500 14 lbs. S-4952 11 1 /4 x 8 3 /4 x 6" WHITE 1.07 .95 .91 .88 .81 25 / 500 14 lbs. S-14226* 11 1 /4 x 8 3 /4 x 6" 275 LB. TEST 1.22 1.14 1.04 .95 .91 25 / 750 21 lbs. S-18181 11 1 /4 x 8 3 /4 x 6" 275 LB. TEST DW 1.72 1.59 1.48 1.40 1.34 15 / 450 13 lbs. S-12591 11 1 /4 x 8 3 /4 x 8" .94 .86 .81 .78 .71 25 / 500 16 lbs. S-18948 11 1 /4 x 8 3 /4 x 8" WHITE 1.17 1.05 .97 .92 .88 25 / 500 16 lbs. S-4610 11 1 /4 x 8 3 /4 x 9 1 /2" .98 .89 .83 .81 .76 25 / 500 17 lbs. S-4109 11 1 /4 x 8 3 /4 x 10" 5 REAM BOX 1.16 1.01 .88 .83 .79 25 / 500 18 lbs. S-16720* 11 1 /4 x 8 3 /4 x 10" 275 LB. TEST 1.50 1.41 1.23 1.18 1.13 25 / 500 25 lbs. S-4560 11 1 /4 x 8 3 /4 x 12" 200 LB. TEST .86 .86 .86 .86 .86 25 / 500 19 lbs. S-19860 11 1 /4 x 8 3 /4 x 12" 32 ECT LIGHTWEIGHT .73 .73 .73 .73 .73 25 / 600 16 lbs. S-279 11 1 /4 x 8 3 /4 x 12" 12,10,8" .89 .89 .89 .89 .89 25 / 500 19 lbs. S-13292 11 1 /4 x 8 3 /4 x 12" WHITE 1.43 1.34 1.18 1.13 1.08 25 / 500 19 lbs. S-4783* 11 1 /4 x 8 3 /4 x 12" 275 LB. TEST 1.66 1.55 1.35 1.27 1.21 25 / 500 32 lbs. S-20476 11 1 /4 x 8 3 /4 x 14" 1.26 1.17 1.09 1.05 .96 25 / 500 22 lbs. S-4111 11 3 /4 x 8 3 /4 x 4 3 /4" 2 1 /2 REAM BOX .84 .76 .70 .67 .62 25 / 500 13 lbs. S-4112 11 3 /4 x 8 3 /4 x 8 3 /4" 4 1 /2 REAM BOX .95 .88 .82 .79 .71 25 / 500 17 lbs. S-16721 12 x 3 x 3" .59 .54 .50 .47 .45 25 / 1800 5 lbs. S-4116 12 x 4 x 4" .51 .51 .51 .51 .51 25 / 1500 7 lbs. S-18237 12 x 4 x 48 - 90" TELESCOPIC 7.49 7.23 6.76 6.30 5.80 25 / 250 80 lbs. S-4774 16 x 16 x 16" 275 LB. TEST DW S-4125 12 x 12 x 12" BEST SELLER 200 LB. TEST S-18338 10 x 10 x 10" 32 ECT ORDER BY 6 PM FOR SAME DAY SHIPPING PRINTERS BOXES BEST SELLERS S-4559 11 1 /4 x 8 3 /4 x 2 3 /4" S-4560 11 1 /4 x 8 3 /4 x 12" S-4173 17 1 /4 x 11 1 /4 x 6" S-4175 17 1 /4 x 11 1 /4 x 8" S-4718 14 x 14 x 14" 275 LB. TEST S-4460 12 x 12 x 3" $.77 per box any bundle qty.

Previous Page
Next Page