Fall Winter CA 2016 Page 7 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 7 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES S-4485 9 x 7 x 7" $.82 $.73 $.67 $.60 $.56 25 / 750 11 lbs. S-4836 9 x 8 x 4" .69 .63 .56 .54 .51 25 / 1200 10 lbs. S-4950 9 x 8 x 6" .79 .70 .63 .60 .56 25 / 900 12 lbs. S-16706 9 x 8 x 8" .88 .82 .77 .67 .61 25 / 900 13 lbs. S-20493 9 x 9 x 3" .77 .68 .60 .56 .54 25 / 900 11 lbs. S-4595 9 x 9 x 4" 200 LB. TEST .78 .69 .61 .58 .55 25 / 750 12 lbs. S-21587 9 x 9 x 4" 32 ECT LIGHTWEIGHT NEW .66 .58 .52 .48 .46 25 / 900 10 lbs. S-4093 9 x 9 x 5" .79 .70 .63 .60 .56 25 / 900 12 lbs. S-4309 9 x 9 x 6" 200 LB. TEST .86 .82 .70 .64 .61 25 / 900 13 lbs. S-21011 9 x 9 x 6" 32 ECT LIGHTWEIGHT .73 .69 .59 .54 .51 25 / 900 11 lbs. S-16515 9 x 9 x 6 1 /2" 275 LB. TEST DW 1.69 1.55 1.45 1.37 1.31 15 / 450 13 lbs. S-4596 9 x 9 x 7" .91 .84 .79 .70 .64 25 / 600 14 lbs. S-14265 9 x 9 x 8" .96 .90 .83 .78 .69 25 / 600 14 lbs. S-4094 9 x 9 x 9" 200 LB. TEST .70 .70 .70 .70 .70 25 / 600 16 lbs. S-19059 9 x 9 x 9" 32 ECT LIGHTWEIGHT .58 .58 .58 .58 .58 25 / 600 14 lbs. S-16454 9 x 9 x 9" WHITE 1.22 1.08 .93 .90 .86 25 / 600 16 lbs. S-20408 9 x 9 x 9" 275 LB. TEST DW 1.96 1.84 1.70 1.60 1.51 15 / 300 15 lbs. S-16707 9 x 9 x 10" 1.11 1.01 .86 .82 .78 25 / 600 16 lbs. S-4597 9 x 9 x 11" 1.22 1.13 .92 .88 .84 25 / 500 17 lbs. S-19856 9 x 9 x 12" 1.25 1.18 .96 .91 .88 25 / 500 18 lbs. S-4816 9 x 9 x 12 1 /2" 275 LB. TEST DW 2.27 2.11 1.96 1.83 1.75 15 / 300 17 lbs. S-4598 9 x 9 x 18" 1.55 1.40 1.24 1.16 1.06 25 / 250 22 lbs. S-4599 9 x 9 x 30" 2.16 1.91 1.75 1.60 1.50 25 / 250 36 lbs. S-21010 9 x 9 x 36" 2.32 2.12 1.93 1.83 1.72 25 / 250 38 lbs. S-21585 9 x 9 x 48" NEW 3.42 3.30 3.06 2.97 2.84 20 / 240 38 lbs. S-4466 10 x 4 x 4" .67 .61 .54 .51 .46 25 / 1875 5 lbs. S-20478 10 x 5 x 4" .72 .64 .59 .54 .50 25 / 1800 7 lbs. S-4486 10 x 5 x 5" .73 .67 .60 .55 .51 25 / 1500 8 lbs. S-4600 10 x 6 x 3" .69 .63 .55 .52 .49 25 / 1200 7 lbs. S-4101 10 x 6 x 4" 200 LB. TEST .50 .50 .50 .50 .50 25 / 1200 8 lbs. S-19060 10 x 6 x 4" 32 ECT LIGHTWEIGHT .44 .44 .44 .44 .44 25 / 1800 7 lbs. S-4951 10 x 6 x 5" .78 .69 .61 .56 .51 25 / 1200 8 lbs. S-4102 10 x 6 x 6" 200 LB. TEST .52 .52 .52 .52 .52 25 / 900 9 lbs. S-19061 10 x 6 x 6" 32 ECT LIGHTWEIGHT .45 .45 .45 .45 .45 25 / 1200 8 lbs. S-12590 10 x 6 x 57 - 108" TELESCOPIC, SKI BOX 9.38 9.05 8.50 7.96 7.32 15 / 360 56 lbs. S-16708 10 x 7 x 3" .72 .64 .59 .56 .52 25 / 1200 8 lbs. S-4708 10 x 7 x 4" .78 .69 .61 .60 .54 25 / 750 8 lbs. S-4752 10 x 7 x 5" .79 .70 .63 .61 .55 25 / 750 9 lbs. S-4782 10 x 7 x 7" .83 .73 .67 .63 .60 25 / 750 11 lbs. S-21062 10 x 7 x 9" .92 .81 .74 .69 .64 25 / 900 13 lbs. S-4601 10 x 8 x 2" .73 .64 .60 .58 .55 25 / 1200 10 lbs. S-4851 10 x 8 x 3" .76 .67 .61 .59 .56 25 / 1200 11 lbs. S-4310 10 x 8 x 4" 200 LB. TEST .58 .58 .58 .58 .58 25 / 900 11 lbs. S-21012 10 x 8 x 4" 32 ECT LIGHTWEIGHT .67 .58 .52 .50 .49 25 / 1200 9 lbs. S-4517 10 x 8 x 5" .82 .70 .64 .61 .59 25 / 900 11 lbs. S-4103 10 x 8 x 6" 200 LB. TEST .60 .60 .60 .60 .60 25 / 900 12 lbs. S-18337 10 x 8 x 6" 32 ECT LIGHTWEIGHT .51 .51 .51 .51 .51 25 / 900 10 lbs. S-14261 10 x 8 x 6" WHITE 1.16 .97 .90 .86 .81 25 / 900 12 lbs. S-16709* 10 x 8 x 6" 275 LB. TEST 1.24 1.09 .95 .91 .86 25 / 750 17 lbs. S-4518 10 x 8 x 7" .84 .78 .69 .64 .61 25 / 500 13 lbs. S-4104 10 x 8 x 8" 200 LB. TEST .63 .63 .63 .63 .63 25 / 500 14 lbs. S-19062 10 x 8 x 8" 32 ECT LIGHTWEIGHT .54 .54 .54 .54 .54 25 / 900 12 lbs. S-17994 10 x 8 x 8" 8,6,4" 1.16 .97 .91 .88 .83 25 / 500 14 lbs. S-16710 10 x 8 x 10" 1.01 .84 .82 .70 .67 25 / 600 15 lbs. S-19101 10 x 8 x 12" 1.15 .97 .87 .84 .79 25 / 500 17 lbs. S-16711 10 x 9 x 4" .87 .78 .70 .63 .59 25 / 900 12 lbs. S-4977 10 x 9 x 6" .91 .83 .79 .69 .67 25 / 900 14 lbs. S-19102 10 x 9 x 8" 1.15 1.01 .87 .81 .79 25 / 500 16 lbs. S-4519 10 x 9 x 9" 1.20 1.08 .90 .84 .83 25 / 500 16 lbs. S-4942 10 x 10 x 2" .84 .81 .68 .60 .59 25 / 1200 12 lbs. S-4311 10 x 10 x 3" .86 .82 .69 .61 .60 25 / 500 13 lbs. S-4346 10 x 10 x 4" 200 LB. TEST .61 .61 .61 .61 .61 25 / 500 13 lbs. S-20460 10 x 10 x 4" 32 ECT LIGHTWEIGHT .51 .51 .51 .51 .51 25 / 900 11 lbs. S-4106 10 x 10 x 5" 200 LB. TEST .91 .84 .78 .67 .63 25 / 500 14 lbs. S-21588 10 x 10 x 5" 32 ECT LIGHTWEIGHT NEW .76 .71 .66 .56 .53 25 / 900 12 lbs. S-4094 9 x 9 x 9" $.70 per box any bundle qty. SEE RED AND SAVE ON POPULAR SIZES ! ORDER BY 6 PM FOR SAME DAY SHIPPING S-4598 9 x 9 x 18" SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) S-19856 9 x 9 x 12"

Previous Page
Next Page