Fall Winter CA 2016 Page 695 Tape/Adhesives

Shipping Supply Specialists PHONE 1-800-295-5510 695 PAINTER'S MASKING TAPE FROGTAPE PAINTER'S TAPE Stop paint from bleeding. PaintBlock technology leaves razor sharp paint lines and a perfect finish. For unfinished trim, cured painted walls, woodwork, metal, glass and vinyl. Works with latex paints, also use with solvent and alkyd paints and stains. Clean removal up to 21 days or up to 7 days in sunlight. 203 MASKING TAPE Sticks instantly to round and irregular surfaces. Sliver resistant, hand tearable. Withstands temps up to 93C (200F) for 30 min. 250 MASKING TAPE Paint straight lines on warehouse floors or walls. Stiff backing. Easy to position. Resists solvents and moisture. Withstands temps up to 121C (250F) for 30 minutes. C.O.C. (Certificate of Conformance) provided with each order. Clean removal from stainless steel and powder-coated surfaces. 3M 2090 OUTDOOR Uline and 3M painter's tapes resist direct sunlight, hold up to 14 days with clean removal. 3M 2080 - Protects wallpaper while painting trim. Holds up to 60 days with clean removal. ULINE - 23 lb. tensile strength. 3M 2090 - 27 lb. tensile strength. DELICATE SURFACES 3M 2080 - 19 lb. tensile strength. 21 DAY TAPE FROGTAPE - 22 lb. tensile strength. 3M 203 - 20 lb. tensile strength. MEETS ASTM-D6123/D6123M-97 3M 250 - 62 lb. tensile strength. MEETS ASTM-D6123/D6123M-97 Clean removal from stainless steel and powder coatings. MODEL NO. SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 36 72 144+ S-19018 1/2" x 60 yds. 5.3 72 14 $3.40 $3.20 $2.75 $2.40 S-14688 3/4" x 60 yds. 48 14 4.20 3.75 3.40 3.10 S-13752 1" x 60 yds. 36 15 5.50 $4.00 per roll S-14689 1 1 /2" x 60 yds. 24 14 8.25 7.50 6.70 5.85 S-9759 2" x 60 yds. 24 17 10.60 $7.70 per roll S-14697 3" x 60 yds. 16 16 15.60 14.30 13.00 11.55 S-19019 6" x 60 yds. 8 15 33.90 32.10 30.90 27.70 MODEL NO. SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 36 72 144+ S-6541 3/4" x 60 yds. 5.4 48 14 $5.50 $4.80 $4.60 $4.40 S-6542 1" x 60 yds. 36 15 7.20 6.40 6.20 5.90 S-10283 1 1 /2" x 60 yds. 24 14 10.70 9.50 9.30 8.70 S-6543 2" x 60 yds. 24 17 14.20 $11.60 per roll S-11664 3" x 60 yds. 12 12 21.40 18.80 18.30 17.20 MODEL NO. SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 36 72 144+ S-13960 3/4" x 60 yds. 3.8 32 14 $7.50 $7.20 $7.00 $6.30 S-13961 1" x 60 yds. 36 11 10.00 9.70 9.40 8.50 S-13962 2" x 60 yds. 12 15 19.20 $15.90 per roll MODEL NO. SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 2) 2 6 12+ S-16109 1" x 60 yds. 5.7 36 12 $7.25 $7.00 $6.80 S-16110 1 1 /2" x 60 yds. 24 18 10.30 9.70 9.45 S-16111 2" x 60 yds. 20 17 14.15 $11.50 per roll MODEL NO. SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 36 72 144+ S-14892 3/4" x 60 yds. 4.7 48 13 $3.70 $3.50 $3.40 $3.10 S-14893 1" x 60 yds. 36 13 4.50 4.40 4.10 3.90 S-14894 2" x 60 yds. 24 16 9.00 8.70 8.30 7.70 MODEL NO. SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 6) 6 18 36+ S-13948 1" x 60 yds. 5.9 36 20 $79 $76 $74

Previous Page
Next Page