Fall Winter CA 2016 Page 692 Tape/Adhesives

692 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 BETTER PACK TAPE DISPENSERS CADILLAC 755 TAPE DISPENSER FREE OFFER SAVE $91 Order an H-35 Dispenser and receive a FREE case of S-2350 Uline tape upon request. FREE OFFER SAVE $118 Order an H-800 Dispenser and receive a FREE case of S-6645 Uline Jumbo Reinforced Kraft Tape upon request. IN STOCK - SHIPS TODAY 1 YEAR WARRANTY 2 YEAR WARRANTY 1 YEAR WARRANTY H-35 H-800 H-16 H-35 H-800 JUMBO 1,000 ft. STANDARD 450 ft. UL/C-UL LISTED MANUAL ELECTRONIC MANUAL 333 PLUS The #1 selling manual kraft tape machine in Canada. Manual lever dispenses tape up to 30" long. Heavy-duty steel frame with minimal moving parts. Trouble free - Easy to clean. H-669 - Heated water bottle activates glue quickly. ELECTRONIC 555eS SERIES The #1 selling electronic kraft tape machine in Canada. Holds up to 1,000' tape rolls - Largest capacity in the industry. Electronic panel dispenses longer tape lengths - Up to 90". Top heater - For quick, strong application. Larger water bottle for fewer refills, less downtime. Automatic 555eSA - Advanced programmable features for repetitive carton sealing. The quietest, most reliable and accurate tape machine available. Quality construction with few moving parts - Low maintenance. Handles tape up to 4" wide; lengths to 75". Low profile fits in tight spaces. Smooth cutting heavy-duty blades. MODEL NO. DESCRIPTION FITS TAPE WIDTHS SHPG. WT. PRICE EACH EXTRA BRUSH EXTRA WATER BOTTLE 1 2 3+ H-35 Manual 333 Plus 1 /2 - 3" 22 lbs. $459 $446 $434 H-35B H-35WB H-669 Manual w/ Heater 23 lbs. 570 558 533 Set of 2 $48 $22 each MODEL NO. DESCRIPTION FITS TAPE WIDTHS SHPG. WT. PRICE EACH EXTRA BRUSH EXTRA WATER BOTTLE 1 2 3+ H-800 Electronic 555eS 1 /2 - 3" 33 lbs. $1,339 $1,321 $1,302 H-800B H-800WB H-1037 Automatic 555eSA 1,426 1,364 1,327 Set of 3 $61 $30 each MODEL NO. DESCRIPTION FITS TAPE WIDTHS SHPG. WT. PRICE EACH EXTRA BRUSH EXTRA WATER BOTTLE 1 2+ H-16 Cadillac 755 1 /2 - 4" 42 lbs. $1,755 $1,699 H-16B H-16WB Set of 2 $60 $32 each MODEL NO. DESCRIPTION SHPG. WT. PRICE EACH H-565 Better Pack 333 Plus Special Offer 43 lbs. $459 MODEL NO. DESCRIPTION SHPG. WT. PRICE EACH H-802 Better Pack 555eS Special Offer 65 lbs. $1,339

Previous Page
Next Page