Fall Winter CA 2016 Page 690 Tape/Adhesives

690 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MARSH TAPE DISPENSERS New sleek design and added features. Now handles Jumbo 1,000' tape rolls. Giant 70 oz. water bottles. MANUAL Cuts tape lengths up to 36". H-1359 - Heated water bottle quickly activates glue. ELECTRONIC Convenient keypad for fastest possible carton closure. Electronic circuit board eliminates adjustments. No mechanical parts. Pre-set 20 different lengths up to 96". Heated water bottle. DEFINITE LENGTH TAPE DISPENSERS Highly recommended for repetitive taping of boxes, Indestructos and Literature Mailers. MANUAL: Lever adjusts for consistent lengths from 1/2" to 4". Works with strapping and masking tapes. ELECTRONIC: Sturdy, durable workhorse. Automatically cuts and shoots the exact length from 3/4" to 39 1 /4". Works with strapping, poly and masking tapes up to 2" wide and 100 yds. long. 18 MONTH WARRANTY H-1358 MANUAL H-1360 ELECTRONIC H-2317 MANUAL TAPE DISPENSERS MANUAL Seals carton after carton without breaking down. Sturdy corrosion-resistant body with high quality blades. Cuts tape lengths up to 43". 45 oz. water bottle. ELECTRONIC One touch measures, moistens and cuts tape automatically. Dispenses 2 1 /2 feet of tape per second. Cuts tape lengths up to 46". Switch adds extra 2" increments. 45 oz. water bottle. 1 YEAR WARRANTY FREE OFFER Order a Uline Tape Dispenser and receive a FREE case of S-2350 Uline Tape upon request. H-725 MANUAL H-1036C ELECTRONIC H-4404 ELECTRONIC MODEL NO. DESCRIPTION FITS TAPE WIDTHS SHPG. WT. PRICE EACH EXTRA BRUSH EXTRA WATER BOTTLE 1 2+ H-1358 Manual 1 - 3" 28 lbs. $434 $410 H-1358B $26 H-1358WB $24 H-1359 Manual w/ Heater 28 lbs. 508 484 H-1360 Electronic 36 lbs. 1,222 1,160 MODEL NO. DESCRIPTION FITS TAPE WIDTHS SHPG. WT. PRICE EACH EXTRA BRUSH EXTRA WATER BOTTLE 1 2+ H-725 Manual 1 /2 - 4" 22 lbs. $338 $326 H-725B $62 H-725WB $25 H-1036C Electronic 35 lbs. 1,064 1,027 MODEL NO. DESCRIPTION SIZE CORE SIZE MAX. TAPE WIDTH MAX ROLL DIAM. LBS. EACH PRICE EACH 1 2+ H-2317 Manual 3M M920 11 x 4 x 7" 3" 1" 5" 6 $378 $366 H-4404 Electronic 8 x 5 x 5" 2" 7" 781 745

Previous Page
Next Page