Fall Winter CA 2016 Page 673 Tape/Adhesives

Shipping Supply Specialists PHONE 1-800-295-5510 673 VHB TAPES 21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives. Incredible VHB strength guarantees a secure bond. Temperature range is -40 to 95C (-40 to 200F). Water, solvent and UV resistant. 3M 4920, 4929, 4930, 4949, 4950 and 4959 3M's general purpose VHB tape. Recommended for bonding unpainted metals such as outdoor signs. 4920, 4930, 4950 and 4959 - White acrylic foam with acrylic adhesive. 4929 and 4949 - Black acrylic foam with acrylic adhesive. 3M 4926, 4936, 4941, 4956 and 4991 Soft conformable foam molds to irregular surfaces. Bonds well to painted metals, plastic and glass such as mirrors. 4926, 4936, 4941, 4956 and 4991 - Dark gray foam with acrylic adhesive. 3M 4611 Bonds bare metal surfaces. Use in painting, powder coating or high- temperature baking. Dark gray foam with acrylic adhesive. 3M 4611 3M 4956 PANEL DISPLAY BONDED WITH VHB TAPE 3M 4920 Additional 3M VHB TAPES, see uline.ca DOUBLE-SIDED ACRYLIC FOAM TAPE MODEL NO. DESC. SIZE TENSILE STRENGTH MIL ROLLS/ CASE PRICE PER ROLL 1 3 6+ S-10120 3M 4920 1/2" x 72 yds. 160 lbs. 15 18 $186 $178 $172 S-10121 3/4" x 72 yds. 12 245 237 229 S-10122 1" x 72 yds. 9 309 295 285 S-10138 3M 4929 1/2" x 72 yds. 160 lbs. 25 18 201 194 188 S-10139 3/4" x 72 yds. 12 267 257 249 S-10140 1" x 72 yds. 9 336 325 312 S-10126 3M 4930 1/2" x 72 yds. 160 lbs. 25 18 189 180 174 S-10127 3/4" x 72 yds. 12 250 240 232 S-10128 1" x 72 yds. 9 316 304 292 S-18639 3M 4949 1/4" x 36 yds. 140 lbs. 45 36 77 75 73 S-10144 1/2" x 36 yds. 18 116 108 105 S-10145 3/4" x 36 yds. 12 153 147 143 S-10146 1" x 36 yds. 9 191 184 178 S-10117 3M 4950 1/2" x 36 yds. 140 lbs. 45 18 99 97 94 S-10118 3/4" x 36 yds. 12 132 128 122 S-10119 1" x 36 yds. 9 164 157 152 S-14884 2" x 36 yds. 6 330 316 305 S-14945 3M 4959 1/2" x 36 yds. 75 lbs. 120 18 133 129 122 S-14946 3/4" x 36 yds. 12 179 171 162 S-14947 1" x 36 yds. 9 227 217 205 S-10147 3M 4926 1/2" x 72 yds. 95 lbs. 15 18 193 185 178 S-18637 3/4" x 72 yds. 12 255 246 238 S-11905 1" x 72 yds. 9 316 305 293 S-10132 3M 4936 1/2" x 72 yds. 90 lbs. 25 18 200 193 185 S-10133 3/4" x 72 yds. 12 268 259 250 S-10134 1" x 72 yds. 9 336 323 311 S-10114 3M 4941 1/2" x 36 yds. 85 lbs. 45 18 99 97 94 S-10115 3/4" x 36 yds. 12 130 125 121 S-10116 1" x 36 yds. 9 165 160 152 S-17643 2" x 36 yds. 6 330 318 305 S-10135 3M 4956 1/2" x 36 yds. 80 lbs. 62 18 106 103 99 S-10136 3/4" x 36 yds. 12 142 136 132 S-10137 1" x 36 yds. 9 177 171 165 S-16180 3M 4991 1/2" x 36 yds. 70 lbs. 90 18 123 120 117 S-16181 1" x 36 yds. 9 206 198 191 S-14942 3M 4611 1/2" x 36 yds. 90 lbs. 45 18 59 57 55 S-14943 3/4" x 36 yds. 12 76 74 70 S-14944 1" x 36 yds. 9 97 92 87

Previous Page
Next Page