Fall Winter CA 2016 Page 671 Tape/Adhesives

Shipping Supply Specialists PHONE 1-800-295-5510 671 STRAPPING TAPE Versatile - Bundle odd-shaped materials, unitize and seal packages. Secure loose parts during shipment. Strong - Glass filaments reinforce tape to give super strength. Superior holding power over twine or glue closures. Economy - Ideal for light-duty applications. Industrial - An economical alternative to plastic or metal strapping. Heavy Duty - Superior palletizing, bundling and carton sealing strength for your heaviest loads. DISPENSERS Durable plastic or lifetime guaranteed metal. CALL FOR VOLUME PRICING FREE Metal Dispenser with 1 or more cases of Uline Strapping Tape. AMERICAN RG16 HEAVY DUTY - 330 LB. TENSILE STRENGTH MEETS ASTM-D5330 TYPE II HEAVY DUTY - 300 LB. TENSILE STRENGTH INDUSTRIAL - 170 LB. TENSILE STRENGTH ECONOMY - 100 LB. TENSILE STRENGTH H-149 H-108 H-380 1" Plastic 1" Metal 2" Metal MODEL NO. SIZE ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 24 48 72 96+ S-5734 1/2" x 60 yds. 72 14 $2.85 $2.40 $2.00 $1.85 $1.75 S-5735 3/4" x 60 yds. 48 15 3.50 3.10 2.75 2.40 2.20 S-5736 1" x 60 yds. 36 14 4.30 3.75 3.40 3.10 2.85 S-5737 2" x 60 yds. 24 18 7.70 7.15 6.25 6.05 5.15 S-7180 3" x 60 yds. 12 14 11.10 10.10 9.15 8.70 8.15 MODEL NO. SIZE ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 24 48 72 96+ S-202 1/2" x 60 yds. 72 17 $3.40 $2.95 $2.55 $2.30 $2.10 S-203 3/4" x 60 yds. 48 17 3.85 3.50 3.20 3.10 2.85 S-204 1" x 60 yds. 36 17 4.60 4.40 4.05 3.85 3.75 S-511 2" x 60 yds. 24 22 8.60 8.15 $6.70 per roll S-11787 3" x 60 yds. 12 17 13.85 13.00 12.00 11.45 10.80 MODEL NO. SIZE ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 24 48 72 96+ S-504 1/2" x 60 yds. 72 18 $4.50 $4.30 $4.05 $3.65 $3.40 S-505 3/4" x 60 yds. 48 19 5.85 5.40 5.05 4.50 4.30 S-506 1" x 60 yds. 36 19 7.50 6.80 6.50 5.85 5.40 S-513 2" x 60 yds. 24 25 13.65 12.65 11.65 11.10 10.65 S-15777 3" x 60 yds. 12 19 20.70 19.25 17.95 16.85 15.85 MODEL NO. SIZE ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 24 48 72 96+ S-3301 1/2" x 60 yds. 72 23 $5.85 $5.50 $5.15 $4.95 $4.60 S-3302 3/4" x 60 yds. 48 23 7.90 7.50 7.15 6.80 6.50 S-3303 1" x 60 yds. 36 23 10.45 9.90 9.45 9.00 8.45 S-3304 2" x 60 yds. 24 30 21.00 19.80 18.90 17.95 16.85 MODEL NO. DESCRIPTION PRICE EACH EXTRA BLADES H-149 1" Plastic $11 H-149B 10 Blades $25/PKG. H-108 1" Metal 12 H-108B 20 Blades 28/PKG. H-380 2" Metal 13 H-380B 10 Blades 25/PKG. H-1162 3" Metal 19 H-1162B 10 Blades 28/PKG.

Previous Page
Next Page