Fall Winter CA 2016 Page 669 Tape/Adhesives

Shipping Supply Specialists PHONE 1-800-295-5510 669 MASKING TAPE GENERAL PURPOSE Use for packaging and everyday needs. INDUSTRIAL Resistant to water and oil. Designed for splicing and holding applications. HEAVY DUTY Contractor's grade for painting and construction industries. CHART TAPE Create thin, precisely spaced lines on dry erase boards, walls, poster board and paper. COLORED Ideal for color coding shipments and inventory. Easy one-handed operation. Free 1" SuperMask Dispenser with Uline 1" Masking Tape orders of 2+ cases. SUPERMASK H-726 GENERAL PURPOSE - 18 lb. tensile strength. MEETS ASTM-D6123 INDUSTRIAL - 20 lb. tensile strength. MEETS ASTM-D6123 HEAVY DUTY - 21 lb. tensile strength. BLACK CHART TAPE - 33 lb. tensile strength. COLORED - 18 lb. tensile strength. PLEASE SPECIFY: Red, Green, Yellow, Blue, Orange, Purple, White or Black MEETS ASTM-D6123 MODEL NO. SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 36 72 144+ S-14726 1/2" x 60 yds. 4.8 72 13 $1.25 $1.20 $1.15 $1.10 S-11735 3/4" x 60 yds. 48 13 1.60 1.55 1.40 1.30 S-11736 1" x 60 yds. 36 12 2.00 $1.70 per roll S-11737 2" x 60 yds. 24 15 3.70 $3.15 per roll S-12880 3" x 60 yds. 16 15 5.50 5.25 4.95 4.70 MODEL NO. SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 36 72 144+ S-3049 1/4" x 60 yds. 5.5 144 15 $1.20 $1.15 $1.10 $1.05 S-315 1/2" x 60 yds. 72 15 1.40 1.25 1.20 1.15 S-316 3/4" x 60 yds. 48 14 1.75 1.65 1.60 1.45 S-317 1" x 60 yds. 36 13 2.30 $1.95 per roll S-1456 1 1 /2" x 60 yds. 24 11 3.45 3.25 3.10 2.90 S-318 2" x 60 yds. 24 16 4.45 $3.75 per roll S-349 3" x 60 yds. 16 16 7.10 6.65 6.25 5.95 MODEL NO. SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 36 72 144+ S-5730 1/2" x 60 yds. 5.9 72 15 $1.60 $1.55 $1.40 $1.30 S-5731 3/4" x 60 yds. 48 14 2.25 2.15 2.00 1.85 S-5732 1" x 60 yds. 36 13 2.90 2.75 2.60 2.40 S-5733 2" x 60 yds. 24 16 5.85 5.50 5.15 4.85 S-14727 3" x 60 yds. 16 16 8.70 8.25 7.75 7.25 MODEL NO. SIZE MIL ROLLS/ CASE COLOR PRICE PER ROLL (SOLD IN CASE QTYS.) 10-15 30 60+ S-15835 1/8" x 54' 6.4 15 Black $8.60 $8.35 $8.05 S-15836 1/4" x 54' 10 8.85 8.60 8.35 MODEL NO. SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 36 72 144+ S-7161 1/4" x 60 yds. 4.6 144 12 $1.95 $1.85 $1.75 $1.65 S-2489 3/4" x 60 yds. 48 14 3.50 3.25 3.10 2.90 S-2490 1" x 60 yds. 36 13 4.60 4.35 4.15 3.85 S-2491 2" x 60 yds. 24 16 8.95 8.55 8.05 7.65

Previous Page
Next Page