Fall Winter CA 2016 Page 661 Warehouse Supplies

PACKETS Shipping Supply Specialists PHONE 1-800-295-5510 661 DESICCANTS KRAFT BAGS Designed for machine parts, document storage, chemicals and clothing. TYVEK BAGS Recommended for shipping pharmaceuticals, electronic components and food. Meets FDA specifications for contact with food and drugs. Tyvek provides a tear-proof, dust-free packet. SILICA GEL PACKET - Fast and extra adsorbent silica gel. Meets FDA specifications for food and drug products. Provides superior adsorption. Remains dry at maximum saturation. Silica gel can adsorb 15% of its weight in water vapor in 2 hours. TYVEK BAG PACKETS KRAFT BAG - 5 GALLON PAILS TYVEK BAG - 34 GALLON DRUMS SILICA GEL PACKET - 5 GALLON PAILS CLAY Protect shipments from moisture and corrosion. Activated clay desiccants control humidity and eliminate risk of mildew or rust damage in sealed containers. Non-corrosive, non-toxic. Adsorbs up to 20% of its weight in water vapor in 6 hours. Works best at temperatures below 50C (120F). KRAFT BAG HUMIDITY CONTROL 5 GAL. PAIL 34 GAL. DRUM ALL BAGS QPL CERTIFIED AND ISO 9001. 5 gal. pails ship parcel. 34 gal. drums ship via motor freight. KRAFT BAG - 34 GALLON DRUMS TYVEK BAG - 5 GALLON PAILS MODEL NO. UNIT SIZE BAG DIMENSIONS PROTECTS CU. FT. BAGS/ CNTR. LBS./ CNTR. PRICE PER CONTAINER 1 2 4+ S-1055 1/6 1 x 2 1 /2 x 1 /4" .14 1,200 24 $133 $125 $116 S-1056 1/3 1 x 3 1 /2 x 1 /4" .28 700 25 104 99 93 S-1057 1/2 3 x 3 x 1 /4" .42 550 27 120 112 106 S-1058 1 3 x 4 x 1 /4" .83 300 27 90 85 80 S-1059 2 3 x 6 x 3 /8" 1.67 150 27 67 63 59 S-2855 1 3 x 4 x 1 /4" .83 1,300 114 $328 $308 $288 S-2856 2 3 x 6 x 3 /8" 1.67 800 136 275 259 243 S-1604 4 5 x 5 1 /2 x 1 /2" 3.33 500 162 267 250 235 S-5163 1/6 1 x 2 1 /2 x 1 /4" .14 1,200 24 $129 $121 $114 S-5164 1/3 1 x 3 1 /2 x 1 /4" .28 700 25 116 108 102 S-5165 1/2 3 x 3 x 1 /4" .42 550 27 130 123 115 S-5166 1 3 x 4 x 1 /4" .83 300 27 104 98 92 S-5167 2 3 x 6 x 3 /8" 1.67 150 27 86 81 76 S-8029 1 3 x 4 x 1 /4" .83 1,300 114 $333 $313 $294 S-8030 2 3 x 6 x 3 /8" 1.67 800 136 319 299 283 S-8031 4 5 x 5 1 /2 x 1 /2" 3.33 500 162 295 277 262 S-1605 8 5 x 8 x 1 1 /8" 6.67 300 193 286 271 258 S-1606 16 5 3 /4 x 10 x 1 1 /2" 13.33 150 189 223 210 197 MODEL NO. GRAM SIZE BAG DIMENSIONS PROTECTS CU. IN. BAGS/ CNTR. LBS./ CNTR. PRICE PER CONTAINER 1 2 4+ S-8032 1/2 5/8 x 1 9 /32" 24 6,000 12 $184 $169 $152 S-3902 1 7/8 x 1 1 /2" 47 5,000 18 177 159 144 S-3903 2 7/8 x 2 1 /8" 94 3,000 18 160 144 132 S-3904 3 1 1 /16 x 2 1 /16" 141 2,000 19 141 133 119 S-3905 5 1 1 /16 x 2 3 /4" 235 1,250 20 125 112 101 S-3906 10 1 1 /2 x 3 1 /4" 470 600 18 173 156 141

Previous Page
Next Page