Fall Winter CA 2016 Page 650 Cushioning, Foam & Bubble

650 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 POLY COATED KRAFT PAPER Extra protection from grease, oil and water. Recommended for protecting metal parts and tools . 50 lb. virgin kraft paper coated with 10 lb. gloss poly on one side. Poly coating provides added tear strength. ROLLS SHEETS WAXED PAPER Protect products from water, grease and oil. Recommended for surface protection, interleaving, and preserving products. 30 lb. kraft paper waxed on both sides to 43 lbs. Lightweight, non-abrasive paper. FDA COMPLIANT ROLLS SHIPS VIA MOTOR FREIGHT SHEETS Temporary protection during painting, tilework and lightweight projects. Heavy non-adhesive paper is tear and water resistant. Quick, easy cleanup. Use S-9759 Uline Painter's Tape for large areas. Cover surfaces during home and commercial construction. Thick, durable paperboard protects floors from water, scratches and stains. Stands up to scaffolding, compressors and heavy equipment. Rolls out fast and flat. RED ROSIN PAPER REINFORCED KRAFT PAPER Wrap and protect sharp, heavy tools or steel parts and components. Provides a barrier against moisture, grease and oil. White poly reinforced scrim exterior. Tear and puncture resistant. RAM BOARD MODEL NO. WIDTH LENGTH/ ROLL BASIS WEIGHT LBS./ ROLL PRICE PER ROLL 1 3 6+ S-11455 12" 600' 50 lb. 13 $42 $40 $37 S-5226 18" 19 63 61 58 S-6226 24" 25 81 78 76 S-5227 36" 37 124 119 113 S-5228 48" 48 161 154 146 S-14612 60" 62 197 188 180 MODEL NO. WIDTH LENGTH/ ROLL BASIS WEIGHT LBS./ ROLL PRICE PER ROLL 1 3 6+ S-19573 12" 1,500' 30 lb. 24 $65 $60 $57 S-7048 18" 35 96 91 84 S-7049 24" 47 125 118 110 S-7050 36" 72 189 177 167 S-11462 48" 96 254 239 222 S-12820 60" 120 314 296 275 MODEL NO. DIMENS. W x L SHEETS/ BUNDLE BASIS WEIGHT LBS./ BUNDLE PRICE PER BUNDLE 1 3 6+ S-11463 12 x 12" 3,400 30 lb. 52 $174 $164 $154 S-11464 24 x 36" 560 MODEL NO. DIMENS. W x L SHEETS/ BUNDLE BASIS WEIGHT LBS./ BUNDLE PRICE PER BUNDLE 1 3 6+ S-11456 18 x 24" 820 50 lb. 53 $167 $160 $150 S-11457 24 x 36" 410 51 MODEL NO. WIDTH LENGTH/ ROLL BASIS WEIGHT LBS./ ROLL PRICE PER ROLL 1 3 6+ S-20031 36" 300' 50 lb. 20 $100 $93 $86 S-20032 48" 27 139 129 119 MODEL NO. WIDTH LENGTH/ ROLL BASIS WEIGHT LBS./ ROLL PRICE PER ROLL 1 3 6+ S-20035 36" 520' 70 lb. 36 $49 $46 $44 MODEL NO. WIDTH LENGTH/ ROLL THICKNESS (MIL) LBS./ ROLL PRICE PER ROLL 1 3 6+ S-21372 38" 100' 46 48 $103 $98 $93

Previous Page
Next Page