Fall Winter CA 2016 Page 637 Cushioning, Foam & Bubble

Shipping Supply Specialists PHONE 1-800-295-5510 637 PICK AND PACK FOAM Create custom foam cushioning without cutting. Easily pull out perforated foam squares to match product's shape. Charcoal soft urethane foam conforms to fragile and valuable items in all directions. SOLD IN CARTON QUANTITIES Eliminate expensive die-cutting SUPER DUTY BUBBLE Heavy duty, three-layer construction for shipping heavy or sharp items. Recommended for protecting tools, auto parts and metal cabinets. Highest tear and puncture resistance of all bubble. Extra layer keeps bubble from going flat. UPS ABLE ECO-FRIENDLY BUBBLE Green alternative to traditional bubble with the same protection. Up to 40% recycled content with up to 20% from post- consumer sources. Transparent color allows wrapped items to be seen. UPS ABLE BLACK BUBBLE Stylish and eco-friendly. Cushioning your customers will notice. Contains up to 40% recycled content. Same quality and protection as traditional bubble. Dark color conceals item until unwrapped. PERFORATED ROLLS - Cross perforated every 12 inches. PERFORATED ROLLS - Cross perforated every 12 inches. 3RD WEB BUBBLE Smooth on both sides. NON-PERFORATED UPSABLE Smooth on both sides for easy labeling. MODEL NO. BUBBLE SIZE ROLL SIZE LBS./ ROLL PRICE PER ROLL 1 3 6 10+ S-20052 3/16" 12" x 300' 8 $60 $57 $52 $49 S-20053 24" x 300' 15 116 108 102 95 S-20054 1/2" 12" x 125' 4 46 43 41 39 S-20055 24" x 125' 8 82 79 73 67 MODEL NO. BUBBLE SIZE ROLL SIZE LBS./ ROLL PRICE PER ROLL 1 3 6 10+ S-19331P 3/16" 12" x 300' 4 $40 $37 $34 $32 S-19332P 24" x 300' 7 75 71 66 62 S-19333P 1/2" 12" x 125' 3 30 27 26 25 S-19334P 24" x 125' 6 55 51 48 44 MODEL NO. BUBBLE SIZE ROLL SIZE LBS./ ROLL PRICE PER ROLL 1 3 6 10+ S-20056P 3/16" 12" x 300' 4 $43 $41 $39 $35 S-20057P 24" x 300' 7 81 76 73 67 S-20058P 1/2" 12" x 125' 3 33 31 30 28 S-20059P 24" x 125' 6 60 58 55 50 MODEL NO. SHEET SIZE L x W x H PERFORATED SQUARE SIZE SHEETS/ CTN. PRICE PER SHEET 1 CTN. 3 CTNS. 6+ CTNS. S-15695 24 x 24 x 1/2" 1/2 x 1/2" 24 $8.60 $8.30 $8.10 S-14642 24 x 24 x 1" 12 14.80 14.30 13.90 S-14643 24 x 24 x 2" 6 26.30 25.10 23.90 S-15696 24 x 24 x 1/2" 1 x 1" 24 7.70 7.40 7.10 S-13718 24 x 24 x 1" 12 12.90 12.50 12.10 S-13719 24 x 24 x 2" 6 24.50 23.20 22.00

Previous Page
Next Page