Fall Winter CA 2016 Page 636 Cushioning, Foam & Bubble

636 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 PORTABLE ROLL STANDS Move, cut and store your foam or bubble easily. Heavy-duty steel frame with cutting surface and 3" locking casters. Tensioner prevents unraveling. Easy 4-screw assembly. PACKING RACKS Dispense rolls of bubble, foam or wadding. Sets up in minutes. Steel construction. Holds rolls up to 48" in diameter. BUBBLE TUBING Protects odd-shaped or long items. Recommended for metal tubing, wood moulding or blinds. Use Heat Sealers to custom-make bubble bags, pages 152-153. INSTANT BUBBLE ROLL MACHINE Super fast! Pump out 600 packages a day using bubble cushioning you make yourself. Simple, easy-to-use operation. Small footprint. Fits on tabletop. Makes 55 feet per minute of heavy duty nylon barrier bubble. Optional accessories, see uline.ca Save valuable warehouse space. One film roll equals up to 5 bundles of bubble. MACHINE INSTANT BUBBLE FILM Perforated every 12 inches SHIPS VIA MOTOR FREIGHT MODEL NO. BUBBLE SIZE INSIDE W x L LBS./ ROLL PRICE PER ROLL 1 3 6+ S-10589 3/16" 4" x 100' 2 $75 $72 $67 S-10590 6" x 100' 3 82 77 74 S-12618 8" x 100' 4 90 85 80 S-14583 10" x 100' 4 96 91 87 S-10591 12" x 100' 5 100 95 90 S-12619 16" x 100' 8 120 113 107 S-10592 24" x 100' 10 142 136 128 MODEL NO. DESCRIPTION DIMENSIONS L x W x H SHIPPING WEIGHT PRICE EACH H-4008 NewAir I.B. Express 26 x 23 x 16" 81 lbs. $4,275 MODEL NO. DESCRIPTION SUGGESTED USE BUBBLE SIZE INFLATED ROLL W x L MIL LBS./ ROLL PRICE PER ROLL S-19738 Medium Bubble Wrapping, Cushioning and Interleaving 1/2" 12" x 2,050' 1 32 $299 S-19739 24" x 2,050' 64 597 S-19740 Large Bubble 3/4" 12" x 1,250' 1.6 32 299 S-19741 24" x 1,250' 64 597 S-19742 Extra Large Bubble 1" 12" x 1,167' 1.7 32 299 S-19743 24" x 1,167' 64 597 MODEL NO. ARM WIDTH CAPACITY PRICE EACH 1 2+ H-251 12" Two 12" rolls $98 $92 H-252 24" Two 24" rolls 109 103 MODEL NO. MAXIMUM WIDTH MAXIMUM DIAMETER PRICE EACH 1 2+ H-1187 24" 40" $191 $178 H-1034 48" 240 228 Saves warehouse space On-demand bubble Makes bubble rolls

Previous Page
Next Page