Fall Winter CA 2016 Page 635 Cushioning, Foam & Bubble

Shipping Supply Specialists PHONE 1-800-295-5510 635 OPEN END BUBBLE BAGS A Uline exclusive. Recommended for protecting irregularly-shaped items. SELF-SEAL BUBBLE BAGS Cushion and protect fragile items without tape. 1/2" peel-and-seal tape for hassle-free closing. ECONOMICAL 3/16" BUBBLE MODEL NO. INSIDE W x L QTY./ CTN. LBS./ CTN. PRICE PER CARTON 1 5 10 20+ S-10546 3 x 3 1 /2" 1,000 5 $115 $110 $106 $102 S-14758 3 x 5" 1,000 5 122 116 111 106 S-13679 3 x 10" 500 7 103 100 96 91 S-14759 4 x 4" 1,000 5 123 117 112 108 S-680 4 x 5 1 /2" 1,000 8 123 117 112 108 S-681 4 x 7 1 /2" 500 6 76 73 71 68 S-14760 4 x 12" 400 6 129 123 120 113 S-5140 5 x 6" 450 7 86 83 79 77 S-14761 5 x 8" 450 6 108 105 101 97 S-5456 5 x 10 1 /2" 250 5 78 74 72 69 S-15689 6 x 6 1 /2" 500 6 111 107 103 100 S-682 6 x 8 1 /2" 250 6 59 57 55 53 S-10547 6 x 11 1 /2" 250 8 91 87 84 81 S-5141 6 x 15 1 /2" 250 9 115 110 106 102 S-13680 6 x 20" 250 11 129 123 120 113 S-2865 7 x 8 1 /2" 250 4 81 78 74 72 S-2866 7 x 11 1 /2" 250 9 106 102 98 95 S-683 8 x 11 1 /2" 450 11 150 142 137 131 S-695 8 x 15 1 /2" 350 12 158 152 146 137 S-2867 8 x 17 1 /2" 250 13 150 142 137 131 S-6152 9 x 13 1 /2" 350 13 151 144 139 132 S-5457 10 x 10 1 /2" 250 13 107 103 100 96 S-684 10 x 15 1 /2" 250 11 141 136 131 126 S-2868 12 x 11 1 /2" 250 11 150 142 137 131 S-1210 12 x 15 1 /2" 200 12 129 123 120 113 S-14762 12 x 18" 200 11 137 132 127 122 S-1211 12 x 23 1 /2" 150 13 121 115 110 105 S-5458 15 x 15 1 /2" 150 13 121 115 110 105 S-696 15 x 17 1 /2" 150 11 122 116 111 106 S-2369 18 x 23 1 /2" 100 12 121 115 110 105 MODEL NO. OUTSIDE W x L QTY./ CTN. LBS./ CTN. PRICE PER CARTON 1 5 10 20+ S-13681 2 x 2" 1,000 3 $125 $120 $115 $110 S-10548 3 x 3" 1,000 5 98 95 91 87 S-7574 3 x 5" 1,000 7 100 96 92 88 S-10549 4 x 5" 1,000 10 102 97 93 89 S-5459 4 x 6" 1,000 12 103 98 95 91 S-12846 4 x 8" 1,000 14 110 106 101 97 S-13682 4 x 10" 500 10 74 72 68 66 S-14756 5 x 6" 1,000 9 118 113 110 105 S-12847 6 x 6" 650 9 83 79 77 73 S-5990 6 x 8" 650 13 127 122 117 112 S-10550 6 x 9" 650 15 130 125 120 115 S-8286 6 x 15" 400 13 113 108 105 100 S-8287 7 x 9" 500 14 129 123 118 113 S-10551 8 x 10" 500 13 131 126 121 116 S-7575 8 x 11" 350 14 96 92 88 84 S-5460 9 x 12" 350 15 118 113 110 105 S-7576 10 x 10" 350 13 117 112 108 103 S-8288 10 x 15" 250 14 93 89 86 82 S-12848 12 x 12" 200 11 77 74 71 68 S-7577 12 x 15" 200 14 107 103 98 95 S-5461 12 x 18" 200 15 110 106 101 97 S-8289 15 x 15" 200 17 121 117 112 107 S-5991 15 x 18" 150 16 108 105 100 96 S-8290 18 x 24" 100 16 98 95 91 87 S-6151 24 x 24" 75 15 112 107 103 98 S-14757 24 x 30" 50 9 81 77 74 71 S-10552 30 x 30" 50 16 107 103 98 95 S-8291 36 x 24" 50 15 103 98 95 91 S-10553 36 x 36" 30 15 64 62 59 57 S-13683 36 x 48" 10 7 44 43 40 39

Previous Page
Next Page