Fall Winter CA 2016 Page 633 Warehouse Supplies

PACKETS Shipping Supply Specialists PHONE 1-800-295-5510 633 DESICCANTS KRAFT BAGS Designed for machine parts, document storage, chemicals and clothing. TYVEK BAGS Recommended for shipping pharmaceuticals, electronic components and food. Meets FDA specifications for contact with food and drugs. Tyvek provides a tear-proof, dust-free packet. SILICA GEL PACKET - Fast and extra adsorbent silica gel. Meets FDA specifications for food and drug products. Provides superior adsorption. Remains dry at maximum saturation. Silica gel can adsorb 15% of its weight in water vapor in 2 hours. TYVEK BAG PACKETS KRAFT BAG - 5 GALLON PAILS TYVEK BAG - 34 GALLON DRUMS SILICA GEL PACKET - 5 GALLON PAILS CLAY Protect shipments from moisture and corrosion. Activated clay desiccants control humidity and eliminate risk of mildew or rust damage in sealed containers. Non-corrosive, non-toxic. Adsorbs up to 20% of its weight in water vapor in 6 hours. Works best at temperatures below 50C (120F). KRAFT BAG HUMIDITY CONTROL 5 GAL. PAIL 34 GAL. DRUM ALL BAGS QPL CERTIFIED AND ISO 9001. 5 gal. pails ship parcel. 34 gal. drums ship via motor freight. KRAFT BAG - 34 GALLON DRUMS TYVEK BAG - 5 GALLON PAILS MODEL NO. UNIT SIZE BAG DIMENSIONS PROTECTS CU. FT. BAGS/ CNTR. LBS./ CNTR. PRICE PER CONTAINER 1 2 4+ S-1055 1/6 1 x 2 1 /2 x 1 /4" .14 1,200 24 $123 $116 $107 S-1056 1/3 1 x 3 1 /2 x 1 /4" .28 700 25 97 92 86 S-1057 1/2 3 x 3 x 1 /4" .42 550 27 113 106 100 S-1058 1 3 x 4 x 1 /4" .83 300 27 83 78 73 S-1059 2 3 x 6 x 3 /8" 1.67 150 27 62 58 54 S-2855 1 3 x 4 x 1 /4" .83 1,300 114 $307 $289 $268 S-2856 2 3 x 6 x 3 /8" 1.67 800 136 258 243 227 S-1604 4 5 x 5 1 /2 x 1 /2" 3.33 500 162 249 233 218 S-5163 1/6 1 x 2 1 /2 x 1 /4" .14 1,200 24 $121 $114 $107 S-5164 1/3 1 x 3 1 /2 x 1 /4" .28 700 25 109 101 95 S-5165 1/2 3 x 3 x 1 /4" .42 550 27 123 116 108 S-5166 1 3 x 4 x 1 /4" .83 300 27 98 91 85 S-5167 2 3 x 6 x 3 /8" 1.67 150 27 81 76 70 S-8029 1 3 x 4 x 1 /4" .83 1,300 114 $317 $297 $278 S-8030 2 3 x 6 x 3 /8" 1.67 800 136 301 282 266 S-8031 4 5 x 5 1 /2 x 1 /2" 3.33 500 162 279 261 246 S-1605 8 5 x 8 x 1 1 /8" 6.67 300 193 272 256 244 S-1606 16 5 3 /4 x 10 x 1 1 /2" 13.33 150 189 208 195 183 MODEL NO. GRAM SIZE BAG DIMENSIONS PROTECTS CU. IN. BAGS/ CNTR. LBS./ CNTR. PRICE PER CONTAINER 1 2 4+ S-8032 1/2 5/8 x 1 9 /32" 24 6,000 12 $180 $165 $149 S-3902 1 7/8 x 1 1 /2" 47 5,000 18 173 155 141 S-3903 2 7/8 x 2 1 /8" 94 3,000 18 156 141 129 S-3904 3 1 1 /16 x 2 1 /16" 141 2,000 19 137 130 116 S-3905 5 1 1 /16 x 2 3 /4" 235 1,250 20 122 110 98 S-3906 10 1 1 /2 x 3 1 /4" 470 600 18 169 152 137

Previous Page
Next Page