Fall Winter CA 2016 Page 623 Packing List Envelopes

Shipping Supply Specialists PHONE 1-800-295-5510 623 LOCK AND PRESS ENVELOPES Reclosable bags with adhesive back. Open and close without ruining envelope. Recommended for frequently checked documents. CLEAR PACKING LIST ENVELOPES Shipping address, documents and instructions shine through with these transparent front and back envelopes. Pressure-sensitive backing sticks to paper, wood, metal and plastic. ESD WORK STOOLS Static control seating won't shock you. Brass drag chain acts as ground. Adjustable seat, backrest and footring. Fabric - High density foam cushioning. Protection up to 10 9 ohms. Polyurethane - Cleanroom Class 10 certified. Protection up to 10 8 ohms. ESD TOP PACKING TABLES Safe work surface for static-sensitive products. 1 5 /8" thick ESD top with rounded edges. Holds up to 500 lbs. Adjustable steel legs: 28 to 35" in 1 1 /2" increments. Optional top shelf, drawers and table casters available, see page 462. RESISTS WATER, DIRT AND OIL SIDE LOADING BRASS DRAG CHAIN ESD GLIDES H-3972 FABRIC H-3971 POLYURETHANE Anti-Static Work Bench, see uline.ca EASY ASSEMBLY. SHIPS PARCEL CARRIER. SHIPS UNASSEMBLED VIA MOTOR FREIGHT MODEL NO. INSIDE DIMENSIONS MIL QTY./ CTN. PRICE PER CARTON LBS./ CTN. 1 2 5+ S-128 4 x 6" 2 1,000 $108 $99 $92 14 S-3826 5 x 10" 1,000 204 177 171 27 S-129 6 x 6" 1,000 150 134 128 20 S-130 6 x 9" 1,000 180 174 161 21 S-1479 8 x 10" 500 125 108 103 18 S-131 9 x 12" 500 165 154 144 20 S-11190 10 x 13" 250 117 110 103 12 MODEL NO. OUTSIDE DIMENSIONS MIL QTY./ CTN. PRICE PER CARTON LBS./ CTN. 1 3 5+ S-11188 4 1 /2 x 5 1 /2" 2 1,000 $35 $34 $32 8 S-11189 5 1 /2 x 7 1 /2" 1,000 68 64 59 15 S-15359 6 1 /2 x 10" 1,000 117 111 107 20 S-12997 9 1 /2 x 12" 500 98 92 86 18 MODEL NO. DIMENSIONS L x W PRICE EACH WT. (LBS.) 1 2+ H-1135 60 x 30" $492 $466 146 H-1137 72 x 30" 532 507 160 H-1138 72 x 36" 587 562 194 H-1222 96 x 36" 793 768 258 MODEL NO. SEAT DIM. W x D CAP. (LBS.) ADJUSTABLE HEIGHT PRICE EACH WT. (LBS.) 1 3+ H-3972 18 x 17" 300 22-32" $435 $413 30 H-3971 20-30" 484 462 33 H-3973 Set of 5 ESD Casters - Optional 81 76 4

Previous Page
Next Page