Fall Winter CA 2016 Page 621 Anti-Static

CLASS 100 CERTIFIED Shipping Supply Specialists PHONE 1-800-295-5510 621 NITRILE CLEANROOM GLOVES Prevent contamination in electronic and pharmaceutical environments. Powder-free, latex-free. Puncture resistant. 12" long with beaded cuff. Textured fingertips for secure grip. Sterile - Gamma irradiated. For medical and pharmaceutical applications. Ansell Touch N Tuff - Green color contrasts against pills. CLEANROOM LATEX GLOVES Superior dexterity in cleanroom environments. Textured fingertips. Excellent tactile sensitivity. Silicone and powder-free. 12" long. Beaded cuff. NITRILE GLOVES ANSELL TOUCH N TUFF NITRILE GLOVES S-13046 S-20204 S-21940 CLASS 100 CLEANROOM WIPES BERKSHIRE Clean your most critical equipment in cleanroom environments. 100% knit polyester. Knife-cut edge. Use dry or with cleaning solutions. For ISO class 5 or higher cleanrooms. SUPER POLX 1200 CLASS 100 Clean delicate lab equipment with soft polyester fabric wipes. Extremely low lint. 100% polyester. Absorbent and nonabrasive. Use dry or with cleaning solution. For ISO class 5 or higher cleanrooms. CLASS 1000 Wipe down lab equipment and clean up spills. Nonwoven cellulose/polyester blend. Highly absorbent. Excellent wet/dry strength. For ISO class 6 or higher cleanrooms. PRESATURATED Clean tabletops and equipment with presaturated polyester wipes. Saturated with 70% isopropyl alcohol and 30% deionized water. Resealable packs keep wipes fresh. For ISO class 5 or higher cleanrooms. CLASS 100 MODEL NO. SHEET SIZE SHEETS/ BAG PRICE PER BAG 1 5 10+ S-21888 9 x 9" 300 $30 $29 $28 MODEL NO. SHEET SIZE SHEETS/ PACK PRICE PER PACK 1 5 10+ S-20209 9 x 9" 30 $26 $25 $24 MODEL NO. SHEET SIZE SHEETS/ BAG PRICE PER BAG 1 5 10+ S-18512 9 x 9" 150 $50 $49 $48 MODEL NO. SHEET SIZE SHEETS/ BAG PRICE PER BAG 1 4 8+ S-21942 9 x 9" 150 $97 $94 $92 MODEL NO. DESCRIPTION MIL SIZE GLOVES/ BAG PRICE/BAG (MIN. 2) 2 10+ S-18509 Powder-Free 5 S, M, L, XL 100 $29 $27 MODEL NO. DESCRIPTION MIL SIZE GLOVES/ BAG PRICE/BAG (MIN. 2) 2 10+ S-13046 Non-Sterile 6 S, M, L, XL 100 $25 $24 S-20204 Sterile 5 85 80 MODEL NO. DESCRIPTION MIL SIZE GLOVES/ BAG PRICE/BAG (MIN. 2) 2 10+ S-21940 Non-Sterile 5.3 S, M, L, XL 100 $38 $36 S-21941 Sterile 118 110

Previous Page
Next Page