Fall Winter CA 2016 Page 620 Cushioning, Foam & Bubble

620 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 KRAFT PAPER SHEETS Use pre-cut sheets for uniform size items or interleaving. 30, 40 and 50 lb. kraft paper sheets are strong and durable, yet easy to handle. 100% recycled. 30 LB. BASIS WEIGHT 40 LB. BASIS WEIGHT 50 LB. BASIS WEIGHT SHIPS VIA MOTOR FREIGHT PAPER CRUMPLER Unique, innovative, economical void fill. Use any kraft paper rolls of your choice in 30-50 lb. Quickly dispense, crumple and cut in one pass. Solid steel construction with sawtooth safety blade. PAPER CUTTERS Cut industrial rolls of paper smoothly and cleanly. Versatile horizontal cutter can be used standing, mounted on walls or hanging under workspaces. H-3833, H-1244, H-1245 and H-1606 with serrated blade for cutting plastic film and foil. Made in USA. MAKE YOUR OWN VOID FILL HORIZONTAL VERTICAL H-365 MULTI DECK H-413 HORIZONTAL HORIZONTAL WITH SERRATED BLADE VERTICAL MULTI DECK Auto Paper Crumpler, see uline.ca MOUNTS TO WALL OR TABLETOPS H-3833 18" 12, 15, 18" 4 $52 $50 $47 H-1244 24" 20, 24" 5 66 62 58 H-1245 36" 30, 36" 6 78 75 72 H-1606 48" 40, 48" 11 102 98 93 MODEL NO. WIDTH HOLDS FOR USE WITH ROLL WIDTHS WT. (LBS.) PRICE EACH 1 3 6+ H-412 24" 2 Rolls 12, 18, 20, 24" 19 $145 $138 $130 H-413 36" 30, 36" 24 160 153 145 H-2267 48" 40, 48" 29 226 215 202 H-1921 24" 3 Rolls 12, 18, 20, 24" 26 203 192 180 H-1922 36" 30, 36" 32 231 218 205 H-1923 24" 4 Rolls 12, 18, 20, 24" 32 284 269 254 H-1924 36" 30, 36" 36 311 292 272 MODEL NO. WIDTH FOR USE WITH ROLL WIDTHS WT. (LBS.) PRICE EACH 1 3 6+ H-365 27" 24, 27" 13 $176 $168 $160 H-248 36" 30, 36" 14 203 193 182 H-356 48" 40, 48" 16 244 234 224 H-249 Set of Casters for Vertical Cutter - $66 per set MODEL NO. WIDTH FOR USE WITH ROLL WIDTHS WT. (LBS.) PRICE EACH 1 3 6+ H-345 12" 12" 3 $32 $31 $30 H-3832 15" 15" 4 35 33 32 H-193 18" 18" 4 37 35 33 H-194 24" 20, 24" 5 42 40 37 H-192 30" 30" 6 48 46 43 H-195 36" 36" 6 50 47 45 H-364 48" 40, 48" 11 93 89 86 H-1605 60" 60" 14 128 122 115 MODEL NO. SIZE W x L x H MAX. ROLL WIDTH WT. (LBS.) PRICE EACH H-3997 28 x 22 x 9" 24" 18 $269 S-20062 8 1 /2 x 11" 4,600 S-6074 18 x 24" 1,000 50 $85 $78 $73 S-19320 11 x 16" 2,450 S-1845 24 x 36" 500 S-11421 12 x 12" 3,000 S-1846 30 x 40" 360 S-11422 12 x 18" 2,000 S-3580 36 x 48" 230 S-11423 15 x 20" 1,400 S-15801 40 x 48" 225 S-15800 18 x 24" 1,250 S-14729 24 x 36" 625 50 $86 $78 $75 MODEL NO. SIZE SHEETS/ BUNDLE MODEL NO. SIZE SHEETS/ BUNDLE LBS./ BUNDLE PRICE PER BUNDLE 1 3 6+ S-19318 8 1 /2 x 11" 7,700 S-12830 24 x 36" 800 50 $91 $82 $79 S-13732 18 x 18" 2,200 S-19319 36 x 36" 535 S-12829 18 x 24" 1,600 S-14728 36 x 48" 400

Previous Page
Next Page