Fall Winter CA 2016 Page 614 Cushioning, Foam & Bubble

614 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 POLYSTYRENE SHEETS Economical sheets for short-term blocking and bracing. Water-resistant, high-density foam is rigid yet lightweight. Line boxes for added protection on fragile and temperature sensitive shipments. SOLD IN CARTON QUANTITIES SHIPS VIA MOTOR FREIGHT PLANK FOAM Provides superior long-term cushioning and support for fragile or heavy items. Flexible low-density polyethylene foam is highly resilient, shatterproof and tear resistant. Water, fungi and mold-resistant closed cell foam. Perfed sheets are cut into 4 x 4" squares with peel- and-stick adhesive on one side. FDA compliant for indirect food contact. Charcoal - Masks dirt and smudges. NON-PERFED, NO ADHESIVE - CHARCOAL PERFED WITH ADHESIVE - WHITE NON-PERFED, NO ADHESIVE - WHITE NO ADHESIVE SHIPS VIA MOTOR FREIGHT MODEL NO. SHEET SIZE L x W x H DENSITY/ CUBIC FT. TEMP. RANGE SHEETS/ CTN. PRICE PER SHEET 1 CTN. 3 CTNS. 6+ CTNS. S-19392 10 x 10 x 1 /2" 1.0 lbs. -100 to +75C (-150 to +167F) 312 $.37 $.35 $.34 S-19393 10 x 10 x 1" 156 .75 .73 .71 S-19394 12 x 12 x 1 /4" 480 .25 .24 .22 S-15691 12 x 12 x 1 /2" 240 .39 .36 .35 S-6718 12 x 12 x 1" 120 .76 .74 .72 S-14587 12 x 12 x 2" 60 1.51 1.48 1.42 S-14588 24 x 24 x 1" 30 3.00 2.95 2.85 S-15692 24 x 48 x 1 /2" 20 2.95 2.90 2.80 S-13776 24 x 48 x 1" 10 6.20 5.70 5.50 S-14589 24 x 48 x 2" 5 12.40 11.45 10.95 S-15693 48 x 96 x 1 /2" 80 13.45 12.05 11.45 S-13777 48 x 96 x 1" 40 27.00 25.00 23.00 S-15694 48 x 96 x 2" 20 51.00 47.00 44.00 S-20810 24 x 24 x 1" 1.7 lbs. -79 to 102C (-110 to +215F) 10 $150 $139 $129 S-20811 48 x 96 x 1" 2 131 123 114 S-13772 12 x 12 x 2" 1.7 lbs. -78 to +101C (-110 to +215F) 20 $140 $132 $122 S-11819 16 x 16 x 1" 10 81 75 68 S-13773 16 x 16 x 2" 5 76 72 65 S-15690 24 x 24 x 1" 10 150 139 129 S-13774 24 x 24 x 2" 5 142 133 123 S-13775 24 x 48 x 2" 5 239 224 207 S-19391 48 x 96 x 1 /2" 4 154 144 135 S-12855 48 x 96 x 1" 2 131 123 114 S-12856 48 x 96 x 2" 2 203 192 182 S-14586 48 x 96 x 3" 1 175 165 157 MODEL NO. SHEET SIZE L x W x H DENSITY/ CUBIC FT. TEMP. RANGE SHEETS/ CTN. PRICE PER CARTON 1 3 5+ S-19390 16 x 16 x 1 /2" 1.7 lbs. -78 to +101C (-110 to +215F) 20 $122 $113 $106 S-8347 16 x 16 x 1" 10 96 89 82 S-8348 16 x 16 x 2" 5 82 76 71 S-12852 16 x 16 x 3" 4 89 82 76 S-11820 24 x 24 x 1" 10 174 164 154 S-11821 24 x 24 x 2" 5 128 121 112 S-12854 24 x 24 x 3" 4 136 126 120

Previous Page
Next Page