Fall Winter CA 2016 Page 607 Cushioning, Foam & Bubble

Shipping Supply Specialists PHONE 1-800-295-5510 607 OPEN END BUBBLE BAGS A Uline exclusive. Recommended for protecting irregularly-shaped items. SELF-SEAL BUBBLE BAGS Cushion and protect fragile items without tape. 1/2" peel-and-seal tape for hassle-free closing. ECONOMICAL 3/16" BUBBLE MODEL NO. OUTSIDE W x L QTY./ CTN. LBS./ CTN. PRICE PER CARTON 1 5 10 20+ S-13681 2 x 2" 1,000 3 $122 $117 $112 $107 S-10548 3 x 3" 1,000 5 96 92 89 85 S-7574 3 x 5" 1,000 7 97 93 90 87 S-10549 4 x 5" 1,000 10 100 95 91 88 S-5459 4 x 6" 1,000 12 101 96 92 89 S-12846 4 x 8" 1,000 14 107 104 98 95 S-13682 4 x 10" 500 10 73 71 66 64 S-14756 5 x 6" 1,000 9 116 111 107 102 S-12847 6 x 6" 650 9 81 77 75 72 S-5990 6 x 8" 650 13 124 120 114 109 S-10550 6 x 9" 650 15 126 122 117 112 S-8286 6 x 15" 400 13 111 106 102 97 S-8287 7 x 9" 500 14 125 121 116 111 S-10551 8 x 10" 500 13 128 123 118 113 S-7575 8 x 11" 350 14 93 90 87 82 S-5460 9 x 12" 350 15 116 111 107 102 S-7576 10 x 10" 350 13 114 109 106 101 S-8288 10 x 15" 250 14 91 88 83 80 S-12848 12 x 12" 200 11 75 73 68 66 S-7577 12 x 15" 200 14 105 101 96 92 S-5461 12 x 18" 200 15 107 104 98 95 S-8289 15 x 15" 200 17 118 114 109 105 S-5991 15 x 18" 150 16 106 102 97 93 S-8290 18 x 24" 100 16 96 92 89 85 S-6151 24 x 24" 75 15 109 105 101 96 S-14757 24 x 30" 50 9 79 75 73 68 S-10552 30 x 30" 50 16 105 101 96 92 S-8291 36 x 24" 50 15 101 96 92 89 S-10553 36 x 36" 30 15 63 60 58 56 S-13683 36 x 48" 10 7 43 42 40 39 MODEL NO. INSIDE W x L QTY./ CTN. LBS./ CTN. PRICE PER CARTON 1 5 10 20+ S-10546 3 x 3 1 /2" 1,000 5 $112 $107 $104 $100 S-14758 3 x 5" 1,000 5 120 113 108 104 S-13679 3 x 10" 500 7 101 97 93 89 S-14759 4 x 4" 1,000 5 121 114 109 106 S-680 4 x 5 1 /2" 1,000 8 121 114 109 106 S-681 4 x 7 1 /2" 500 6 74 72 68 66 S-14760 4 x 12" 400 6 125 121 117 110 S-5140 5 x 6" 450 7 83 81 77 75 S-14761 5 x 8" 450 6 106 102 98 95 S-5456 5 x 10 1 /2" 250 5 76 73 71 67 S-15689 6 x 6 1 /2" 500 6 108 105 101 97 S-682 6 x 8 1 /2" 250 6 58 56 55 51 S-10547 6 x 11 1 /2" 250 8 89 85 82 79 S-5141 6 x 15 1 /2" 250 9 112 107 104 100 S-13680 6 x 20" 250 11 125 121 117 110 S-2865 7 x 8 1 /2" 250 4 79 76 73 71 S-2866 7 x 11 1 /2" 250 9 104 100 96 92 S-683 8 x 11 1 /2" 450 11 147 139 134 128 S-695 8 x 15 1 /2" 350 12 154 149 142 134 S-2867 8 x 17 1 /2" 250 13 147 139 134 128 S-6152 9 x 13 1 /2" 350 13 148 140 135 129 S-5457 10 x 10 1 /2" 250 13 105 101 97 93 S-684 10 x 15 1 /2" 250 11 138 133 128 123 S-2868 12 x 11 1 /2" 250 11 147 139 134 128 S-1210 12 x 15 1 /2" 200 12 125 121 117 110 S-14762 12 x 18" 200 11 134 129 124 120 S-1211 12 x 23 1 /2" 150 13 118 112 107 102 S-5458 15 x 15 1 /2" 150 13 118 112 107 102 S-696 15 x 17 1 /2" 150 11 120 113 108 104 S-2369 18 x 23 1 /2" 100 12 118 112 107 102

Previous Page
Next Page