Fall Winter CA 2016 Page 604 Facilities Maintenance

604 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SAFETY BARRICADES Protect construction areas and direct traffic flow. High-density polyethylene with UV protection. Reflective safety strips help drivers in low light conditions. Interlocking joints allow user to form a continuous barricade. Fill with sand or water for added stability. 4" fill cap, 2" drain. SHIPS VIA MOTOR FREIGHT TRAFFIC DRUMS Bright orange barrels warn drivers of work zones. Lightweight and stackable. Large handle. Impact resistant, high- density polyethylene. Reflective - 6" engineer- grade reflective bands for visibility. Optional Rubber Base adds stability. Meets MUTCD Standards H-4462 H-4463 CROWD CONTROL BARRIER SPECIFY COLOR: Orange or White SHIPS VIA MOTOR FREIGHT Pedestrian barrier for concerts, sporting events and parades. Tamper-resistant, interlocking connections stay secure. Easy setup. Weighted feet fold in for flat storage. Portable. Adjusts to curbs and uneven surfaces. Lightweight polyethylene. BARRICADE Direct traffic around temporary hazards and work zones. Easily folds to 2 1 /2" thick to minimize storage space. Highly reflective striping on top panel. Built-in bracket supports adding a barricade light. Meets MUTCD Standards H-2881 SAFETY FENCE Control pedestrian and vehicle traffic around hazards. Use in construction sites, parking lots or warehouses. Reusable plastic mesh. FENCE SPECIFY COLOR: Orange, Green or Black GREEN STEEL POSTS A-FRAME BARRICADE Lightweight crowd control for parking garages or school lots. Won't crack or splinter. Rugged polyethylene. Build a single or double style barricade. Reflective on both sides. Meets MUTCD Standards Easy to assemble - ships and stores flat MODEL NO. DESCRIPTION HT. DIAM. WT. (LBS.) PRICE EACH 1 4 8+ H-4462 Standard 42" 18" 10 $42 $38 $36 H-4463 Reflective 75 70 66 H-4464 Rubber Base N/A N/A 25 39 37 34 MODEL NO. SIZE LBS./ ROLL PRICE EACH 1 3 12+ S-14713 4 x 100' 11 $41 $39 $38 MODEL NO. DESCRIPTION SIZE L x H WT. (LBS.) PRICE EACH 1 4+ H-5500 Crowd Control Barrier 79 x 40" 24 $171 $159 MODEL NO. SIZE WT. (LBS.) PRICE EACH (MIN. 3) 3 12 24+ H-4637 6' 3 $13 $11 $10 MODEL NO. DESCRIPTION HT. WT. (LBS.) PRICE EACH 1 3+ H-2882 Type 1 Barricade 44" 14 $75 $72 H-2881 LED Barricade Light N/A 2 34 29 MODEL NO. DESCRIPTION DIMENSIONS H x W WT. (LBS.) PRICE EACH 1 4 8+ H-6131 A-Frame Leg 29 x 40" 2 $42 $39 $37 H-6132 6' I-Beam 8 x 72" 4 62 60 57 H-6133 8' I-Beam 8 x 96" 6 80 77 75 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 4+ H-4583 Safety Barricade 60 x 16 x 24" 36 $253 $235 H-4584 72 x 16 x 35" 70 456 418

Previous Page
Next Page