Fall Winter CA 2016 Page 603 Facilities Maintenance

Shipping Supply Specialists PHONE 1-800-295-5510 603 PARKING AND TRAFFIC SIGNS Clearly designate parking areas and safely control traffic. Reflective engineer-grade finish for day/night visibility. Corrosion-resistant aluminum lasts for 5 to 7 years. Pre-drilled for fast, easy mounting. Hardware included. U-CHANNEL POSTS HEAVY-DUTY BASES Wind, sleet or snow won't knock these over. H-4590 Adapter - For connecting U-Channel Posts. PVC Post - For use with bases only. PORTABLE SIGN BASE Grip, tip and roll. Quickly and easily move signs wherever needed. Recessed wheels roll easily over most surfaces. Heavy-duty plastic won't rust, dent or crack in cold weather. Heavy-duty steel. Galvanized or green baked enamel finish resists corrosion. Meets MUTCD Standards SIGNS SOLD SEPARATELY 4' post with 7 pre-drilled holes. Includes mounting hardware. Meets MUTCD Standards SPECIFY: Silver Galvanized Green Steel 30 LB. BASE 60 LB. BASE U-CHANNEL BASE ADAPTER SQUARE SIGN POSTS Eliminate the need for multiple posts. Signs attach to all four sides. Rust-resistant galvanized steel. Optional Anchor Base Installs in ground. If struck, inside sign post breaks away. Simply slide new post into base for quick, easy replacement. SHIPS VIA MOTOR FREIGHT POSTS Meets MUTCD Standards SHIPS VIA MOTOR FREIGHT SIGNS MODEL NO. SIZE DESCRIPTION PRICE EACH 1 3 5+ H-5515 8 ft. Square Post $64 $60 $56 H-5516 10 ft. Square Post 80 75 70 H-5517 3 ft. Square Anchor Base 38 36 33 MODEL NO. SIZE W x H DESCRIPTION THICK- NESS PRICE EACH 1 3 5+ H-1658 12 x 18" No Parking 1/12" $38 $36 $33 H-2531 No Parking - Fire Lane H-1659 Reserved Parking H-1660 Visitor Parking H-1661 Handicapped Parking H-2380 18 x 18" Stop 1/12" 53 50 46 H-2381 24 x 24" 94 88 81 H-5514 30 x 30" 126 119 113 H-3544 12 x 18" Speed Limit 5 $38 $36 $33 H-3545 Speed Limit 10 H-5518 Speed Limit 15 H-5519 24 x 24" Yield 70 66 62 MODEL NO. LENGTH DESCRIPTION PRICE EACH 1 3 5+ H-4585 6 ft. U-Channel Post $39 $37 $34 H-1662 8 ft. U-Channel Post 48 46 43 H-4586 10 ft. U-Channel Post 64 60 56 MODEL NO. SIZE H x W DESCRIPTION SHPG. WT. PRICE EACH 1 3 5+ H-4592 4' x 24" Diam. Portable Base 12 lbs. $151 $146 $138 H-2914 24 x 24" Do Not Enter Sign 5 lbs. 94 88 81 MODEL NO. SIZE L x W x H DESCRIPTION PRICE EACH 1 3 5+ H-4588 18 x 18 x 3" 30 lb. Base $108 $105 $103 H-4589 18 x 18 x 6" 60 lb. Base 191 187 184 H-4590 U-Channel Base Adapter 33 30 28 H-4591 5 ft. PVC Post 37 34 32

Previous Page
Next Page