Fall Winter CA 2016 Page 6 Boxes

6 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-19040 8 x 6 x 4" 32 ECT LIGHTWEIGHT $.33 $.33 $.33 $.33 $.33 25 / 1800 6 lbs. S-15028 8 x 6 x 4" WHITE .83 .76 .64 .62 .59 25 / 1800 7 lbs. S-4515 8 x 6 x 5" .66 .60 .56 .50 .49 25 / 1125 8 lbs. S-4081 8 x 6 x 6" 200 LB. TEST .50 .50 .50 .50 .50 25 / 1200 8 lbs. S-19041 8 x 6 x 6" 32 ECT LIGHTWEIGHT .42 .42 .42 .42 .42 25 / 1200 7 lbs. S-16702 8 x 6 x 8" .75 .66 .64 .63 .62 25 / 900 10 lbs. S-4588 8 x 7 x 7" .77 .71 .68 .66 .64 25 / 900 11 lbs. S-19042 8 x 8 x 2" .62 .59 .58 .54 .52 25 / 1800 8 lbs. S-4589 8 x 8 x 3" .63 .60 .59 .56 .54 25 / 1000 8 lbs. S-4082 8 x 8 x 4" 200 LB. TEST .56 .56 .56 .56 .56 25 / 1000 9 lbs. S-19043 8 x 8 x 4" 32 ECT LIGHTWEIGHT .46 .46 .46 .46 .46 25 / 1200 8 lbs. S-4345 8 x 8 x 5" .68 .64 .63 .62 .60 25 / 750 10 lbs. S-4083 8 x 8 x 6" 200 LB. TEST .63 .63 .63 .63 .63 25 / 750 11 lbs. S-19044 8 x 8 x 6" 32 ECT LIGHTWEIGHT .54 .54 .54 .54 .54 25 / 900 10 lbs. S-18947 8 x 8 x 6" WHITE 1.07 .90 .81 .79 .76 25 / 750 11 lbs. S-4975 8 x 8 x 7" .86 .77 .71 .68 .64 25 / 900 12 lbs. S-4084 8 x 8 x 8" 200 LB. TEST .57 .57 .57 .57 .57 25 / 900 12 lbs. S-18336 8 x 8 x 8" 32 ECT LIGHTWEIGHT .47 .47 .47 .47 .47 25 / 900 10 lbs. S-4706 8 x 8 x 8" 8,7,6,5,4" 1.04 .89 .82 .81 .76 25 / 900 12 lbs. S-4429 8 x 8 x 8" WHITE 1.09 .92 .83 .82 .77 25 / 900 12 lbs. S-4591* 8 x 8 x 8" 275 LB. TEST 1.14 1.01 .88 .83 .79 25 / 750 17 lbs. S-4815 8 x 8 x 8" 275 LB. TEST DW 1.56 1.43 1.35 1.26 1.20 15 / 450 12 lbs. S-16703 8 x 8 x 9" .92 .83 .77 .76 .64 25 / 900 13 lbs. S-4516 8 x 8 x 10" .98 .88 .81 .79 .71 25 / 750 14 lbs. S-19862 8 x 8 x 11" 1.02 .90 .82 .79 .73 25 / 750 15 lbs. S-4814 8 x 8 x 12" 1.05 .91 .83 .81 .76 25 / 500 16 lbs. S-4691 8 x 8 x 14" 1.09 .95 .88 .82 .77 25 / 500 17 lbs. S-4333 8 x 8 x 17" 1.22 1.14 1.01 .90 .86 25 / 500 19 lbs. S-20492 8 x 8 x 18" 1.27 1.18 1.05 .95 .90 25 / 500 20 lbs. S-15029 8 x 8 x 20" 1.39 1.27 1.13 1.03 .94 25 / 250 21 lbs. S-4592 8 x 8 x 24" 1.82 1.67 1.50 1.41 1.28 25 / 250 24 lbs. S-4923 8 x 8 x 30" 1.99 1.78 1.67 1.48 1.41 25 / 250 27 lbs. S-4483 8 x 8 x 36" 2.14 1.92 1.74 1.58 1.50 25 / 250 32 lbs. S-21008 8 x 8 x 38" NEW 2.53 2.32 2.09 1.92 1.82 25 / 250 35 lbs. S-4781 8 x 8 x 40" 2.80 2.57 2.31 2.14 2.01 20 / 240 27 lbs. S-16704 8 x 8 x 42" 3.09 2.84 2.59 2.40 2.27 20 / 240 30 lbs. S-4557 8 x 8 x 48" 2.55 2.55 2.55 2.55 2.55 20 / 240 38 lbs. S-4921 8 x 8 x 48 - 90" TELESCOPIC 7.30 6.87 6.42 6.09 5.80 20 / 240 76 lbs. S-20429 8 x 8 x 48 - 90" TELESCOPIC, 275 LB. TEST DW 14.81 13.88 12.90 12.18 11.55 15 / 225 77 lbs. S-21009 8 x 8 x 50" NEW 3.72 3.53 3.03 2.91 2.65 20 / 240 35 lbs. S-4835 8 x 8 x 60" 4.38 4.15 3.57 3.41 3.10 15 / 360 32 lbs. S-19863 8 x 8 x 72" 5.63 5.26 4.86 4.61 4.37 15 / 360 36 lbs. S-18952 8 x 8 x 72 - 132" TELESCOPIC 13.49 12.37 11.32 10.58 10.07 15 / 240 74 lbs. S-507 8 7 /8 x 8 1 /2 x 12" 12,10,8" 1.34 1.22 1.17 1.14 1.07 25 / 500 15 lbs. S-4850 9 x 4 x 3" .51 .40 .39 .37 .36 25 / 1800 5 lbs. S-15030 9 x 4 x 4" .52 .45 .40 .39 .37 25 / 1800 5 lbs. S-4593 9 x 5 x 3" .52 .45 .40 .39 .37 25 / 1800 6 lbs. S-16705 9 x 5 x 4" .54 .46 .43 .40 .39 25 / 1800 6 lbs. S-4092 9 x 5 x 5" .57 .51 .47 .45 .43 25 / 1800 7 lbs. S-11369 9 x 6 x 2" .60 .54 .50 .45 .43 25 / 1800 7 lbs. S-4949 9 x 6 x 3" .44 .44 .44 .44 .44 25 / 1800 7 lbs. S-4484 9 x 6 x 4" 200 LB. TEST .45 .45 .45 .45 .45 25 / 1500 7 lbs. S-19864 9 x 6 x 4" 32 ECT LIGHTWEIGHT .38 .38 .38 .38 .38 25 / 1800 6 lbs. S-4707 9 x 6 x 5" .64 .60 .54 .51 .49 25 / 1000 8 lbs. S-4362 9 x 6 x 6" 200 LB. TEST .50 .50 .50 .50 .50 25 / 750 9 lbs. S-19865 9 x 6 x 6" 32 ECT LIGHTWEIGHT .42 .42 .42 .42 .42 25 / 1200 8 lbs. S-19866 9 x 6 x 7" .76 .68 .62 .58 .54 25 / 900 10 lbs. S-18383 9 x 6 x 9" .82 .78 .66 .62 .59 25 / 900 11 lbs. S-19100 9 x 7 x 3" .62 .58 .52 .50 .47 25 / 1800 8 lbs. S-4594 9 x 7 x 4" .64 .60 .54 .51 .49 25 / 1200 8 lbs. S-4334 9 x 7 x 5" 200 LB. TEST .66 .62 .56 .52 .50 25 / 900 9 lbs. S-19867 9 x 7 x 5" 32 ECT LIGHTWEIGHT .55 .51 .46 .44 .42 25 / 1200 8 lbs. S-4976 9 x 7 x 6" .71 .64 .59 .54 .51 25 / 900 10 lbs. S-4485 9 x 7 x 7" .79 .71 .64 .59 .56 25 / 750 11 lbs. S-4836 9 x 8 x 4" .66 .62 .56 .52 .50 25 / 1200 10 lbs. S-4950 9 x 8 x 6" .77 .68 .62 .59 .56 25 / 900 12 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) PACKING LIST ENVELOPES SEE PAGES 595-600 LARGER QUANTITIES CALL FOR QUOTE OVER 1,400 BOX SIZES ALWAYS IN STOCK S-4082 8 x 8 x 4" $.56 per box any bundle qty. S-4816 9 x 9 x 12 1 /2" 275 LB. TEST DW

Previous Page
Next Page