Fall Winter CA 2016 Page 590 Anti-Static

590 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ANTI-STATIC FOAM ROLLS Non-abrasive, static-free polyethylene foam rolls in economical lengths. Custom widths available. Uline slits and ships within 24 hours. Recommended for use with static-sensitive equipment. ANTI-STATIC FOAM Lightweight, non-abrasive polyethylene foam provides excellent protection from static discharge in shipping. Great for circuit boards, resistors and other electronic components. Create custom anti-static foam cushioning without expensive die-cutting. Soft perforated urethane foam conforms snugly around sensitive electronics. ESD PROTECTIVE SHIPPERS Provides total "Faraday cage" protection to ship or store circuit boards. Static dissipative, 200 lb. test corrugated with graphite coating. SOLD IN BUNDLE QUANTITIES *PERFORATED EVERY 12" SHIPS VIA MOTOR FREIGHT ANTI-STATIC PICK AND PACK FOAM SOLD IN CARTON QUANTITIES MEETS EIA 541 SOLD IN CASE QUANTITIES CROSS PERFORATED EVERY 12" No assembly required. MODEL NO. THICK- NESS ROLL SIZE ROLLS/ BNDL. PRICE PER ROLL (SOLD IN BUNDLES) WT./ BNDL. 1 BNDL. 2 BNDLS. 3+ BNDLS. S-795 1/8" 12" x 550' 6 $69 $66 $63 52 lbs. S-795P* 69 66 63 S-796 24" x 550' 3 134 126 119 S-796P* 134 126 119 S-2869 36" x 550' 2 201 190 179 S-2869P* 201 190 179 S-6697 1/4" 12" x 250' 6 77 73 71 62 lbs. S-6697P* 77 73 71 S-6680 24" x 250' 3 148 143 138 S-6680P* 148 143 138 MODEL NO. THICK- NESS ROLL SIZE PRICE PER CARTON WT./ ROLL 1 2 3+ S-789 1/8" 12" x 175' $44 $42 $40 7 lbs. S-790 24" x 175' 83 78 73 9 lbs. MODEL NO. INSIDE DIMENSIONS BOXES/ CASE LBS./ CASE PRICE PER SHIPPER 6-24 36-48 72+ S-7677 7 x 5 x 1 1 /2" 36 8 N/A $4.50 $4.10 S-12738 7 x 5 x 2 1 /2" 24 8 $5.90 5.70 5.20 S-7678 9 x 7 x 2 1 /2" 24 13 8.60 8.20 7.60 S-12739 10 1 /8 x 8 1 /2 x 2 1 /2" 24 16 9.70 9.30 8.60 S-7679 12 1 /2 x 10 1 /2 x 2 1 /2" 24 21 12.90 12.20 11.20 S-14113 15 1 /4 x 7 1 /8 x 2 1 /2" 18 15 13.90 13.30 12.30 S-14114 15 1 /2 x 12 1 /2 x 1 1 /2" 12 15 16.90 16.40 15.00 S-7680 15 1 /2 x 12 1 /2 x 2 1 /2" 12 15 17.50 16.70 15.50 S-12740 20 1 /2 x 15 1 /2 x 2 1 /2" 6 11 30.80 29.10 27.20 MODEL NO. SHEET SIZE L x W x H PERFORATED SQUARE SIZE SHEETS/ CARTON PRICE PER SHEET 1 CARTON 3 CARTONS 6+ CARTONS S-15323 24 x 24 x 1" 1/2 x 1/2" 12 $17.60 $17.00 $16.40 S-15324 24 x 24 x 2" 6 30.20 29.10 28.10 S-15325 24 x 24 x 1" 1 x 1" 12 15.70 15.10 14.50 S-15326 24 x 24 x 2" 6 28.60 27.50 26.40

Previous Page
Next Page