Fall Winter CA 2016 Page 587 Anti-Static

Shipping Supply Specialists PHONE 1-800-295-5510 587 STATIC SHIELDING BAGS Secure static-sensitive items quickly with double-track zipper closure. Ideal for intercompany transfers. Same "Faraday cage" protection as open-end bags. 3 mil transparent metallic film. 4-layer protection guards against charges inside and out. MEETS THE REQUIREMENTS OF EIA 541, EIA 625 AND ANSI/ESD S20.20. RECLOSABLE INSIDE Static Dissipative Coating Polyester Aluminum Shield Static Dissipative Polyethylene 46 STOCK SIZES OUTSIDE Reclosable and open end static shielding bags have 4-layer protection. WITHOUT PRINTING STATIC SHIELDING ROLLS Make your own static shielding bags. Economical rolls provide the same "Faraday cage" as ready-made bags. 4-layer protection MODEL NO. INSIDE W x L PRICE PER CARTON OF 100 LBS./ CTN. 1 5 10 20+ S-5083 2 x 3" $18 $17 $16 $15 1 S-7651 2 x 6" 24 23 22 21 1 S-5084 3 x 3" 21 18 17 16 1 S-2506 3 x 5" $17 per carton any quantity 1 S-5085 4 x 4" 23 22 21 18 2 S-7623 4 x 5" 25 24 23 22 2 S-2261 4 x 6" $23 per carton any quantity 2 S-5304 4 x 7" 30 29 28 26 2 S-5086 4 x 8" 32 31 30 29 2 S-5087 4 x 24" 68 64 60 57 4 S-6373 5 x 5" 29 28 26 25 2 S-5306 5 x 7" 32 31 30 29 2 S-3447 5 x 8" 33 32 31 30 2 S-5088 5 x 10" 44 40 38 37 3 S-7624 6 x 6" 35 32 31 30 2 S-2262 6 x 8" $32 per carton any quantity 2 S-2507 6 x 10" 45 41 39 38 3 S-5090 6 x 30" 102 96 89 86 6 S-7652 7 x 10" 53 50 48 45 3 S-5091 7 x 15" 59 55 52 49 4 S-5092 8 x 8" 50 46 44 41 3 S-2263 8 x 10" $46 per carton any quantity 3 S-2508 8 x 12" 59 55 52 49 4 MODEL NO. ROLL SIZE W x L MIL PRICE PER ROLL LBS./ ROLL 1 5 10+ S-12669 24" x 200 yds. 2.9 $188 $176 $166 24 S-6272 36" x 200 yds. 220 205 190 36 S-12670 48" x 200 yds. 372 350 330 48 MODEL NO. INSIDE W x L PRICE PER CARTON OF 100 LBS./ CTN. 1 5 10 20+ S-5307 8 x 16" $72 $69 $66 $64 5 S-3753 9 x 12" 71 68 65 63 4 S-6374 10 x 10" 70 66 64 62 4 S-2264 10 x 12" 72 69 66 64 4 S-5309 10 x 13" 79 73 71 69 5 S-2265 10 x 14" 80 77 72 70 5 S-3754 10 x 24" 126 123 118 114 8 S-5094 11 x 15" 87 83 80 78 6 S-5095 12 x 12" 91 85 81 79 6 S-5310 12 x 15" 100 95 87 84 7 S-2509 12 x 16" 100 95 87 85 7 S-2266 12 x 18" 114 109 102 99 8 S-2267 14 x 18" 119 114 109 107 8 S-2268 15 x 18" 133 127 123 119 9 S-12667 15 x 20" 143 139 132 127 9 S-7653 16 x 18" 141 138 131 126 9 S-5096 16 x 24" 175 165 159 154 14 S-3448 18 x 18" 149 143 138 133 11 S-3755 18 x 24" 217 208 199 191 15 S-12668 20 x 20" 219 211 202 194 14 S-16083 20 x 24" 238 229 220 211 14 S-16084 24 x 24" 260 251 241 230 16 S-7654 24 x 30" 300 292 283 274 20

Previous Page
Next Page