Fall Winter CA 2016 Page 586 Anti-Static

586 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ILLUMINATED MAGNIFIERS Easier for working the details. Use in electronics assembly, needlework or crafting. 38" adjustable arm with table clamp and glass lens. 28-watt fluorescent light. Optional lens available for increased magnification. Move wherever you need. Use for work inspection, hobbies and crafts. 8" adjustable arm with weighted base. 12-watt fluorescent light. Shatterproof acrylic lens resists scratching. UL/C-UL LISTED INDUSTRIAL DESKTOP INDUSTRIAL DESKTOP 1 YEAR WARRANTY CLEANROOM POLY TUBING Create custom fit cleanroom bags. Package sensitive electronics and medical devices. Plastic core prevents contamination. Cleanroom 100 (ISO 5) certified. TEMPERATURE RANGE -29 TO 93C (-20 TO 200F) CLEANROOM TAPE Seal bags and packages or mark floors and surfaces in biotech and medical labs. For Class 1 (ISO 3) cleanrooms. High-tack adhesive sticks firmly, removes cleanly. Polyethylene backing with rubber adhesive. PLEASE SPECIFY COLOR: Clear, Blue or White Seal static-sensitive bags and packages. Prevents damage to sensitive electronics. Clear tape with or without printed ESD symbols. ESD TAPE Mask printed circuit boards during soldering. Eliminates static discharge during unwinding and removal. Polyimide film with silicone adhesive. 3M 40 MAXIMUM TEMPERATURE 260C (500F) ANTI-STATIC TAPE MODEL NO. DESCRIPTION SIZE L x W x H ARM SIZE MAGNI- FICATION PRICE EACH H-2015 7" Magnifier 16 x 10 x 38" 38" 175% $247 H-2016 7" Optional Lens 225% 40 H-2017 28W Replacement Bulb 25 MODEL NO. DESCRIPTION SIZE L x W x H ARM SIZE MAGNI- FICATION PRICE EACH H-4599 3 1 /2" Magnifier 9 x 6 x 14" 8" 175% $60 H-4600 12W Replacement Bulb 23 MODEL NO. ROLL SIZE MIL LBS./ ROLL PRICE PER ROLL 1 3 6+ S-19540 4" x 500' 4 8 $98 $92 $87 S-19541 8" x 500' 14 166 154 145 S-19542 12" x 500' 22 212 197 186 S-19543 24" x 500' 43 351 326 309 MODEL NO. SIZE W x L MIL ROLLS/ CASE PRICE PER ROLL (MIN. 6) 6 24 48+ S-20217 1" x 36 yds. 7 48 $22 $21 $18 S-20218 2" x 36 yds. 24 39 37 33 MODEL NO. SIZE W x L MIL ROLLS/ CASE PRICE PER ROLL WITH PRINT NO PRINT 1 9+ S-12747 S-12748 1/2" x 72 yds. 2.2 18 $22 $21 S-12749 S-12750 3/4" x 72 yds. 12 32 31 S-12751 S-7164 1" x 72 yds. 9 43 41 S-13037 S-13038 2" x 72 yds. 5 91 85 S-15316 S-15317 3" x 72 yds. 4 134 129 H-1674 3M Tabletop Dispenser - 3" Core $348 each MODEL NO. SIZE W x L MIL ROLLS/ CASE PRICE PER ROLL 1 4 6+ S-15318 1/4" x 36 yds. 2.6 144 $17 $16 $15 S-15319 1/2" x 36 yds. 72 27 25 24 S-15320 3/4" x 36 yds. 48 39 36 33

Previous Page
Next Page